Hanna Instruments pH/EC Multiparameter Portable Meter Only (Alat Ukur Multiparameter)

Sebelum PPN:
Rp58.999.900
Spesifikasi
Accuracy (pH)±0.02
EC Accuracy±1% of reading or ±1 µS/cm whichever is greater
EC Calibrationautomatic single point, with six standard solutions (84 µS/cm, 1413 µS/cm, 5.00 mS/cm, 12.88 mS/cm, 80.0 mS/cm, 111.8 mS/cm) or custom point
EC Range0 to 9999 µS/cm; 0.000 to 200.0 mS/cm (absolute EC up to 400.0 mS/cm)
EC Resolutionauto-ranging: 1 µS/cm from 0 to 9999 µS/cm; 0.01 mS/cm from 10.00 to 99.99 mS/cm; 0.1 mS/cm from 100.0 to 400.0 mS/cm; auto-ranging (fixed mS/cm): 0.001 mS/cm from 0.000 to 9.999 mS/cm; 0.01 from 100.0 to 400.0 mS/cm ; manual: 1 µS/cm; 0.001 mS/cm; 0.01
ORP Accuracy (mV)±1.0
ORP Calibrationautomatic at one custom point (relative mV)
ORP Range (mV)±2000.0
ORP Resolution (mV)0.1
Resistivity ResolutionDependent on resistivity reading
TDS Accuracy±1% of reading or ±1 ppm (mg/L), whichever is greater
TDS Calibrationbased on conductivity calibration
TDS Range0 to 9999 ppm (mg/L); 0.000 to 400.0 ppt (g/L)
TDS Resolutionmanual: 1 ppm (mg/L); 0.001 ppt (g/L); 0.01 ppt (g/L); 0.1 ppt (g/L); 1 ppt (g/L); auto-ranging: 1 ppm (mg/L) from 0 to 9999 ppm (mg/L); 0.01 ppt (g/L) from 10.00 to 99.99 ppt (g/L); 0.1 ppt (g/L) from 100.0 to 400.0 ppt (g/L); auto-ranging (fixed ppt):
mV Accuracy (mV)±0.5
mV Range (mV)±600.0
mV Resolution (mV)0.1
pH CalibrationAutomatic one, two, or three points with automatic recognition of five standard buffers (pH 4.01, 6.86, 7.01, 9.18, 10.01) or one custom buffer
pH Range (pH)0.00 to 14.00
pH Resolution (pH)0.01

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rugged, waterproof and easy to use, the HI 98195 is the ideal meters for field measurements of lakes, rivers and seas.

The HI 98195 can measure water quality parameters such as pH, ORP, conductivity, temperature, resistivity, TDS, salinity, and seawater specific gravity.

HI 9819X incorporates comprehensive GLP features and the transferring of data via USB connection. The HI 9819X HELP key displays context sensitive help. The alpha-numeric keypad offers a user friendly way to complete the input fields.
Warning
Need Trafo Step Down

Ulasan Produk

Tidak ada ulasan