Beli trusco tool box di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Tool Box (Kotak Perkakas)Deskripsi:It is very convenient for small item parts to be stored.atribut:
- Color: Blue
- Cylinder Lock (Selling Separately): Not Possible
- Dimension W (mm): 305 (Outer Dimension) 302 (Inner Dimension)
- Dimension Y (mm): 69 (Outer Dimension)
- Dimention x (mm): 210 (Outer Dimension) 201 (Inner Dimension)
- Mass (kg): 1.3
- Outer Dimensions (Width x Depth x Height) (mm): 312 x 214 x 65
- Usable Inner Dimension (mm): 305 x 205 x 60
- TRUSCO Tool Boxatribut:
- Accessories: Foam Rubber Sheet
- Color: Red
- Drawer Dimensions (Width x Depth x Height) (mm): 473 x 207 x 41
- Specifications: Drawer Slide Part: Ball Bearing Slider
- TOYO Tool box Y SeriesDeskripsi:One piece solid metal, refined shape, portable.
- TRUSCO Professional Tool Box (Kotak Perkakas)atribut:
- Color: Black
- Accessories: With Two (removable) Clear Plastic Case with One Piece of Medium-sized Dish (Removable)
- Capacity (L): 11
- Outer Dimensions (mm): 442x238x207
- Specifications: Cylinder lock can be attached (sold separately) 1 clear pocket
- Usable Inner Dimension (mm): 413x200x160
- TRUSCO Protector Tool Case with Casters (Kotak Perkakas)atribut:
- Outer Dimensions (Width x Depth x Height) (mm): 550 x 340 x 230
- Specifications: Cylinder Lock Mounting Possible (Sold Separately)
- Type: Drip-Proof Type
- Withstand Load (kg): 50
- Color: Black
- Material: Polyethylene
- Usable Inner Dimension (mm): 512 x 292 x 180
- TRUSCO Professional Tool Box (Kotak Perkakas)atribut:
- Color: Black
- Cylinder Lock (Sold Separately): Installable
- TRUSCO Kotak Perkakas Susun 2 TingkatDeskripsi:-Since the PP bumper grade for automobile is used, it is lightweight and has high strength.(TP-410-W is composite PP)-The upper inner tray is the sliding auto open/close type.-The top part can be fully flat.-Inner Tray-Partition panel: 4 sheetsatribut:
- Color: White
- Outer Dimensions: 428x246x205mm
- Effective Inner Dimension (WxDxH): 395x213x127mm
- Cylinder Lock (Sold Separately): Installable
- Material: PP Bumper Grade For Automobile
- Kennedy Cantilever Toolboxatribut:
- Size: 21inch
- GRIP ON TOOLS Tool Rack Complete SetDeskripsi:TRAY #1 TOOL RACK- Anak sok 8, 10, 12, 13, 14, 17, 19, 22, 24, 27, 32 MM Lippro- Gagang sok L 1/2" Lippro- Kunci Ring Grip-On: 6x7, 8x9, 10x12, 14x17, 19 x 21, 22x24- Kunci Ring Pas Lippro: 8 mm, 10 mm, 12 mm, 13 mm, 14 mm, 17 mm, 19 mm, 22 mm, 24 mm- Obeng buka pentil VCT-02 Grip-On- Obeng Cebol (+) & (-) Grip-On- Obeng Mini (+) & (-) Grip-On- Obeng SCVM 8x4MM (-) Lippro- Obeng Tembus Grip-On: 4" (+/-), 6" (+/-), 8" (-)TRAY #2 TOOL RACK- Kunci Inggris 12" Grip-On- Kunci L 9pcs Ballpoint Lippro- Obeng Ketok Lippro- Obeng Test Pen DC Grip-On- Feeler Gauge Motor 0.03-0.6 Grip-On- Tang Kombinasi 7" Grip-On- Tang Lancip 6" Grip-On- Tang Potong 6" Grip-On- Tang Snapring 5" LB Grip-On- Tang Snapring 5" LT Grip-OnTRAY #3 TOOL RACK- Double Crown Socket Type A Grip-On- Double Crown Socket Type B Grip-On- Swingarm Sleeve Disassemble Tool Grip-On- Flying Wheel Holder Grip-On- Chain Disassemble Tool Grip-On- Hook Wrench 45-50 Grip-On- Kunci L Bintang T27, T30, T40, T50 Short No Tamper Lippro- Kunci Stel Klep Long Grip-On- Kunci Tutup Klep Grip-On- Tahanan Kopling Sabuk Grip-On- Treker Magnet No.3 Grip-On- Treker Magnet No.4 Grip-On- Treker Magnet No.5 Grip-On- Treker Magnet No.6 Grip-On- Treker Magnet No.7 Grip-On- Treker Magnet No.9 Grip-On- Valve Spring Tools Grip-OnSIDE SET:- Kunci Sok T 7, 8, 10, 12, 14, 17 MM Grip-On- Kunci Sok T Flexible: 16, 18, 21 MM Grip-On- T Handle Side Cover Tool Grip-On- Palu Konde 1 Lbs Lippro- Oil Can Lippro
- TRUSCO Tool BagDeskripsi:-A rugged, easy-to-use, universal tool bag.-Uses water resistant paraffin waterproof cloth.
- GRIP ON TOOLS Oil Drain (Wadah Peralatan Oli)Deskripsi:- Reinforced dispensing hose doubles as a sight gauge to prevent overfilling- Oil lift drain special valve can easily transfer the used oil from the 20-Gallon tank to the recycling container at any height- Ideal for extracting waste oil and other fluids from vehicles using venturi-vacuum extracting system or draining by gravity- Includes swivel casters and polyurethane wheels for smooth and quiet maneuveringatribut:
- Capacity (gal): 18
- TEKIRO Rolling Tool Cabinet (Tempat Alat Beroda)Deskripsi:TEKIRO Cabinet 7 drawer adalah tempat untuk menyimpan peralatan perkakas tangan. Lemari Peralatan cocok diaplikasikan dalam lingkup dunia industri, perbengkelan, maupun hobi automotif. Lemari Peralatan ini memiliki 7 laci dan dilengkapi dengan roda di bagian bawahnya sehingga mudah untuk di pindahkan. Lemari Peralatan ini terbuat dari plastik dan baja yang berkualitas sehingga kuat dan tahan lama.
- TRUSCO Toolbox Inner Mat (Kotak Perkakas)atribut:
- Color: Black
- Material: Polyethylene foam
- Density (kg/m³): 65
- Operating Temperature Range (°C): -20 to 70
Daftar Harga trusco tool box Terbaru March 2026
| TRUSCO Tool Box (Kotak Perkakas) | Rp669.900 |
| TOYO Tool box T Series | Rp139.900 |
| TRUSCO Tool Box | Rp2.399.900 |
| TRUSCO Handle untuk Kotak Perkakas | Rp91.900 |
| TOYO Tool box Y Series | Rp229.900 |
| TRUSCO Professional Tool Box (Kotak Perkakas) | Rp799.900 |
| TRUSCO Protector Tool Case with Casters (Kotak Perkakas) | Rp3.699.900 |
| TRUSCO Professional Tool Box (Kotak Perkakas) | Rp559.900 |
| TRUSCO Kotak Perkakas Susun 2 Tingkat | Rp979.900 |
| TRUSCO Plastic Tool Box (Kotak Perkakas Plastik) | Rp269.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/P101000488-1.jpg)




/P101002008-1.jpg)
/P101002010-1.jpg)
/1yP105265070-1.jpg)

/csP105264460-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kantong%2C%20Tas/Tempat%20Perkakas/TRUSCO%20Tool%20Bag/P102382190-5.jpg)
/n9P106197837-1.jpg)
/01P101004001-4.jpg)
/P102014301-1.jpg)