TRUSCO Tool Box Hip Roof 2-Way Cover Tool with Tote Tray (Kotak Perkakas)

Kondisi Barang:
Sebelum PPN:
Rp909.900
Spesifikasi
ColorOlive drag
Dimension Z (mm)260
External Dimensions (WxDxH) (mm)533x201x260
Effective Inner Dimension (FrontagexDxH) (mm)530 (Frontage), 200 (Depth), 66 (Height)
Cylinder Lock (Optional)Mounting possible
Weight (kg)4
SpecificationWith internal dish (removable)
Material (medium dish tray)Polypropylene (PP)
MaterialMain Body; Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Because of double-opening, large tools can be stored in large quantities and it is easy to take out.
Medium dish tray Part partition can be removed and moved.
The corners and corners are R with a rounded shape. It is a friendly design to use.
Cylinder lock installation possible.

Ulasan Produk

Tidak ada ulasan