Beli trusco round dies di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Round Dies for Metric ThreadDeskripsi:Workpiece material: iron, light metal, for male thread machining, correction of the regular thread.
- KNIPEX Pliers Wrench Pliers and a Wrench in a Single ToolDeskripsi:- Replaces the need for sets of metric and imperial spanners- Smooth jaws for damage free installation of plated fittings - working directly on chrome!- Pliers with tether attachment point for mounting a fall protection system- Also excellent for gripping, holding, pressing and bending workpieces- Zero backlash jaw pressure prevents damage to edges of sensitive components- Fast adjustment by pushing a button directly on the workpiece- No unintentional shift of the gripping jaws and no slipping of the joint- Parallel jaws give a more solid grip; its design allows flexible adjustment of all widths up to the specified maximum size- The ratchet type principle allows quick and easy tightening and release of all bolted connections- Lever transmission greater than 10 : 1 for strong gripping power- Chrome vanadium electric steel, forged, oil-hardenedatribut:
- Jaw Thickness (joint) (B2) (mm): 8
- RohS Compliant: no
- Head: chrome-plated
- Pliers: chrome-plated
- REACH Compliant: no
- TRUSCO Round Diesatribut:
- Material: Llow-alloy steel (SKS2)
- Outside Diameter (mm): 25
- Thickness (mm): 9
- Threaded: Metric thread
- Purpose of Use: Work Material: Iron, Light Metal. For external thread machining.
- Sherwood Die HSSatribut:
- Material: High Speed Steel
- Thread Direction: Right Hand
- Dimensions Standard: BS 1127
- TRUSCO Dies Stock (Gagang Senai)atribut:
- Purpose of Use: For die stand.
- KNIPEX Plier WrenchDeskripsi:- Replaces the need for sets of metric and imperial spanners- Smooth jaws for damage free installation of plated fittings - working directly on chrome!- Adjustable tightening tool- Also excellent for gripping, holding, pressing and bending workpieces- Push the button for adjustment on the workpiece- Zero backlash jaw pressure prevents damage to edges of sensitive components- Parallel jaws give a more solid grip; its design allows flexible adjustment of all widths up to the specified maximum size- Reliable catching of the hinge bolt: no unintentional shifting- The ratchet type principle allows quick and easy tightening and release of all bolted connections- Lever transmission greater than 10 : 1 for strong gripping power- Chrome vanadium electric steel, forged, oil-hardened- Ideal multi-purpose wrench in pocket size- Indispensable companion in emergency tool kitatribut:
- Pliers: chrome plated
- Adjustment Positions: 14
- Capacities for Nuts (mm): 27
- Dimension B1 (mm): 4.7
- Dimension B2 (mm): 7
- Dimension B3 (mm): 10.5
- Capacities for Nuts (inch): 1
- Handles: plastic coated
- Length (mm): 150
- Shinwa Rules Binocular Head Magnifieratribut:
- Material: Body: ABS resin
- Type: Head Loupe
- Volkel Round Dieatribut:
- Material: HSS
- KNIPEX Pliers Wrenches Pliers and a Wrench in a Single ToolDeskripsi:- Replaces the need for sets of metric and imperial spanners- Smooth jaws for damage free installation of plated fittings - working directly on chrome!- With scaling for presetting the width apart from the workpiece- Adjustable tightening tool- Also excellent for gripping, holding, pressing and bending workpieces- Push the button for adjustment on the workpiece- Zero backlash jaw pressure prevents damage to edges of sensitive components- Parallel jaws give a more solid grip; its design allows flexible adjustment of all widths up to the specified maximum size- Reliable catching of the hinge bolt: no unintentional shifting- The ratchet type principle allows quick and easy tightening and release of all bolted connections- Lever transmission greater than 10 : 1 for strong gripping power- Chrome vanadium electric steel, forged, oil-hardenedatribut:
- Adjustment Positions: 19
- Jaw Thickness (joint) (B2) (mm): 8
- Joint Thickness (B3) (mm): 14
- Tips Thickness (B1) (mm): 8
- RohS Compliant: no
- Handles: with multi-component grips
- Capacities for Nuts (mm): 52
- Capacities for Nuts (inch): Ø 2
- Head: polished
- Pliers: black atramentized
- Dimensions (mm): 250x55x18
- REACH Compliant: no
- BOSCH Gerinda TanganDeskripsi:Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
- Volkel Round Dies SetDeskripsi:P.V.97 Round dies (set of 7 pcs.) DIN standard HSS M 3 - M 12Contents:1x HSS Round die M 3 (27426)1x HSS Round die M 4 (27430)1x HSS Round die M 5 (27434)1x HSS Round die M 6 (27438)1x HSS Round die M 8 (27442)1x HSS Round die M 10 (27446)1x HSS Round die M 12 (27450)atribut:
- Packing: In Metal Case
- Nominal Diameter: M 3-12
- TRUSCO Hex-Head Sarae Dies for Metric Fine Threadsatribut:
- Material: Low-alloy steel SKS
- Purpose of Use: For repairing metric fine thread ridge.
- SKC Adjustable Round DiesDeskripsi:Merek : SkcModel : Snai / SenaiGood Material (Kokoh & Kuat)Mata Senai / Snai / Snay / Snei / Sney Skc Adalah Untuk Membuat Ulir / Drat Di Luar Pada Benda Kerja Besi, Aluminium, Tembaga Dan Kuningan Ataupun Baut - Baut Dengan Cara Manual/Tangan.atribut:
- Color: Silver
- TRUSCO Round Dies (Metric Thread Type)atribut:
- Material: Llow-Alloy Steel (SKS2)
- Outside Diameter (mm): 25
- Thickness (mm): 9
- Threaded: Metric Thread
- Purpose of Use: Work Material: Iron, Light Metal. For external thread machining.
Daftar Harga trusco round dies Terbaru April 2026
| TRUSCO Round Dies for Metric Thread | Rp709.900 |
| KNIPEX Pliers Wrench Pliers and a Wrench in a Single Tool | Rp1.599.900 |
| TRUSCO Round Dies | Rp469.900 |
| Yamawa Solid Round Dies | Rp619.900 |
| Yamawa Adjustable Round Dies | Rp419.900 |
| Sherwood Die HSS | Rp83.900 |
| TRUSCO Dies Stock (Gagang Senai) | Rp199.900 |
| KNIPEX Plier Wrench | Rp1.299.900 |
| Shinwa Rules Binocular Head Magnifier | Rp279.900 |
| Volkel Round Die | Rp219.900 |
Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)

























































































































































/P101000742-1.jpg)




/q1P103063937-7.jpg)





%20HT/kfP103766735-3.jpg)
/P101002204-1.jpg)