KNIPEX Pliers Wrench (Tang Pipa)

Sebelum PPN:
Rp1.599.900
Spesifikasi
Adjustment Positions10
Capacities for Nuts (inch)Ø 3/4
Capacities for Nuts (mm)21
Dimensions (mm)100x31x10
HandlesEmbossed, Rough Surface
HeadChrome-plated
PliersChrome-plated
REACH CompliantDoes Not Contain SVHC
RohS CompliantNot Applicable

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Version:
Parallel guided, smooth jaws; chrome-plated version. Ratchet adjustment at the push of a button and clamping lever for high contact pressure at the jaws. The travel between the gripping faces is large enough to permit release and grip on a ratchet basis.
Pliers wrench, nickel-plated, plastic coated handles.
Application:
Grips screws, nuts, chrome-plated fittings etc. without damaging them.

Ulasan Produk

Tidak ada ulasan