KNIPEX Plier Wrench

Sebelum PPN:
Rp1.999.900
Spesifikasi
Plierschrome plated
Adjustment Positions14
Capacities for Nuts (mm)27
Dimension B1 (mm)4.7
Dimension B2 (mm)7
Dimension B3 (mm)10.5
Capacities for Nuts (inch)1
Handlesplastic coated
Length (mm)150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Replaces the need for sets of metric and imperial spanners
- Smooth jaws for damage free installation of plated fittings - working directly on chrome!
- Adjustable tightening tool
- Also excellent for gripping, holding, pressing and bending workpieces
- Push the button for adjustment on the workpiece
- Zero backlash jaw pressure prevents damage to edges of sensitive components
- Parallel jaws give a more solid grip; its design allows flexible adjustment of all widths up to the specified maximum size
- Reliable catching of the hinge bolt: no unintentional shifting
- The ratchet type principle allows quick and easy tightening and release of all bolted connections
- Lever transmission greater than 10 : 1 for strong gripping power
- Chrome vanadium electric steel, forged, oil-hardened
- Ideal multi-purpose wrench in pocket size
- Indispensable companion in emergency tool kit

Ulasan Produk

Tidak ada ulasan