Beli trusco magnetic holder di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Alpha Magnetic Holding Base (with Handle)Deskripsi:-The adsorption surface is a V-shaped structure that also adsorbs to pipes and round bar.-Convenient to carry with T type handle.-Can work with pressing large rulers against the floor or wall, or for easy transportation at work site such as shipyards.atribut:
- Mounting Screw Hole Dimension: M8x1.25
- TRUSCO Magnetic Holder (Pin Magnet)Deskripsi:-Can be used in a wide range such as drawings, rulers, paper type holders, memo holders, cable hangers etc.-Can be useful in various scenes because it is widely application and easy to use. -Organization of equipment, cable hangings and so on.
- TRUSCO Magnetic HangerDeskripsi:-Suitable for cables and temporary wiring in work premises.-A strong magnetic force hanger holder. Strongly adsorbs to thin steel plates, steel lockers, refrigerators, etc. -Cable hook and hanger.atribut:
- Mounting Screw: M6x1.0
- Magnet Materials: Ferrite Magnet
- Purpose of Use: Cable hook and hanger.
- TRUSCO Magnetic HolderDeskripsi:Do not screw in to deep. Too deep threadening may make magnet fall out.atribut:
- Adsorption Ability (N): 139
- Magnet Dimension (mm): 15
- Magnet Height (mm): 5
- Height (mm): 10
- Material: Magnet: Neodymium Magnet, Cap: Steel, Surface Treatment: Nickel Plated (Case)
- Maximum Temperature (°C): 80
- Mounting Screw: 4.5 Depth M5 x 0.8
- Outside Diameter (mm): 20
- Purpose of Use: For embedding in jig and tool and various adsorption purposes.
- monotaro Magnet Neodymium (Penahan Magnet)Deskripsi:Penahan Magnet Neodymium untuk penahan benda berbagai aplikasiatribut:
- Magnet Height (mm): 5
- Outer Diameter (φmm): 32
- Material (Magnet): Neodymium Magnet
- Magnet Diameter (mm): 25
- Maximum Operating Temperature (°C): 80
- Vertex Dudukan Magnet Saja (Dudukan Magnet)Deskripsi:Magnetic Tools.
- TRUSCO Step Drill 2 Flute (Mata Bor Pagoda)atribut:
- Material: SKH-55 (cobalt high-speed steel)
- Number of Steps: 13
- Surface Processing: Titanium coating
- Shank Diameter (mm): 10
- Stage Width (mm): 3.0
- Accessories: Cutting Oil
- Maximum Rotation Speed (rpm): 203
- Purpose of Use: Work Material: Iron Plate, Copper Plate (up to 2mm), Aluminium Plate, Wood, Resin (up to 3 to 4mm), Stainless Steel Plate (up to 1mm).
- Shaft Diameter (mm): 10phi shank
- Nippon Resibon Mounted WheelsDeskripsi:Aplikasi:■ Besi dan besi stainless Fitur :■Cocok menggerinda pada bagian sudut ■Cocok menggerinda untuk bagian susah dijangkau ■Untuk menggerinda yang detail
- TRUSCO Alpha Magnetic Holding BaseDeskripsi:- Compact, high magnetic force inexpensive magnet holder base. The adsorption surface is a V-shaped structure that also adsorbs to pipes and round bar. Can be used widely as a switching type magnet holder that can turn ON/OFF magnetic force.
- Insize Universal Magnetic Stand (Penjepit Magnetik)Deskripsi:- For digital/dial indicators and dial test indicatorsatribut:
- Applicable Holding Stem (mm): ø8
- Remark: With Fine Adjusment and Dovetail Groove
- monotaro Stubby Ratchet Screwdriveratribut:
- Grip Diameter (Ø mm): 38
- Material (Grip): aluminum
- Bit Width Across Flat (mm): 6.35
- Gear Teeth Number: 72
- TRUSCO Electromagnetic HolderDeskripsi:-ON/OFF is turned by electrical control.-Used for grasping parts of industrial robot, adsorption and transportation of work pieces, etc. -For various automated equipment, grasping parts of industrial robot etc.atribut:
- Power Cord Length: 0.5m
- Purpose of Use: For various automated equipment, grasping parts of industrial robot etc.
- Vanco Exhaust Fan Standard Shutter (Kipas Exhaust Shutter)Deskripsi:Fixed blades axial flow fansStandard plate mounted exhaust fan - VFA seriesThe VFA range of plate mounted low pressure axial fans consists of five nominal diameters : 200, 250, 300,350,400,500,600 mm respectively.Air volume perforamnce ranges from 720 up to 8705m3/hr.The VFA range are designed to be installed directly into walls, ceiling or panels and are suitable for use within a wide range or general ventilation applications.General ventilation of industrial premises, agricultural applications,warehouses,car parks,workshop,etcAll models incorporate single phase 220V/50Hz shaded pole asynchronous induction motorsatribut:
- Speed (rpm): 1400
- Voltage (V): 220
- Frequency (Hz): 50
- Taffware Powerful Neodymium Magnet (Magnet Neodymium Industri)Deskripsi:Magnet neodymium merupakan magnet dengan daya tarik yang sangat kuat dan biasa digunakan pada ranah industri. Magnet yang dikenal sebagai NdFeB, NIB atau Magnet neo ini terbuat dari campuran logam neodymium yang banyak digunakan pada produk modern seperti pada hard disk drive, telepon seluler bahkan sistem audio dan video di televisi. Magnet ini hadir dalam bentuk bulat dengan ukuran 8x1 mmatribut:
- Material: Neodymium
- Taffware Strong Neodymium Magnet NdFeB Countersink Ring Hole N25 (Magnet Neodymium Industri)Deskripsi:Magnet neodymium ini adalah magnet dengan tenaga yang sangat kuat. Biasa digunakan untuk keperluan industri dan pabrik. Magnet neodymium ini hadir dalam bentuk bulat 20 x 3 mm dengan diameter lubang 5 mmatribut:
- Material: Magnet Neodymium
- Dimensions (mm): 10x10x3 mm
- Taffware Strong Neodymium Magnet NdFeB Cuboid N35Deskripsi:Magnet neodymium ini adalah magnet dengan tenaga yang sangat kuat. Biasa digunakan untuk keperluan industri dan pabrik. Magnet Neodymium ini hadir delam bentuk kotak 20mm x 10mm x 2mmatribut:
- Dimensions (mm): 20x10x2
- Tolerance (mm): Kira-kira 0 - 0.2
- Class: N35
- Material: NdFeB Magnets, Nikel, tembaga dan Nikel Triple Layer Plate
- Maximum Working Temperature (°C): 80
- monotaro Super Strong Magnet Hook NeoDeskripsi:Surprising adsorption power! It is a super strong magnet hook using a neo magnet. . * Please be aware that rust may occur in places subject to water, in places with high humidity.. For installation of posters, bulletins, etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Characteristics: Super strong
- Material: Body part: Steel, Hook part: Steel, Surface treatment: Nickel plating, Magnet part: Neo magnet
Daftar Harga trusco magnetic holder Terbaru October 2026
| TRUSCO Alpha Magnetic Holding Base (with Handle) | Rp589.900 |
| TRUSCO Magnetic Holder (Pin Magnet) | Rp26.900 |
| TRUSCO Magnetic Hanger | Rp259.900 |
| TRUSCO Magnetic Holder | Rp239.900 |
| monotaro Magnet Neodymium (Penahan Magnet) | Rp109.900 |
| Vertex Dudukan Magnet Saja (Dudukan Magnet) | Rp369.900 |
| TRUSCO Step Drill 2 Flute (Mata Bor Pagoda) | Rp2.299.900 |
| Non Brand Magnet Neodymium | Rp7.900 |
| Nippon Resibon Mounted Wheels | Rp17.900 |
| TRUSCO Alpha Magnetic Holding Base | Rp399.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102755527-2.jpg)
/hfP102622627-14.jpg)


/hkP103180632-13.jpg)
/ehP106766521-1.jpg)
/P102186558-1.jpg)



/2dP106624085-1.jpg)


/dlP110090489-1.jpg)
/gpP107922601-1.jpg)
/17P107924043-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)