Cyber Power Power Inverter (Inverter Daya)

Sebelum PPN:
Rp3.499.900 - Rp22.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CyberPower CPD1200EILCD features high-efficiency conversion design and adjustable voltage range, providing reliable power supplies and longer backup to household and office appliances. Its flexible mounting design provides installation flexibility including horizontal, cabinet, and wall-mount orientations. In the event of power loss, a severe brownout or overvoltage, the inverter automatically switches over to battery power to maintain an uninterrupted power supply. If connected loads exceed the maximum capacity, overload protection activates and shuts off the power inverter.
Peringatan
1. Unit Only 2. Garansi 1 tahun 3. Belum Termasuk biaya material dan instalasi 4. Untuk kebutuhan voltage khusus spt 110VAC atau 120VAC, mohon hubungi customer service kami
Feature
- Generator Compatible - Automatic Switch-over - Simulated Sine Wave Output - Auto-charge - Surge Protection - LCD Status Display - LED Status Indicators - Brick Form Factor TYPICAL APPLICATION - Home - SOHO Office - Office - Supermarket - Home Theater Systems - Telecom Devices - Networking Devices - NAS/Storage Devices - Home Appliances - Computers

Ulasan Produk

Tidak ada ulasan