Beli transformers electrical di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- 3M Glass Cloth Electrical Insulation TapeDeskripsi:This tape is strong against pulling and tearing, and has a good familiarity. Familiarity with electrical insulating resin and varnish. Uses an adhesive that does not corrode copper. Excellent solvent resistance. For coil fixing, bundling and insulation of motors and transformers. Pasting on uneven parts. For binding applications.atribut:
- Thickness (mm): 0.18
- Color: White
- Main application: For electrical insulation
- Base Material: Glass cloth
- 3M Polyester Electrical Insulating Tape 1318Deskripsi:- Heat resistance 130°C - UL standard compliant (File E17385) - Non-flame retardantatribut:
- Adhesive Strength (N/mm): 3.3/10
- Tensile Strength (N/mm): 44/10
- Color: transparent
- Width (mm): 25
- Length (m): 66
- Adhesive: Acrylic
- Base Material: Polyester film
- Main application: For electrical insulation
- Standard: Compliant with UL standards (File E17385)
- TRUSCO Number: 479-9208
- Tensile Strength (N/10mm): 44
- Thickness (mm): 0.06
- UL Temperature Rating (°C): 130
- 3M Polyester Electrical Insulation Tape 1318Deskripsi:- Heat resistance 130°C - UL standard compliant (File E17385) - Non-flame retardantatribut:
- Adhesive Strength (N/mm): 3.3/10
- Tensile Strength (N/mm): 44/10
- Color: transparent
- Length (m): 66
- Adhesive: Acrylic
- Base Material: Polyester film
- Main application: For electrical insulation
- Standard: Compliant with UL standards (File E17385)
- Tensile Strength (N/10mm): 44
- Thickness (mm): 0.06
- UL Temperature Rating (°C): 130
- 3M Polyester Electrical Insulation Tape 1350 YellowDeskripsi:Flame retardant insulating tape. Can be overlaid. Insulation of electronic components for electrical insulation of transformers and coils.atribut:
- Standard: Compliant with UL standards (File E17385)
- Length (m): 66
- Base Material: Polyester Film
- 3M Polyimide Electrical Insulation TapeDeskripsi:- Flame resistance (UL510 standard compliant product) - UL standard compliant (File E305006)atribut:
- Adhesive Strength (N/mm): 3.1/10
- Tensile Strength (N/mm): 34/10
- Color: brown
- Length (m): 33
- Adhesive: Acrylic
- Base Material: Polyimide film
- Dielectric Breakdown Voltage (kV): 5
- Elongation (%): 35
- Feature: Heat resistance, flame retardant
- Flame retardance: UL510 (file number E305006, category OANZ2)
- Main application: For electrical insulation
- Standard: Compliant with UL standards (File E305006)
- Tensile Strength (N/10mm): 34.72
- Thickness (mm): 0.05
- UL Temperature Rating (°C): 220
- 3M Polyester Electrical Insulation Tape 1350 BlackDeskripsi:Flame-retardant insulating tape. Can be overlaid.atribut:
- Material: Base material: Polyester film, Adhesive: Acrylic (flame retardant)
- Color: Black
- Thickness (mm): 0.06
- Standard: Compliant with UL standards (File E17385)
- Length (m): 66
- Adhesive: Acrylic (flame retardant)
- Adhesive Force (N/mm): 3.3/10
- Adhesive Strength (N/10mm): 3.3
- Base Material: Polyester Film
- Feature: Flame retardance
- Main application: For electrical insulation
- Rated Temperature (°C): 130
- Tensile Strength (N/10mm): 44
- 3M Polyester Electrical Insulation Tape 1350 WhiteDeskripsi:Flame-retardant insulating tape. Can be overlaid.atribut:
- Material: Base material: Polyester film, Adhesive: Acrylic (flame retardant)
- Color: White
- Width (mm): 6
- Thickness (mm): 0.06
- Adhesive: Acrylic (flame retardant)
- Adhesive Force (N/mm): 3.3/10
- Adhesive Strength (N/10mm): 3.3
- Base Material: Polyester Film
- Feature: Flame retardance
- Length (m): 66
- Main application: For electrical insulation
- Rated Temperature (°C): 130
- Standard: Compliant with UL standards (File E17385)
- TRUSCO Number: 479-9305
- Tensile Strength (N/10mm): 44
- Amprobe Electrical Contractor Multimeter (Multitester)Deskripsi:The Amprobe AM-530 autoranging digital multimeter is the multimeter of choice for professional electrical contractors. The AM-530 is a True-rms digital multimeter so it accurately measures voltage on systems affected by harmonics. With its full menu of digital multimeter features, you can use it to: measure and verify the presence of voltage before connecting new equipment or performing repairs; run new wiring; check continuity of electrical connections; identify blown fuses; troubleshoot motors or check transformers. The CAT III 600 V safety rating provides an extra measure of safety for high voltage multimeter applications. Its built-in flashlight helps you see wire colors in the dark and “third hand” probe holder gives you an extra hand when you need it.atribut:
- AC Current (μA)/(mA)/(A): 400, 4000/40, 400/4000, 10
- DC Current (μA)/(mA)/(A): 400, 4000/40, 400/4000, 10
- Capacitance (nF)/(µF)/(mF): 40, 400/4000, 40, 400/40
- Temperature (°F/°C): -40 - 1832/-40 - 1000
- Frequency Range (Hz-MHz): 10 - 10
- Resistance (ohm/kΩ/MΩ): 400/4000, 40, 400/4000, 40
- Voltage (V): 4000, 40, 400, 600 (AC); 4000, 40, 400, 600 (DC)
- TERAOKA Kapton Adhesive TapeDeskripsi:Interlayer insulation of transformers and coils, exterior insulation Heat-resistant masking such as solder coating and plating of printed circuit boardsatribut:
- Electric Erosion Coefficient: 1
- Tape Length (m): 20
- Adhesive: Silicone type
- Adhesive Strength (N/25mm[gf]): 5.39 [550]
- Adhesive strength (N/10mm[gf]): 2.16 [220]
- Characteristic: Heat and cold resistance, mechanical properties, electrical properties, chemical resistance
- Core Diameter (mm): 75
- Core Inner Diameter (mm): 75
- Dielectric Breakdown Voltage (kV): 7
- Elongation (%): 50
- Heat Resistance Temperature (°C): 200
- Main Uses: For electrical insulation, heat-resistant masking
- Substrate ThickNess (mm): 0.025
- Tape Thickness (mm): 0.05
- Tensile Strength (N/10mm [kgf]): 49 [5.0]
- TRIPP LITE Isolation TransformerDeskripsi:Isolation Transformers offer line isolation and continuous line filtering to help protect sensitive electronic equipment against electrical noise disturbances.atribut:
- Electrical Frequency (Hz): 60
- Input Voltage - Transformer (V): 120 (AC)
- Outdoor Rated - Transformer: No
- Output Voltage - Transformer (V): 120 (AC)
- Phase - Electrical: Single
- BK Precision Isolation TransformerDeskripsi:Isolation Transformers offer line isolation and continuous line filtering to help protect sensitive electronic equipment against electrical noise disturbances.atribut:
- UNSPSC: 39121001
- Color: Gray
- Cord Length (ft): 6
- Depth (inch): 5.5
- Electrical Frequency (Hz): 60
- Height (inch): 4
- Input Voltage - Transformer (V): 120 (AC)
- Mounting - Transformer: Desk Top
- NEMA Plug Configuration: 5-15P
- NEMA Receptacle Configuration: 5-15R
- Number of Outlets: 1
- Outdoor Rated - Transformer: No
- Output Voltage - Transformer (V): 117 to 124 (AC)
- Phase - Electrical: Single
- VA Rating - Transformer (VA): 150
- Width (inch): 4
- NITTO Glass Cloth Adhesive TapeDeskripsi:-Excellent in heat resistance with normal working temperature 180°C.-Excellent in flame retardancy.-For the electrical insulation of transformers and coils.-For exterior of parts.-UL510 acquired.atribut:
- Color: Beige
- Thickness: 0.18mm
- Viscosity: 3.5N/10mm
- Tensile Strength: 315.8N/10mm
- Working Temperature: -60 to 180 degree C
- Adhesive Materials: Silicone Type
- Base Material: Glass Cloth
- NITTO Lakban Poliester (Solasi)atribut:
- Material: Base material:Polyester film, Adhesive:Acrylic type
- Color: Clear
- Length (m): 50
- Thickness (mm): 0.053
- Adhesive Strength: 2.9N/10mm
- Tensile Strength: 60.5N/10mm
- Working Temperature Range: -30 to 120degrees
- SIMPSON ELECTRIC Current TransformerDeskripsi:Split Core Current Transformers are for use with signaling devices and meters to measure electrical currents, whose input can be as high as 500 A AC.atribut:
- UNSPSC: 39121001
- Electrical Connection - Current Transformer: Screw Terminal
- For use with: Panel Meters
- Hole Height (inch): 2.17
- Hole Width (inch): 2.01
- Overall Depth (inch): 2.85
- Overall Height (inch): 4.92
- Overall Width (inch): 4.25
- Primary Range (A): 0 to 400
- Secondary Range (A): 0 to 5
- Window: Rectangular
- NITTO Acetate-Based Adhesive Tape For Electric Insulationatribut:
- Material: Base material:Acetate Cross, Adhesive:Acrylic type
- Color: Black
- Width (mm): 19
- Length (m): 20
- Thickness (mm): 0.23
- Adhesive Strength: 2.7N/10mm
- Tensile Strength: 67.4N/10mm
- Working Temperature Range: -10 to 105degrees
- Smart Sensor Insulation TesterDeskripsi:Smart Sensor AR 3127 Insulation Tester Is a High Voltage insulation resistance Tester, often referred to as Megger / Megohmmeter or High Impedance Meter, has been widely used to evaluate the insulation resistance of generators, motors, power transformers, cables, appliances and other electrical devices. The Insulation Resistance Test measures the total resistance of the product's insulation system. Testing is usually done as a quick check after the product is manufactured, installed, or repaired. This is also a useful test to perform when performing preventive maintenance on the product from time to time.atribut:
- Rated Voltage (V): 250-5500
- Short Circuit Current (mA): 1.3 Approx
- Voltage Resolution (V): 1
- FUNCTIONAL DEVICES INC / RIB Class 2 TransformerDeskripsi:Open Class 2 transformers include models suitable for use on digital controllers, gas controls, ignition systems, motor actuators, staging controls, and most other Heating, Ventilation, Air Conditioning, and Refrigeration (HVACR) control systems. See individual items for details.atribut:
- Electrical Frequency (Hz): 50; 60
- Phase - Electrical: 1
- ACME ELECTRIC Control TransformerDeskripsi:These Open Core Control Transformers are designed for machine tool control circuit applications. They have the ability to handle potentially damaging high in-rush currents that occur when electromagnetic components are energized, without sacrificing the required stable output voltage. Some of the transformers offer protective device options including circuit breaker, fuse, or primary thermal fuse that will break the circuit if overheated. Transformers without protective devices require separate overload and short-circuit protection products (sold separately). These single-phase transformers are suitable for fixed installation in cabinets or switchboards.atribut:
- UNSPSC: 39121001
- Electrical Frequency (Hz): 50; 60
- Enclosure Finish: Epoxy Resin Varnish
- Enclosure Style - Transformer: Open
- Mounting - Transformer: Foot; Plate
- Phase - Electrical: 1
- Protective device: Primary Fuse, Secondary Fuse
- Standards: cUL
- FUNCTIONAL DEVICES INC / RIB Control TransformerDeskripsi:These Open Core Control Transformers are designed for machine tool control circuit applications. They have the ability to handle potentially damaging high in-rush currents that occur when electromagnetic components are energized, without sacrificing the required stable output voltage. Some of the transformers offer protective device options including circuit breaker, fuse, or primary thermal fuse that will break the circuit if overheated. Transformers without protective devices require separate overload and short-circuit protection products (sold separately). These single-phase transformers are suitable for fixed installation in cabinets or switchboards.atribut:
- Electrical Frequency (Hz): 50; 60
- Enclosure Finish: No Finish
- Enclosure Style - Transformer: Open
- Phase - Electrical: 1
- ENTES L.V. Current TransformerDeskripsi:CT Series Current Transformers provide an economical solution for energy monitoring and electrical measurements with its compact design.atribut:
- Ratio: 1/2500
- Inner Diameter (mm): 15.5
- Outer Diameter (mm): 43
- Class: 1
Daftar Harga transformers electrical Terbaru April 2026
| 3M Glass Cloth Electrical Insulation Tape | Rp589.900 |
| 3M Polyester Electrical Insulating Tape 1318 | Rp179.900 |
| 3M Polyester Electrical Insulation Tape 1318 | Rp67.900 |
| 3M Polyester Electrical Insulation Tape 1350 Yellow | Rp84.900 |
| 3M Polyimide Electrical Insulation Tape | Rp499.900 |
| 3M Polyester Electrical Insulation Tape 1350 Black | Rp149.900 |
| 3M Polyester Electrical Insulation Tape 1350 White | Rp84.900 |
| Amprobe Electrical Contractor Multimeter (Multitester) | Rp3.599.900 |
| TERAOKA Kapton Adhesive Tape | Rp259.900 |
| TRIPP LITE Isolation Transformer | Rp6.499.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)


























































































































































/kwP106087752-1.jpg)




/P102031940-1.jpg)