Beli trafo 5 kva di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fort Trafo OtomatisDeskripsi:- Working Voltage: 3Phase / 380 VAC, 50Hz- Material: Full Copper 99.9%- Insulation Temperature: 155°C or Class F- 1PEW Polyester enammelled copper wire- Temperature Safety Protection with thermostatatribut:
- Insulation class: F
- Material: Full Copper 99.9%
- Fort Multi Trafo Step Downatribut:
- Input Voltage (VAC): 380/220
- Connection: Terminal Block
- HUGONG ARC Trafo MachineDeskripsi:- Single phase, AC output - On wheel, Air cooled - Stepless current setting - Rutile electrodeatribut:
- Input Power (V): 380
- GTEC On Line UPS ZP110 TX with Isolation TransformerDeskripsi:1 1kVA-10kVA (1 phase in/1 phase out); 10kVA-20kVA (3 phase in/1 phase out). Built-in with RS232 Serial port/ RJ11 modem socket & software for windows & Linux. Standard manual bypass from 6kVA to 20kVA. Optional : SNMP slot; USB cable & EPO. 4 Garansi 1 tahun termasuk battery.
- FIRMAN Stabilizer 3 PhaseDeskripsi:Produk stabilizer dari Firman Indonesia dapat digunakan sebagai alat untuk menjaga tegangan arus listrik agar stabil (normal) yang dibutuhkan untuk berbagai peralatan elektronik.atribut:
- Phase: 3
- Protection Class: IP20
- Insulation class: Kelas B, ≥ 5MΩ
- Power Factor : 0.8Cos Φ
- FIRMAN Stabilizer 1 Phaseatribut:
- Phase: 1
- Protection Class: IP20
- Insulation class: B Class, ≥ 5MΩ
- Power Factor (cos): 0.8
- Philips TL5 Essential HE Super 80Deskripsi:Philips TL5 Essential Super80 is a new fluorescent lamp which provides home users and professional end-users an aesthetic miniaturized lighting solution with high reliability at low price.Benefits:- 40% less tube dimension than T8 fluorescent lamps. Reducing luminaire, stock and transportation cost- Slim 16 mm tube allows more compact and flexible luminaire design- Max lumen output at 35°C ambient temperature, more suitable to actual lighting situation- Comfortable working and living ambiences with CRI more than 80- Provides highly reliable and high quality lighting solution at low cost- Creates atmospheres from warm white to cool daylightApplications:Suitable for use at locations where need compact, high efficient, energy saving lighting. Including offices, shops, supermarkets, schools, hospitals and industrial lighting.atribut:
- Cap-Base: G5 [ G5]
- Color Rendering Index (Max): 85
- Color Rendering Index (Min): 80
- Color Rendering Index (Nom): 82
- LLMF 2000 Hour Rated: 0.94
- LLMF 4000 Hour Rated: 0.92
- LSF Preheat 16000 Hour Rated: 0.7
- LSF Preheat 2000 Hour Rated: 0.98
- LSF Preheat 20000 Hour Rated: 0.5
- LSF Preheat 4000 Hour Rated: 0.97
- LSF Preheat 6000 Hour Rated: 0.95
- LSF Preheat 8000 Hour Rated: 0.93
- Life to 50% Failures Preheat (Nom): 20000h
- Denyo Generator Kubota (Genset)atribut:
- Frequency (Hz): 50/60
- Type: Silent
- SMT Power Stabilizer Three Phaseatribut:
- Phase: Three Phase
- Denyo Generator Isuzu (Genset)atribut:
- Type: Silent
- Phase: 3
- Fuel Tank Capacity (L): 125
- Dimension (L x W x H) (mm): 2200x880x1250
- Engine Type: Isuzu BB-4BG1T
- Rated Output (kVA): 50
- Frequency (Hz): 50/60
- Type of Fuel: Diesel
- APC Isolation TransformerDeskripsi:The Step-Down Transformer converts high voltage (208 or 200 VAC) output into low voltage (120 or 100 VAC) output for powering low voltage AC equipment. Includes: Documentation CD, Hardwire Panel, Installation Guide, Mounting hardware, Rack Mounting Brackets, User Manualatribut:
- Rack Height: 4U
- Nominal Output Voltage (V): 100, 120, 200, 208, 230
- Nominal Input Voltage (V): 100, 120, 200, 208, 230, 400 3PH
- Input Connections: Hard Wire 3-wire (2PH + G), Hard Wire 3 wire (1PH+N+G), Hard Wire 4-wire (2PH+N+G)
- Maximum Total Current Draw: 100
- Input Frequency (Hz): 45 - 65
- Approvals: CSA, EN 55022 Class A, EN 55024, EN 60950, EN 61000-3-2, EN 61000-3-3, UL Listed
- Color: Black
- Maximum Depth (mm): 757
- Maximum Height (mm): 175
- Maximum Input Current (A): 100
- Maximum Line Current (A): 100
- Maximum Width (mm): 432
- Operating Elevation (m): 0-3000
- Operating Relative Humidity: 0 - 95 %
- Operating Temperature (°C): 0 to 40
- Other Output Voltages: 220, 240, 380, 415
- Storage Elevation (m): 0-3000
- Storage Relative Humidity: 0 - 95 %
- Storage Temperature (°C): 0 to 40
- Aero 3Phase Electric Motor Foot Mounted(B3) 1000rpm(6Pole) (Dinamo Motor)Deskripsi:> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 1000
- DAIDEN Welding Inverter MachineDeskripsi:Standard Accessories: - Earth Clamp with Cable 1.5m- Electrode Holder with Cable 1.5m- Protective Mask & Brush
- Jembo Power Cable NYYHY Series (Kabel Listrik)Deskripsi:- Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.atribut:
- Conductor Material: Plain Annealed Copper Wire
- Insulation Material: PVC
- Rated Voltage (V): 450/750 (AC)
- Outer Sheath Material: PVC (Black Color)
Daftar Harga trafo 5 kva Terbaru February 2026
| Fort Trafo Otomatis | Rp5.099.900 |
| Fort Multi Trafo Step Down | Rp249.900 |
| HUGONG ARC Trafo Machine | Rp12.999.900 |
| KRISBOW Genset Diesel | Rp19.999.900 |
| SMT Power Stabilizer Single Phase | Rp499.900 |
| GTEC On Line UPS ZP110 TX with Isolation Transformer | Rp7.399.900 |
| FIRMAN Stabilizer 3 Phase | Rp21.999.900 |
| FIRMAN Stabilizer 1 Phase | Rp1.199.900 |
| FIRMAN Generator Diesel Silent (Genset) | Rp119.999.900 |
| Philips TL5 Essential HE Super 80 | Rp40.900 |
Data diperbarui pada 14/02/2026 (Harga belum termasuk PPN)





















































































































































%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/HUGONG%20ARC%20Trafo%20Machine/P103150543-1.jpg)





/P102540280-1.jpg)
/Philips%20TL5%20Essential%20HE%20Super%2080/nrP103851855-1.jpg)
/P102122556-1.jpg)


/P102122563-1.jpg)
%201000rpm(6Pole)%20(Dinamo%20Motor)/P102120125-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/DAIDEN%20Welding%20Inverter%20Machine/P102891564-1.jpg)


/iaP102121658-2.jpg)