Beli towing di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy Professional Elasticated Tow RopeDeskripsi:Model TRE400 Two zinc plated steel safety hooks. Elasticated core minimises drag on overrun. Heavy duty stitched webbing. On tow sign. Manufactured to BS AU 187 1983. Extended length: 4m. Capacity: 4000kgatribut:
- Length (m): 4
- Product Number: 474532K
- Additional Features: 2 x Zinc plated steel safety hooks Elasticated core Heavy duty stitched webbing
- Product Type: Tow Rope
- Standards Met: BS AU 187 1983
- Part Number: KEN5038240K
- Jason Towing Snapatribut:
- Size (m): 16x4
- Material: Nylon
- monotaro Car Emergency Equipment Extending Tow Rope (Peralatan Darurat Otomotif)Deskripsi:The towing of such failure car.atribut:
- Overall Length (m): Contraction time: 1.6, at the time extension: 4
- Material: PE (rope), iron (hook)
- KRISBOW Towing Tractor Electric (Traktor Derek)Deskripsi:-Fast battery charging process, efficient, and long-term use-Increase productivity and reduce time wasted on maintenance-Unit control becomes easier and lighteratribut:
- Load Capacity (kg): 1000
- Battery (V/Ah): 24/20
- Drawbar Pull (N): 200 (Laden/Unladen)
- HELI Hand Stacker Semi Electric (Straddle) (Forklift Stacker Elektrik)atribut:
- Capacity (kg): 1000
- Type: Semi Electric Stacker
- HELI Hand Stacker Semi Electric (Forklift Stacker Elektrik)atribut:
- Capacity (kg): 1000
- Type: Semi Electric Stacker
- monotaro.id Dynabolt SS 304 (Baut Angkur)atribut:
- Material: SS 304
- KRISBOW Hand Stacker Hydraulic (Forklift Stacker Manual)Deskripsi:Hand Stacker banyak digunakan untuk membantu Anda menata barang-barang berat baik pada skala industrial maupun pada gudang/warehouse. Alat bantu ini sangat efektif untuk membantu kegiatan pemindahan, pengangkatan dan penataan hasil produksi pada sebuah lokasi kerja. Hand Stacker menggunakan sistem kerja hidrolis, yaitu dioperasikan secara manual pada saat menaik turunkan beban baik pemindahan beban di atas pallet kayu maupun plastik, Desain fork/garpu yang lebar membuat alat angkut ini dapat dengan mudah digunakan untuk semua jenis pallet.atribut:
- Type: Stacker
- Item: Stacker
- HELI Semi Electric Pallet Stacker (Forklift Stacker Elektrik)atribut:
- Battery Capacity (V/Ah): 12/120
- KENTARO Safety Rope Derrick (Tali Tarik)atribut:
- Length (m): 4
- Working load limit (kg): 2500
- Carlift Full Electric Stacker (Forklift Stacker Elektrik)Deskripsi:These series have two kinds of cylinder system. One is economic single oil cylinder; the other one is double oil cylinder with steering motor. The fork size and lifting height can be costumized. Stand full elctric stacker, with movable pedal, it can reduce the operator's work intensity. Handle accord with human body engineering design, compact and steady. All operation can be done through handle. Durable large capacity traction battery. Convenient and rapid charging. Superpower driving and lifting DC motor, it has good performance of speed regulation, realize larger starting and braking torque function.atribut:
- Overall Length (mm): 2150-2480
- Battery (V/Ah): 24/210
- Carrying Wheel (mm): Dia. 85x80
- Driving Speed Full-Load (km/hour): 3.5
- Fork Length (mm): 1150
- Fork Width (mm): 550/685
- Turning Radius (mm): 1588
- Type: Electric Stacker
- Wheel Base (mm): 1345
- HELI Hand Stacker Electric (Walkie) (Forklift Stacker Elektrik)atribut:
- Type: Electric Stacker
- BAHCO Cardley (Dongkrak Mobil)Deskripsi:Moving work in showrooms. As a permanent item such as rescue. For moving cars in small areas.atribut:
- Tire Width (mm): 325
- Tire Outer Diameter (mm): 450-810
- Material: steel
- Mass (kg): 15.3
- Lift Force (kN): 6.8 (0.68t)
- Height (mm): 375
- TRUSCO Number: 130-9832
- KRISBOW Hand Pallet (Troli Palet Manual)Deskripsi:Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
- Carlift Stacker Semi Electric CTD Series (Forklift Stacker Elektrik)Deskripsi:- Handle-castor chain assist steering system greatly reduces the labor intensity.- Equipped with explosion-proof valve, against of sudden drop of forks and prevent operator from harm.- Over-discharge protection device greatly prolongs the battery life- Overall type adjustable forks, which can be lowered to the same level of the legs.- Chain connect side wheel and handle, easy for steering- Easy operating foot brake.Semi-electric stacker is an economical choice for a variety of basic material handling needs which is a half electric forklift for load and unload and short distance transportation. There is no noise and pollution. The malfunction rate is low.atribut:
- Charger: AC220V/50Hz, DC12V/20A
- Front WheeI Size (d2) (mm): Dia. 180x50
- Gear Pump (ml/r): CBWn-F2.0
- Ground Clearance x (mm): 25
- Length of Fork (L) (mm): 1000
- Lifting Motor (kW): 1.6 (DC24V)
- Load Center C (mm): 500
- Maximum Lifting Speed (mm/s): Unload : 90±10%; Load : 60
- Maximum Lowering Speed (mm/s): Load : ≤280
- Min Height (h) (mm): 85
- Min Turning Radius R (mm): 1500
- Overall Length L1 (mm): 1700
- Overall Width W (mm): 800
- Type: Semi Electric Stacker
- Width of Fork (W3) (mm): 680
- Yamamoto Kogaku Shading Glasses SNW-717atribut:
- Type: Shading glasses
- Standard: JIS T 8141 equivalent
- Dimensions (WidthxHeightxDepth): 163x65x143 to 162mm
- Degree of Shading: 3
- Functions: Upper eyelashi with side, Tsuru angle, length adjustable, with cushion bar, glasses can be used together
- Material (Lens): Polycenclens
- Material (Temple): plastic
Daftar Harga towing Terbaru October 2026
| Kennedy Professional Elasticated Tow Rope | Rp729.900 |
| HELI Electric Pallet Stacker (Forklift Stacker Elektrik) | Rp189.999.900 |
| Jason Towing Snap | Rp149.900 |
| monotaro Car Emergency Equipment Extending Tow Rope (Peralatan Darurat Otomotif) | Rp429.900 |
| KRISBOW Towing Tractor Electric (Traktor Derek) | Rp52.999.900 |
| HELI Hand Stacker Semi Electric (Straddle) (Forklift Stacker Elektrik) | Rp49.999.900 |
| HELI Hand Stacker Semi Electric (Forklift Stacker Elektrik) | Rp34.999.900 |
| ALDO Tali Derek Webbing | Rp119.900 |
| monotaro.id Dynabolt SS 304 (Baut Angkur) | Rp109.900 |
| KRISBOW Stacker Electric (Forklift Stacker Elektrik) | Rp179.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/quP104730966-1.jpg)

/krP103174747-1.jpg)
/mtP110092821-1.jpg)
%20(Forklift%20Stacker%20Elektrik)/1qP106827062-1.jpg)
/18P106827044-1.jpg)

/8bP105855299-3.jpg)
/3tP103951137-4.jpg)
/iuP103951678-3.jpg)
/rlP104730993-1.jpg)
/bdP111385409-1.jpg)
/gnP109205599-1.jpg)
%20(Forklift%20Stacker%20Elektrik)/28P106827080-1.jpg)
/n2P103643830-1.jpg)
/9gP103951340-6.jpg)
/fvP109205571-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Masker%20Penghalang%20Cahaya%20untuk%20Pengelasan/Yamamoto%20Kogaku%20Shading%20Glasses%20SNW-717/P102924011-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)