Beli tower light di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TSUZUMI Generator Tower Lightatribut:
- Voltage (V): 220
- PATLITE LED Signal Tower Lights LR6 Series (1-Tier 24V DC)atribut:
- Tier: 1 Tiers
- Rated Voltage (V): 24 DC
- Size (mm): phi 60
- Qlight Tower Light ST SeriesDeskripsi:Ø45mm Bulb Steady/Flashing Tower Lightsatribut:
- Material: Lens-AS Housing-ABS
- Volume (dB): 90
- Potection Rating: IP44
- Autonics Tower Lights LED Type PTE SeriesDeskripsi:PTE series tower lights combine the latest LED technology with UL safety technology. With a new concept and innovative design, PTE series tower lights are ideal for factory automation and many applications.atribut:
- Cable Spesification: UL1007/22AWG
- Connection Type: Lead wire connection
- Humidity Level: 45-85%RH
- Installation Direction: Upward only
- Certification: CE
- Insulation Resistance (MΩ): 100 or more (500VDC megger base)
- EVERYDAY Light TowerDeskripsi:Light Tower ZM-22 adalah mesin yang digunakan sebagai alat bantu penerangan, dilengkapi generator Honda EL6500CX sebagai penyuplai listrik dengan rated power 5 kW. Biasa digunakan di pertambangan, konstruksi gedung, pembuatan jalan, dan lain lain. Operator hanya perlu memasang kaki kaki pada ZM-22 lalu menghidupkan generator. ZM-22 menggunakan bahan bakar, cocok untuk digunakan di tempat yang tidak tersedia listrik.atribut:
- Anti-Wind Capacity: < 6
- Slope (°): 10
- FIRMAN Light Toweratribut:
- Engine Oil Capacity (L): 1.65
- FURD Trailer Light Toweratribut:
- Lamp (pcs): 4
- Autonics Tower Lights Bulb Type MT5C SeriesDeskripsi:Multi-layer tower light that features an outstanding vibration resistanceand a long service life.atribut:
- Connection Type: Lead wire connection
- Autonics Tower Lights Bulb Type SL SeriesDeskripsi:Tower Warning Light Which an transmit plural signals by using only one fitting space.atribut:
- Connection Type: Lead wire connection
- Dimension D (mm): 86
- PATLITE Signal TowerDeskripsi:Our next generation signal tower line featuring cutting-edge technology, modular segments for field configuration, and a wide-array of options to fit the most challenging applications.atribut:
- Tiers: 3 Tiers
- Body Color: Off White
- LED Color: Red, Amber, Green
- Material: Polycarbonate
- Protection Ratings: IP 65
- Autonics Digital Display Units 7-Segment D1SC-N SeriesDeskripsi:The D1SC-N 7-segment digital display units are large (W 32 x H 57 mm) LED displays with options for decimal (0 to 9) and hexadecimal (0 to 9, A to F) characters. Input logic can be alternated between positive (PNP) and negative (NPN) using a simple jumper switch. The displays accept both parallel and serial data input and are highly compatible with various PCs, PLCs, and other control devices.atribut:
- Display Methode: LED 7-Segmen
- Size (mm): DIN 32x57
- Display Digit: 1 Digit
- Autonics Photoelectric Sensors Compact Type BYD SeriesDeskripsi:The BYD series compact photoelectric sensors with built-in amplifiers offer high performance and value. The compact size and various detection methods make it ideal for various user applications. The sensors are available in through-beam, diffuse reflective, and convergent reflective types. Additionally, BYD30-DDT-U and BYD50-DDT-U models have operation indicators located on the top side for users to better identify operation status.
- DV LED Tower LightDeskripsi:Warning Light. Anti Shatter Cap.atribut:
- Lamp: LED
- Voltage Rate (VAC): 220
- Cap Size (mm): 70
- TIGON Telescopic Mobile Light Toweratribut:
- Voltage (V): 220
- Standard: ISO9001:2015
- Frequency (Hz): 50
- Power: Air cooled, 4-Stroke, Diesel engine
- Rated Power (kW): 5
- Elevating Height (cm): 470
- Elevating Model: Manual
- Headlight: Metal Halide Lamp
- Lame Frame Extension (mm): 1700-4800
- Lifting method: Hand Lift
- Lighthouse Operation: Three section lift bar
- Tilt: <10
- Wind Resistance (°): <6
- Qlight Tower Light QTG SeriesDeskripsi:LED Steady/Flashing Tower Lights.atribut:
- Color: Red, Amber, Green
- Material: Lens-PC, Housing-ABS, Pole-AI
- Protection Rating: IP65 (Standard), IP54 (Buzzer type)
- Layer: 3
- WERMA Tower Light AssemblyDeskripsi:Easy to mount, these tower lights can be used to indicate the status of a machine or process.atribut:
- Lens Design: Cylinder
- Sounder Included: No
Daftar Harga tower light Terbaru January 2026
| TSUZUMI Generator Tower Light | Rp47.999.900 |
| PATLITE LED Signal Tower Lights LR6 Series (1-Tier 24V DC) | Rp949.900 |
| Qlight Tower Light ST Series | Rp439.900 |
| Autonics Tower Lights LED Type PTE Series | Rp559.900 |
| EVERYDAY Light Tower | Rp62.999.900 |
| FIRMAN Light Tower | Rp67.999.900 |
| FURD Trailer Light Tower | Rp60.999.900 |
| Autonics Tower Lights Bulb Type MT5C Series | Rp469.900 |
| Autonics Tower Lights Bulb Type SL Series | Rp429.900 |
| PATLITE Signal Tower | Rp1.599.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)




















































































































































/h1P103699613-3.jpg)