DAYTON Tower Light Assembly

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp2.399.900 - Rp6.699.900
Spesifikasi
UNSPSC39112001
Cord Length (inch)20
Diameter (mm)56
Flashes per Minute80
Housing MaterialABS
Lamp Life (hour)30000
Lens DesignCylinder
Lens MaterialPolycarbonate
Light ModesFlashing; Steady
Lighting TechnologyLED
NEMA RatingIP65
Operating Temperature (°C)-15 to 40
Sounder IncludedNo
StandardsUL, CSA

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These preassembled, easy-to-mount tower lights can be used to indicate the status of a machine or process.
Feature
Tower Light Mounting Style Support Tube Number of Lights 1 Tower Light Color Red Light Modes Flashing Steady Lighting Technology LED Sounder Included No Diameter 56 mm Overall Height 6 1/4 in Voltage 24V AC/DC NEMA Rating IP65 80 Flashes per Minute Lamp Life 30 000 hr Housing Material ABS Lens Design Cylinder Lens Material Polycarbonate Cord Length 20 in Operating Temp -15 Degrees to 40 Degrees C Standards UL CSA Current Drawn 0.033 Watts 0.77 W Tower Light LED Assembly

Ulasan Produk

Tidak ada ulasan

Halaman Terkait