Beli torx set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Hex Robe Bit Socket Set With Anti-Tampering (One Touch Type)Deskripsi:You can tighten or loosen the Torx screw with a tamper resistant stop. It can be used for audio stays etc. because it is compatible with tamper resistant. It can also be used for air flow meters and throttle valves of European cars. Because it has a socket holder, it can be stored without falling apart in the tool box. Also, since the socket holder is a one-touch type, it is easy to install and remove.. Tighten Torx screw with anti-tampering, loosen the workDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Overall Length (mm): 210 (Holder)
- Set Contents: T 20, 25, 27, 30, 40, 45, 50, 55
- Plug Angle (mm): 9.5
- Bit Material: S2
- Material (socket): CRV
- TEKIRO Kunci L Bintang Torx Panjang SetDeskripsi:Ukuran :T10 - T50TEKIRO Set kunci L torx dengan lubang [9 pcs] merupakan set kunci L yang dapat digunakan untuk membuka dan melepas baut atau sekrup dengan bentuk kepala heksagonal atau berbentuk bintang .Terbuat dari material berkualitas Kuat dan awet.Fungsi : Membuka dan mengencangkan baut type bintangMaterial : S2atribut:
- Size: T10-T50
- TEKIRO Kunci L BintangDeskripsi:TEKIRO SET KUNCI L TORX TANPA LUBANG 9 PCS /KUNCI L BINTANG SETUkuran :T10 - T5010, 15, 20, 25, 30, 35, 40, 45, 50Fungsi : Membuka dan mengencangkan baut type bintangMaterial : S2atribut:
- Size: T10 - T50
- Material: S2
- BONDHUS Ball Star Torx L Wrench SetDeskripsi:T6, T7, T8, T9, T10, T15, T20, T25 holderatribut:
- Material: Protenium special alloy steel (R) (bondas, custom-made steel), Surface treatment: Proguard (TM) processing (black dyeing)
- EKLIND Torx Key SetDeskripsi:L-shaped Torx key sets have a tip at the end of each arm that can be inserted into the Torx indentation in the bolt or screwhead and the arm is turned to rotate the fastener. Rotating a fastener using the long end as a handle provides more torque on the fastener compared to using the short end. Sets come with an assortment of Torx keys for a range of fastener head sizes.atribut:
- Corrosion Resistant: Yes
- Driver Material: Alloy Steel
- Fastener Holding: No
- Insulated: No
- Measurement Type: Torx
- Non-Magnetic: No
- Non-Sparking: No
- Tether Ready: No
- MAXPOWER Set Kunci L Bintang Ekstra Panjang Tamper Proofatribut:
- Set Contents: T10, T15, T20, T25, T27, T30, T40, T45, T50
- Color: Bronze
- TEKIRO Kunci L BintangDeskripsi:TEKIRO Set Kunci L bintang T10 panjang merupakan set kunci L yang dapat digunakan untuk membuka dan melepas baut atau sekrup dengan bentuk kepala heksagonal atau berbentuk bintang .Terbuat dari material berkualitas Kuat dan awet.Fungsi : Membuka dan mengencangkan baut type bintangMaterial : S2
- Vessel Torx Bit (Tamper Proof)Deskripsi:It is a screw dedicated bit for Torx which is often used in automobile-related fieldsThere is a round hole anti-tempering preventation
- BluePoint Screwdriver Torx M Series Foam Set (Obeng)Deskripsi:Set of Content : - Torx M Series Screwdriver, 75mm : TX6, TX7, TX8, TX9, - Torx M Series Screwdriver, 100mm : TX10, TX15, TX20, TX25.
- MAXPOWER Set Kunci L Bintang Panjang Tanpa Lubangatribut:
- Set Contents: T10-T50
- Material: Chrome Vanadium
- MAXPOWER Set Kunci L Bintang Panjang Tamper Proofatribut:
- Set Contents: T10-T50
- Finishing Material: Satin
- Vessel Torx Plate Ratchet Screwdriver SetDeskripsi:-Corresponds to the Torx with the anti-tampering screw.-A convenient thin type ratchet handle in a narrow place.-6.35mm Bit-T8H, T10H, T15H, T20H, T25H, T27H, T30H, T40H, [[(+)]]2, [[(-)]]6-Plate Ratchet Screwdriver-Bit-Holder Beltatribut:
- Total Length: 132mm
- Content: 6.35mm BitT8H, T10H, T15H, T20H, T25H, T27H, T30H, T40H, [[+]]2, [[-]]6, Plate Ratchet Screwdriver, Bit-Holder Belt
- Daytona Hexarobular Hole (Torx) Socketatribut:
- Set Contents: T-20,25,27,30,40,45,50 7 piece
- Size: Insert 3/8inch (9.5mm) corner
- Material: Chrome vanadium steel, socket insertion portion is chrome-plated finish
- TEKIRO Locking Pliers (Tang Buaya)Deskripsi:TEKIRO TANG BUAYA LURUS 7 INCH biasa dilengkapi dengan pengunci obyek yang dioperasikan dengan cara memuntir pada bagian ujung tangkainya. Fungsi dari tang ini adalah untuk menjepit suatu baut dan mur.Fungsi : mengunci baut atau murMaterial : Chrome Vanadiumdipergunakan untuk pekerjaan menjepit / menggigit objek dengan cengkraman yang sangat kuat layaknya kekuatan gigitan buaya yang sangat kencang dan sulit dilepaskan.Ukuran panjang 7" inch atau sekitar 177 mm dengan lebar 54 mm.Bahan Besi yang sudah disepuh dan Anti Karat.Pabrikasi dengan metoda 'Drop Forging' untuk meningkatkan kekerasan kunci.Silver Matt Fully Polish Finishing.Produk ini sangat berkualitas dan presisi.atribut:
- Dimension 3 (mm): 12
- BESTGUARD ARM Torx Key SetDeskripsi:High Grade Alloy Steel. Durable Holder. Rust And Corrosion Resistant Surface. Satin Finish Surface.
- Vessel Bit 1/4inch Torx Poweratribut:
- Driver Size: 1/4 inch Hex driver
- WIHA Power Screwdriver Bit SetDeskripsi:Maximize your drilling and driving capabilities with these versatile, durable bit sets.
Daftar Harga torx set Terbaru March 2026
| monotaro Hex Robe Bit Socket Set With Anti-Tampering (One Touch Type) | Rp309.900 |
| TEKIRO Kunci L Bintang Torx Panjang Set | Rp229.900 |
| TEKIRO Kunci L Bintang | Rp209.900 |
| BONDHUS Ball Star Torx L Wrench Set | Rp159.900 |
| Kennedy Torx Clip Set | Rp319.900 |
| EKLIND Torx Key Set | Rp349.900 |
| MAXPOWER Set Kunci L Bintang Ekstra Panjang Tamper Proof | Rp169.900 |
| TEKIRO Kunci L Bintang | Rp69.900 |
| Vessel Torx Bit (Tamper Proof) | Rp48.900 |
| BluePoint Screwdriver Torx M Series Foam Set (Obeng) | Rp599.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/P102247930-1.jpg)







/2uP102040102-2.jpg)
/oiP103264882-1.jpg)




%20Socket/P102648670-1.jpg)
/a1P101000361-8.jpg)

/P101002846-1.jpg)