Kennedy Impact Torx Socket Set (Mata Sock Torx)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.499.900
Spesifikasi
Overall Length (mm)40
MaterialChrome Molybdenum Steel
Number of Pieces16
Set TypeImpact Socket Set
Size SystemTorx
Bit TypeTorx
Drive Size (inch)1/2
Drive TypeSquare
Finish/CoatingBlack Oxide
Number of Points6
Socket SizeE12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A set of 16 Torx sockets and drivers made from chrome molybdenum steel.


Features and Benefits

- Made from tough chrome molybdenum steel

- Black oxide coating for prolonged tool lifespan

- Supplied in tough, impact-resistant plastic storage case for socket protection

- Etched markings for quick and easy selection

Contents

- Torx drivers 55mm length: T40, T45, T47, T50, T55, T60, T70

- Torx sockets: E10, E11, E12, E14, E16, E18, E20, E22, E24

Standards

- Manufactured to DIN3129 standards

Ulasan Produk

Tidak ada ulasan

Halaman Terkait