Beli torsi kunci pas di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SAKURA COLOR PRODUCTS Marker For Steel (Fine)Deskripsi:Because of the ink's strong adhesion, it does not peel off easily even when paint is applied over it. No need to polish off marking marks, allowing paint to be applied over the top without worry. High durability of the nib. The nib does not easily wear out, eliminating the need for replacement. Nibs are less likely to be crushed, preventing clogging. Hard to bleed. Bleeding does not occur when the top coat of paint is applied, eliminating the need for re-coating or reapplication of the top coat. Can be used for writing fine characters on pipes, etc. Oil-based pigment, opaque tone. Mark checking on iron, steel, wood, synthetic resin, glass, and rubber. Marks on construction and industrial materials. For shipbuilding, bridges, steel frames, construction, orphan sites, etc. *Not ink refillable.atribut:
- Line Width: Fine Point
- Ink: Oil-Based Alcohol Pigment
- Length (mm): 15
- Height (mm): 15
- Width (mm): 142
- SUPER TOOL Set Kunci Pas TorsiDeskripsi:Content Set: - STW17H, STW22Hatribut:
- Set Content: STW17H, STW22H
- Full Length (mm): 250
- monotaro Kunci Torsi untuk Refrigerant PipingDeskripsi:Produk ini juga sering disebut dengan Kunci Torsiatribut:
- Head Shape: Spanner type
- Pricision (%): ± 4
- SAKURA COLOR PRODUCTS Marker For Steel (Medium)Deskripsi:Because of the ink's strong adhesion, it does not peel off easily even when paint is applied over it. Marking marks do not need to be polished off, and paint can be applied over them without worry. High durability of the nib. The nib does not easily wear out, eliminating the need for replacement. Nibs are less likely to be crushed, preventing clogging. Hard to bleed. Bleeding does not occur when a top coat of paint is applied, eliminating the need for re-coating or reapplication of a second top coat. Refillable ink and replaceable nibs are economical. Oil-based pigment, opaque tone. Mark check on iron, steel, wood, synthetic resin, glass, and rubber. Marks on construction and industrial materials. For shipbuilding, bridges, steel frames, construction, orphan sites, etc.atribut:
- Line Width: Medium Character
- Ink: Oil-Based Alcohol Pigment
- Length (mm): 27
- Height (mm): 27
- Width (mm): 151
- SAKURA COLOR PRODUCTS Solid MarkerDeskripsi:"I can write right away. No more mess. No need to brush or brush brushes. No need to clean up after the brush or plate. You can write even when the brush is facing up. No splashes of paint stain clothes and hands. Easy to work with. Writes on Kent paper and colored paper. The rear screw can be rotated (feed) to use it all the way through. For checking marks on iron, steel, wood, synthetic resin, glass, rubber, leather, and paper For checking marks on construction and industrial materials Marks and names on outdoor equipment For repairing peeling paint and scratches (automobiles, tin, building materials, sashes, gates, fences) Bolt and tapping marks Marking on tires and wheels"atribut:
- Line Width: Medium Character
- Product Type: Disposable Main Body
- Ink: Oil-Based Alcohol Pigment
- Asahi Tools Crowfoot Wrench Spanner TypeDeskripsi:-Optimum for maintenance work at places where it is impossible to work with ordinary tools such as automobile air conditioner/power steering and hydraulic piping of brake.
- SAKURA Steel MarkerDeskripsi:Spidol marker permanen untuk membuat garis pada besiatribut:
- Ink Color: White
- Ink Type: Permanent
- WESTWARD Crowfoot Socket WrenchDeskripsi:SAE open end crowfoot wrench sets can access fasteners from the top and side and in tight spaces where a regular open-end wrench can’t reach. These wrenches come in SAE (inch) sizes.atribut:
- Opening Type: Rounded
- Tether Style: Not Tether Capable
- Material: Alloy Steel
- Standards: ASME B107.100-2002
- Drive Size (inch): 3/8
- Finish: Chrome
- Color: Silver
- Corrosion Resistant: Yes
- Insulated: No
- Non-Magnetic: No
- Non-Sparking: No
- Ratcheting: No
- UNSPSC: 27111713
- SAKURA COLOR PRODUCTS Solid Marker for High TemperatureDeskripsi:Tough Industrial Marker for high temperature.Paint in solidified stick form.Handy with no need of solvent or brush.No messy dripping of paint even when applying with an extended upright hand with face upward.Removable with normal spirits or thinner.Ideal for tough industrial marking on iron, steel, concrete, wood, rubber, paper, leather, glass, vinyl and so on.Working temperature range (-10°C ~ 200°C).Available in 8 regular colors and 3 fluorescent colors.atribut:
- Material Barrel: PP
- Cap Material: PP
- Material Inner Cap: PP
- Product Size(mm): 132
- TEKIRO Torque Wrench (Kunci Torsi)Deskripsi:TEKIRO Kunci Torsi 4 - 20 N.m merupakan Torque wrench atau kunci momen atau sering disebut juga dengan nama kunci torsi. Fungsi dari kunci momen ini untuk mengukur kekencangan baut / mur sesuai dengan spesifikasi kekencangan yang telah ditentukan berdasarkan mutu atau kualitas mur dan baut, sehingga baut / mur yang dikencangkan tadi tidak kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patah. Pengaplikasian kunci momen ini biasanya ada di tahap akhir dari proses mengencangkan baut setelah sebelumnya dikencangkan dengan menggunakan kunci pass maupun ring dengan menggunakan tangan biasa. Khusus pengencangan pada bagian komponen yang terbuat dari lempeng baja cor seperti blok mesin / head cylinder diperlukan pengencangan secara bertahap (tidak langsung full) guna menghindari efek puntir / yang bisa menyebabkan komponen tersebut pecah/ retak.TEKIRO Kunci Torsi mudah digunakan, pertama dilakukan adalah mengatur setelan kekencangan kunci momen berdasarkan spesifikasi mutu baut. Selanjutnya pasang kunci shock dan extensionnya di bagian ujung momen dan lakukan pengencangan hingga terdengar bunyi klik. Pada setiap kunci momen ini memiliki batasan maksimal dan minimal torsi yang bisa dikencangkan dan diukur dengan menggunakan kunci torque wrench. Agar nantinya kunci ini awet sebaiknya gunakan kunci momen dibawah nilai maksimum yang bisa diukur dengan menggunakan kunci torsi tersebut.Kunci torsiBerfungsi untuk mengukur kekencangan baut/mur sesuai dengan spesifikasi kekencangan yang telah ditentukanMencegah baut/mur kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patahMaterial : Chrome vanadium
- TONE Spanner-Type Single-Function Torque WrenchDeskripsi:Purpose : To repeat the work of the same torque value. Room air conditioning, flare fittings, such as refrigerant equipment, flare nut tightening only.atribut:
- Overall Length (mm): 286
- Width Across Flat (mm): 26
- Purpose of Use: For repeated work with the same torque value.
- Setting Torque (N m): 55
- Kennedy Crowfoot Open End Wrenchatribut:
- Material: Chrome Vanadium Steel
- Finish/Coating: Chrome-plated
- Snowman Paint Marker WP-12 (Spidol)atribut:
- Color: White
- Tip Type: Acrylic Fiber
- Tip Size (mm): 4.5
- Thicknes Of Writing Line (mm): 1.5-3.0
- WESTWARD Crowfoot Socket Wrench SetDeskripsi:These metric open end crowfoot wrench sets can access fasteners from the top and side and in tight spaces where a regular open-end wrench can’t reach.atribut:
- Opening Type: Rounded
- Tether Style: Tether Capable
- Material: Alloy Steel
- Container Color: Silver
- Color: Silver
- Container Type: Rail
- Corrosion Resistant: Yes
- Drive Size (inch): 3/8
- Finish: Chrome
- Insulated: No
- Non-Magnetic: No
- Non-Sparking: No
- Ratcheting: No
- Standards: ASME B107.100-2010
- UNSPSC: 27111703
- Zebra Paint Markeratribut:
- Bullet Tip (mm): 2.0-2.5
- KRISBOW Hand Pallet (Troli Palet Manual)Deskripsi:Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
Daftar Harga torsi kunci pas Terbaru October 2026
| ASH Crowfoot Wrench Spanner Type | Rp119.900 |
| SAKURA COLOR PRODUCTS Marker For Steel (Fine) | Rp43.900 |
| SUPER TOOL Set Kunci Pas Torsi | Rp2.699.900 |
| KRISBOW Kunci Torsi Roda Truk | Rp7.799.900 |
| monotaro Kunci Torsi untuk Refrigerant Piping | Rp799.900 |
| TOHNICHI Kunci Torsi | Rp2.199.900 |
| SAKURA COLOR PRODUCTS Marker For Steel (Medium) | Rp86.900 |
| SAKURA COLOR PRODUCTS Solid Marker | Rp57.900 |
| Asahi Tools Crowfoot Wrench Spanner Type | Rp389.900 |
| SAKURA Steel Marker | Rp54.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/mjP106973811-1.jpg)




/m4P106973796-1.jpg)






/8yP101000322-6.jpg)


/P101576824-1.jpg)


/9gP103951340-6.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)