Beli tools reamer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Hand ReamerDeskripsi:- Has loose chamfer angles and a shank rectangle part, and precisely finishes the hole after passing the drill hole and the rough reamer.
- SOMTA Parallel Hand Reameratribut:
- Material: High speed steel
- Okazaki Seiko Hand Reamersatribut:
- Work Material: general steel/ stainless steel/ Cast iron/ aluminium/ copper/ alloy steel
- Coating Presence: none
- Base-Blade Availability: none
- Link Model: Straight link
- Groove Shape: Straight
- Tool Material Type: Cobalt High-Speed Steel
- Diameter Tolerance: m5
- Point Chamfering Angle: 1 degrees
- Magafor Countersink H7 Machine Reamers Spiral 660atribut:
- Spiral Angle: 10 degrees
- Material: HSS-E Cobalt
- Series: Morse taper shank - Through holes
- Drilling Tolerance Range: m5
- SOMTA Parallel Shank Machine Chucking Reamersatribut:
- Material: 5% Cobalt High Speed Steel
- Sherwood Parallel Hand ReamerDeskripsi:Metric. Used to produce a close tolerance surface finish by hand in almost any environment i.e. on site or in a workshop. Manufactured to BS 328 : Part 4 : 1990 and DIN 206B. METRIC TOLERANCES: Diameter: ~ up to 3.00. Tolerance: +0.008, -0.007. Diameter: Over 3.00 ~ up to 6.00. Tolerance: +0.010, -0.005. Diameter: Over 6.00 ~ up to 10.00. Tolerance: +0.012, -0.006. Diameter: Over 10.00 ~ up to 18.00. Tolerance: +0.015, -0.008. Diameter: Over 18.00 ~ up to 30.00. Tolerance: +0.017, -0.009. Diameter: Over 30.00 ~ up to 50.00. Tolerance: +0.021, -0.012.atribut:
- Flute Type: Left Hand Spiral
- Material: High Speed Steel
- Shank type: Straight
- Cutting Direction: Right Hand
- Reamer Type: Fixed
- Standards Met: BS 328-4, DIN 206B
- Okazaki Seiko Spiral Blade Chucking ReamerDeskripsi:Type with short blade length. Straight shank. MCO material (cobalt high speed steel) is used. Left twisted degree 20°, eclipse angle 45°.atribut:
- Blade Diameter Tolerance: m5
- Shank: Straight shank
- OSG Carbide Straight Reamer (CRM 10.3-10.49)atribut:
- Blade Shape: straight
- Shank: Straight shank
- TRUSCO Solid Carbide ReamerDeskripsi:-Similar to the hand reamer, a reamer capable of use for general purposes.-Compared with high speed steel hand reamers, durability is excellent, even high speed rotation can be accommodated, and difficult-to-cut material processing is also possible.-It is-Work material: Cast iron, carbon steel, alloy steel, tool steel, stainless steel, aluminum alloy.atribut:
- Purpose of Use: Work material: Cast iron, carbon steel, alloy steel, tool steel, stainless steel, aluminum alloy.
- Rothenberger ReamerDeskripsi:-Can chamfer inner and outer by just rotating.-Chamferring inner and outer surfaces of copper tube, aluminum pipe, and soft steel pipe.atribut:
- Blade Part: 3 Blades
- Applicable Pipe Inside And Outer Diameter Inch (mm): 1/8-1 3/8 (3-36)
- Purpose of Use: Chamferring inner and outer surfaces of copper tube, aluminum pipe, and soft steel pipe.
Daftar Harga tools reamer Terbaru March 2026
| NACHI Hand Reamers | Rp559.900 |
| TRUSCO Hand Reamer | Rp429.900 |
| SOMTA Parallel Hand Reamer | Rp129.900 |
| Okazaki Seiko Hand Reamers | Rp319.900 |
| NACHI Taper Pin Reamers | Rp839.900 |
| EIKO Spiral Hand Reamer | Rp589.900 |
| EIKO Taper Pin Reamers | Rp669.900 |
| Magafor Countersink H7 Machine Reamers Spiral 660 | Rp529.900 |
| EIKO Hand Reamers | Rp149.900 |
| SOMTA Parallel Shank Machine Chucking Reamers | Rp189.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



































































































































































/P103069418-1.jpg)