Beli tool box tool boxes di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PLANO MOLDING Container Box TrunkDeskripsi:Storage trunks have handles or grips to carry them by hand and lay flat on the ground when not in use to prevent shifting.atribut:
- Color: Black
- Material: Plastic
- RIDGID Tool Box Professional Medium (Kotak Perkakas)Deskripsi:The Medium Tool Box is suitable for a wide range of storage options with the RIDGID Professional Organizer Tool Box and Cart. It includes a Tool Caddy to keep small tools handy. It is ideally used for the storage of power tools, hand tools and other accessories.atribut:
- Color: Black
- Catalog Number: 54343
- Dimensions (mm): 564x310x350
- STANLEY Rolling Tool Box SetDeskripsi:Plastic rolling tool box sets consist of multiple storage containers that fit together for transport as a single unit. They have wheels and an extendable handle to pull heavy tools and parts from one location to another. Their bottom container provides a stable base for stacked containers and has a large, deep body to supply ample storage space. Plastic tool boxes are lightweight to ease transport, won't dent or rust, and have no sharp corners that could gouge or scratch surfaces.atribut:
- Overall Width (inch): 18 1/2
- Overall Height (inch): 24 5/16
- Overall Depth (inch): 11 5/8
- Includes: (1)Bottom Bin; (1)Middle Organizer; (1)Top Tool Box
- Total Load Capacity (lbs): 35
- Interior Dimensions (HxDxW) (inch): 24 x 18 x 11
- Body Finish: Matte
- Color: Black
- Handle Grip Style: Telescopic Handle
- Lid Style: Latching
- Load Capacity per Drawer (lbs): 35
- Material: Plastic
- Number of Compartments: 3
- Number of Drawers: 2
- Number of Trays: 1
- Number of boxes: 1
- Total Storage Capacity (cu-in): 4942.9
- UNSPSC: 24112401
- PROTO Ratcheting Combination Wrench (Kunci Ring Pas)Deskripsi:Ratcheting combination wrenches come with an open end and a 12-pt. box end with additional grooves that make it easier to connect with the head of the fastener and connect at more angles for better accessibility compared to a 6-pt. wrench. Combination wrenches have the same SAE (inch) size on each end for use on one specific size fastener. A gear mechanism on the box end allows the wrench to rotate freely in one direction without removing the wrench head from the fastener and repositioning the tool.atribut:
- Handle Color: Silver
- Handle Type: One Piece
- Material: Alloy Steel
- Min. Arc Swing (°): 5
- Number of Points: 12
- Opening Angle (°): 15
- Opening Type: Hex
- Wrench Shape: Straight
- MultiPro Floor JackDeskripsi:• Blue Spray Painting Finishing • MIN. Height :2 mm; MAX.Height :335mm • Heavy Duty, Can Pass A NSI & GS STAND A RD • Including Stong Blow Mould Case + Paper Ca rtoon
- KRISBOW Kotak Perkakas Bajaatribut:
- Material: Steel
- TOYO Tool Box Y Series (Kotak Perkakas)Deskripsi:One piece solid metal, refined shape, portable.
- TEKIRO Heavy Duty Hydraulic Floor Jack (Dongkrak Hidrolik)Deskripsi:TEKIRO DONGKRAK BUAYA TYPE TR - 8036 A 3 TON Untuk mendongkrak kendaraan / barang dengan daya angkat 3 ton yang bertype TR-8036A dengan dimensi 1, 140mm 300mm 235mmuntuk mendongkrak kendaraan / barang dengan daya angkat 3 ton yang bertype TR-8036A dengan dimensi 1, 140mm 300mm 235mmFungsi : untuk mendongkrak kendaraan / barang dengan daya angkat 3 tonMaterial : carbon steelatribut:
- Material: Carbon Steel
- Dimension 8 (mm): 560
- monotaro.id Baut Mur Putih Full Drat Pack Kecilatribut:
- Drat Type: Full drat
- TRUSCO Foldin Containeratribut:
- Capacity (L): 50
- Effective Internal Dimensions (Height) (mm): 304
- Height When Folded (mm): 95
- Lid: Yes
- Maximum Load (kg): 20
- TEKIRO Tool BoxDeskripsi:Ukuran Produk :55x20x29 CMTool box 3 susun adalah alat yang digunakan untuk menyimpan perkakas seperti kunci pas ring, obeng, baut sehingga tidak tercecer pada saat selesai proses penggunaannya. Alat ini berbentuk kotak dengan desain ergonomis dan dibuat dari material logam yang kuat serta dengan lapisan cat yang baik sehingga sangat awet dan tidak mudah berkarat. Tool box besi sering digunakan di industri, pabrik, atau bengkel.Fungsi : untuk menyimpan perkakas seperti kunci pas ring, obeng, baut sehingga tidak tercecer pada saat selesai proses penggunaannya. Tool box besi sering digunakan di industri, pabrik, atau bengkel.Material : Carbon SteelDiemnsi : 555mm 119mm 50mmatribut:
- Color: Green
- KRISBOW Kotak Perkakas PlastikDeskripsi:Plastic Tool Box (without tray inside) 30.5x15x10cm adalah alat yang digunakan untuk menyimpan benda kerja/spesimen ukuran kecil sehingga dapat terorganisir dengan baik. Alat ini terbuat dari plastik dengan bentuk handle yang simple sehingga dapat dibawa - bawa dengan praktis. Kelebihan dari alat ini adalah bentuknya yang ergonomis dan ukurannya yang tidak terlalu besar sehingga sangat effisien dan effektif digunakan. Tool box plastik ini mempunyai dimensi 305 x 150 x 100 mm dengan material polypropylene. Tool box plastik sering digunakan di industri, pabrik, atau bengkel.
- TEKIRO Hydraulic Bottle Jack (Dongkrak Botol)Deskripsi:TEKIRO Botol Dongkrak [100 Ton] merupakan dongkrak yang disebut bottle jack karena bentuknya seperti botol. Fungsi bottle jack sama seperti crocodile jack, yaitu untuk mengangkat kendaraan pada ketinggian tertentu untuk dapat melakukan perbaikan pada bagian bawah kendaraan. Perbedaannya adalah penggunaan bottle jack dapat dimasukkan kedalam kendaraan sebagai perlengkapan utama kendaraan yang mutlak dibutuhkan untuk mengganti roda (ban) sewaktu ban kempes/ bocor. Untuk mendongkrak sebuah kendaraan, dongkrak harus diletakkan tegak lurus pada torak pengangkatnya supaya jangan sampai bengkok.untuk mendongkrak kendaraan dengan kekuatan 100 ton, berdimensi 540mm, 215mm, 325mmFungsi : untuk mendongkrak kendaraan dengan kekuatan 100 tonMaterial : Iron
- BOLDe Super Hoover X Mercury WirelessDeskripsi:Wireless vacuum cleaner tanpa kabel dengan kekuatan hisap 9.4 V setara dengan vacuum biasa dengan kekuatan 400 watt dengan daya recharge hanya 54 watt.Dilengkapi charger desktop .Lithium Ion Battery untuk durabilitas daya tahan yang lebih lama.Teknologi eco green dari Jerman dengan daya hisap yang panjang dan kuat.Bisa digunakan untuk kondisi basah maupun kering.Produk serta filter bisa dilepas dan dicuci untuk pemakaian berikutnya.Dilengkapi aksesoris seperti crevice serta sikat untuk mempermudah anda menghisap debu dan kotoran untuk segala macam permukaan.Berukuran compact, mudah dibawa, ringan dan praktis.Daya tahan baterai bisa digunakan hingga 15-20 menit sebelum direcharge kembali.atribut:
- Power (W): 400
- Power Recharge (W): 54
- Battery Life: 15-20min.
- Voltage (V): 100-240
- IRIS OHYAMA RVBOX800Deskripsi:[Load capacity: 80kg] This RV BOX is ideal for storing car and leisure equipment. It can also be used as a bench or step stool.atribut:
- Allowable Load (kg): 80
- Capacity (L): About 57
- Depth (mm): 373
- Effective Internal Dimensions/Depth (mm): 267
- Effective Internal Dimensions/Height (mm): 272
- Effective Internal Dimensions/Width (mm): 646
- External Dimensions/Height (mm): 317
- External Dimensions/Width (mm): 787
- Material: Main Unit; Polypropylene
Daftar Harga tool box tool boxes Terbaru April 2026
| PLANO MOLDING Container Box Trunk | Rp529.900 |
| RIDGID Tool Box Professional Medium (Kotak Perkakas) | Rp1.599.900 |
| STANLEY Rolling Tool Box Set | Rp1.999.900 |
| Jason Tool Box | Rp109.900 |
| PROTO Ratcheting Combination Wrench (Kunci Ring Pas) | Rp389.900 |
| MultiPro Floor Jack | Rp729.900 |
| KRISBOW Kotak Perkakas Baja | Rp279.900 |
| TOYO Tool Box Y Series (Kotak Perkakas) | Rp299.900 |
| TEKIRO Heavy Duty Hydraulic Floor Jack (Dongkrak Hidrolik) | Rp7.799.900 |
| monotaro.id Baut Mur Putih Full Drat Pack Kecil | Rp3.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)




















































































































































/evP102048535-4.jpg)


/7zP107296287-1.jpg)


/P102976698-1.jpg)
/b2P101000398-2.jpg)






/b3P101000399-5.jpg)