TOUGHBUILT StackTech XL Tool Box (Wadah Alat StackTech XL)

Sebelum PPN:
Rp4.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ToughBuilt StackTech tool boxes have a wide body to store tools and a lid that lifts open for loading and unloading, They are lightweight yet durable, with handles for carrying to the jobsite.
Feature
ToughBuilt StackTech XL Tool Box Material Polymer Overall Depth 20 7/8 in Overall Height 15 9/16 in Overall Width 16 1/8 in Locking System Auto-Locking Color Black Includes Drawers Drawers Not Included Number of Compartments 1 Body Finish Powder Coated Closure Type Latch Compatible Modular System StackTech Features Center Latch Easy Stacking IP65-Rated Lockable Slide Switch Strong and Durable Includes Tray Includes Casters Casters Not Included Lid Style Hinged

Ulasan Produk

Tidak ada ulasan

Halaman Terkait