Beli toggle latch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Draw Latch (Standard, Steel)
    Mulai

    Rp99.900

    TRUSCO Draw Latch (Standard, Steel)
    Deskripsi:
    35
    atribut:
    • Mass (g/pack): 48
  2. TRUSCO Toggle Latch
    Mulai

    Rp139.900

    TRUSCO Toggle Latch
    atribut:
    • Mass (g/pack): 76
  3. TRUSCO Toggle Latch
    Mulai

    Rp159.900

    TRUSCO Toggle Latch
    Deskripsi:
    -With key
  4. TRUSCO Toggle Latch
    Mulai

    Rp219.900

    TRUSCO Toggle Latch
    atribut:
    • Nominal Dimension H: 0.9mm
    • Max Applicable Board Thickness: 3.2mm
    • Dimension D (mm): 10
  5. Everon VP Pulley A1 Shaft Hole Finished Product (Shaft Hole Keyway)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp539.900

    Everon VP Pulley A1 Shaft Hole Finished Product (Shaft Hole Keyway)
    atribut:
    • Groove Shape: A
    • Number of Flutes: 1
    • Rim Width (mm): 20
    • Type: VP pulley
  6. OMRON Emergency Stop Pushbutton Switch (ɸ22/ɸ25) Control Box Built-in Set A22E
    Mulai

    Rp879.900

    OMRON Emergency Stop Pushbutton Switch (ɸ22/ɸ25) Control Box Built-in Set A22E
    atribut:
    • Vibration Resistance (Malfunction): 10 to 55 Hz, 1.5 mm double amplitude (within 1 ms)
    • PTI (Proof Tracking Index): 175
    • Pollution Degree (Environment to Use): Pollution degree 3 (EN60947-5-1)
    • Ambient Relative Humidity (RH): 35 to 85
    • Allowable Operating Speed: Mechanical: 30 times / min., Electrical: 30 times / min.
    • Electric Shock Protection Class: Class II
    • Electrical Durability: 300,000 times or more (once set or reset)
    • Impact Resistance Durability (m/s²): 1000
    • Insulation Resistance (MΩ): 100 or more (with DC500V mega)
    • Light Source: LED
    • Mechanical Durability: 300,000 times or more (once set or reset)
    • Protection Class: IP65 (oil resistant type)
    • Shock Resistance Malfunction (m/s²): 250 or more (malfunction less than 1ms)
    • Storage Temperature (°C): -40 to +70 (with no icing or condensation)
    • Type: Non-illuminated
    • Withstand Voltage: Between homopolar terminals, between each terminal and ground: 2500 VAC 50/60 Hz for 1 min.
  7. Indexa Latch Type Toggle Clamp
    Mulai

    Rp249.900

    Indexa Latch Type Toggle Clamp
    Deskripsi:
    Suitable for sealing chamber doors or mould closures. The latched bolts are threaded to allow easy adjustment and provide positive connection with latch plate.
    atribut:
    • Clamp Type: Flanged
    • Type: Latch Clamp
  8. TRUSCO Grease Gun
    72%
    Mulai

    Rp409.900

    TRUSCO Grease Gun
    Deskripsi:
    -A grease direct insertion type.
    atribut:
    • Discharge Rate Per Time: 0.7 to 0.8cc
    • Nozzle Length: 160mm
    • Oil Tank Diameter: 47.5mm
    • Capacity: 150cc
    • Total Length: 360mm
    • Maximum Pressure: 19.8MPa
  9. NISO Slotted Cable Duct PMD Pro Series
    Mulai

    Rp48.900

    NISO Slotted Cable Duct PMD Pro Series
    atribut:
    • Color: Grey
    • Length (m): 1.7
    • Dimension (HxW) (mm): 45x45
  10. Yoshinobu Socket Set Screw Black
    Rating:
    100% of 100
    (1)
    Mulai

    Rp57.900

    Yoshinobu Socket Set Screw Black
    Deskripsi:
    Baut Tanam L dari Yoshinobu ini memiliki ukuran diameter 4-10 mm untuk industri perbengkelan, otomotif,manufakturing, dll
    atribut:
    • Material: Steel
    • Color: Black
  11. SUPER TOOL Toggle Clamp Latch type
    Mulai

    Rp199.900

    SUPER TOOL Toggle Clamp Latch type
    Deskripsi:
    The caulking(support)pins of almost models adopt stainless steel for long term use.
    atribut:
    • Material: Rolled Steel for General Structure
  12. Crosby Latch Kit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    Crosby Latch Kit
    Deskripsi:
    • To be used on A-327 and A-339 Grade 8 sling hooks.• Latch kits shipped unassembled and individually packaged with instructions.
  13. Takigen Super Magnet Catch (Horizontal Type)
    Mulai

    Rp42.900

    Takigen Super Magnet Catch (Horizontal Type)
    Deskripsi:
    Built-in cushioning spring
  14. Solution Door Access Machines (Mesin Absen)
    Mulai

    Rp729.900

    Solution Door Access Machines (Mesin Absen)
    Deskripsi:
    - Standalone, Tidak memerlukan komputer- Fitur Stardard: RFID Proximity Reader, Alarm Function.- Skeaker untuk identifikasi signal
  15. TRUSCO Snap Lock
    Mulai

    Rp179.900

    TRUSCO Snap Lock
    atribut:
    • Body Mounting Hole Size (mm): 3.9
    • Receiving Hole Dimensions (mm): 3.9
    • Material: Cold rolled steel plate (SPCC), Surface treatment: trivalent chromium plating finish
Daftar Harga toggle latch Terbaru March 2026
TRUSCO Toggle LatchRp129.900
TRUSCO Draw Latch (Standard, Steel)Rp99.900
TRUSCO Toggle LatchRp139.900
TRUSCO Toggle LatchRp249.900
TRUSCO Toggle LatchRp159.900
TRUSCO Toggle LatchRp219.900
TRUSCO Toggle Latch, 4pcsRp279.900
TRUSCO Toggle Latch CatchesRp199.900
Everon VP Pulley A1 Shaft Hole Finished Product (Shaft Hole Keyway)Rp539.900
TRUSCO Toggle LatchRp159.900

Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)