Beli togawa hose di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Togawa High Pressure Spray Hose without Fitting
    Mulai

    Rp1.599.900

    Togawa High Pressure Spray Hose without Fitting
    atribut:
    • Size (mm): 8
    • Working Pressure (Bar): 40
    • Length (m): 100
  2. Togawa Selang Spiral Super Sun
    Mulai

    Rp1.999.900

    Togawa Selang Spiral Super Sun
    Deskripsi:
    Super Sun Spring Hose dengan spesifikasi size 1/4 - 3inch adalah selang industri dari brand Togawa untuk kebutuhan industri dan bisnis and.
  3. Togawa Super Sun Spring Hose
    Mulai

    Rp729.900

    Togawa Super Sun Spring Hose
    Deskripsi:
    -Can withstand decompression having a structure with hard steel wire, and optimum for vacuuming applications.-Excellent in oil resistance, and optimum for hydraulic oil piping. -Factory/machine water supply and drainage, air pipe, water supply and drainage at construction on sites.
    atribut:
    • Color: Clear
    • Material: Soft polyvinyl chloride Resin (PVC)
    • Working Temperature Range (°C): -5 to 60
  4. TEKIRO Klem Selang
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.900

    TEKIRO Klem Selang
    Deskripsi:
    TEKIRO KLEM SELANG 1/2" / HOSE CLAMP / TOOLS / PERKAKASKODE : GT-CH1680ORIGINAL TEKIRO
    atribut:
    • Material: Stainless Steel
  5. Togawa Paint Hose Tube with Ground Wire
    Mulai

    Rp7.099.900

    Togawa Paint Hose Tube with Ground Wire
    Deskripsi:
    Working temperature limit: between -20°C and + 60°C
    atribut:
    • Nominal Designation: PB-7
    • Inner Diameter (mm): 6.5
    • Outer Diameter (mm): 10
    • Min. Radius Cuckling: 35
    • Minimum Bending Radius (mm): 35
    • Regular Size (m): 100
    • Maximum Working Pressure (MPa): 1.5 (at 20°C)
  6. Togawa Super Sun Spring Hose
    Mulai

    Rp10.999.900

    Togawa Super Sun Spring Hose
    Deskripsi:
    -Can withstand decompression having a structure with hard steel wire, and optimum for vacuuming applications.-Excellent in oil resistance, and optimum for hydraulic oil piping.-Factory/machine water supply and drainage, air pipe, water supply and drainage at construction on sites.
    atribut:
    • Length (m): 100
    • Inner Diameter (mm): 15
    • Outer Diameter (mm): 22
    • Regular Size (m): 100
    • Minimum Bending Radius (mm): 75
    • Maximum Working Pressure (MPa): 0.6 (at 20°C)
    • Minimum Bend Radius (mm): 75 or more
  7. Togawa Super Sun Spring Hose
    Mulai

    Rp6.999.900

    Togawa Super Sun Spring Hose
    Deskripsi:
    -Can withstand decompression having a structure with hard steel wire, and optimum for vacuuming applications.-Excellent in oil resistance, and optimum for hydraulic oil piping.-Factory/machine water supply and drainage, air pipe, water supply and drainage at construction on sites.
    atribut:
    • Length (m): 50
    • Minimum Bending Radius (mm): 95
    • Inner Diameter (mm): 19
    • Outer Diameter (mm): 26
    • Regular Size (m): 50
    • Maximum Working Pressure (MPa): 0.5 (at 20°C)
    • Minimum Bend Radius (mm): 95 or more
  8. Togawa Super Tom FUSSO-easy Hose
    Mulai

    Rp7.399.900

    Togawa Super Tom FUSSO-easy Hose
    atribut:
    • Length (m): 20
    • Color: Translucent
    • Finish Material: Solvent resistant urethane resin(conductive resin line/with polyester yarn), Inside: Fluororesin
    • Working Temperature Range (°C): -20 to 60
  9. Togawa Super Sun Spring Hose
    Mulai

    Rp2.399.900

    Togawa Super Sun Spring Hose
    Deskripsi:
    -Can withstand decompression having a structure with hard steel wire, and optimum for vacuuming applications.-Excellent in oil resistance, and optimum for hydraulic oil piping.-Factory/machine water supply and drainage, air pipe, water supply and drainage at construction on sites.
    atribut:
    • Length (m): 100
    • Regular Size (m): 100
  10. Togawa Mega Sunbray Hose (Selang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    Togawa Mega Sunbray Hose (Selang)
    Deskripsi:
    Water supply and drainage for factories and machinery, air piping, water supply and drainage for civil engineering and construction sites
    atribut:
    • Material: Soft pvc
    • Color: clear
    • Characteristic: Pressure resistance
    • Continuous Operating Temperature (°C): -5 to 60
    • Fluid Used: Air / water / oil * Cannot be used for fuel oil.
  11. Togawa Silicone Hose
    Mulai

    Rp2.899.900

    Togawa Silicone Hose
    atribut:
    • Working Temperature (°C): -30 and +150
  12. Togawa High Pressure Spray Hose
    Mulai

    Rp869.900

    Togawa High Pressure Spray Hose
    Deskripsi:
    Working temperature limit: between -5°C and + 60°C
    atribut:
    • Nominal Designation: HP-8.5
    • Inner Diameter (mm): 8.5
    • Outer Diameter (mm): 14.5
    • Burst Pressure (MPa): 14 (at 20°C)
    • Maximum Working Pressure (MPa): 4.0 (at 20°C)
  13. Togawa Super Air Hose
    Mulai

    Rp12.999.900

    Togawa Super Air Hose
    Deskripsi:
    -It is lighter than rubber hoses and has excellent workability and weather resistance, so it is hardly to be cracked.-Compressor, maintenance for automobiles, sheet metal coating, quarrying, etc.
    atribut:
    • Color: Black
    • Length (m): 100
    • Inner Diameter (mm): 13
    • Outer Diameter (mm): 21.5
    • Regular Size (m): 100
    • Minimum Bending Radius (mm): 65
    • Maximum Working Pressure (MPa): 1 (at 20°C)
  14. SUPERFLEX Welding Cable
    Rating:
    100% of 100
    (1)
    Mulai

    Rp94.900

    SUPERFLEX Welding Cable
    Deskripsi:
    Kabel Las Superflex 70mm Bisa di pakai untuk daya 350A. 420A Dan 550A.
  15. KURIYAMA Water Suction & Discharge Hoses
    Mulai

    Rp3.299.900

    KURIYAMA Water Suction & Discharge Hoses
    Deskripsi:
    These PVC (polyvinyl chloride) suction and discharge hose assemblies are used to vacuum water in industrial and construction applications. The hoses are made from PVC, which provides good flexibility and good resistance to chemicals. The hoses' smooth interior helps keep material from building up in the hose, and the hoses' corrugated outer helix improves their abrasion resistance and reduces friction when dragging or maneuvering the hoses on surfaces. These hoses have synthetic braid and rigid PVC helix reinforcement that helps them keep their shape when not in use and prevents the hoses from collapsing in suction applications. Hose assemblies have fittings installed on both ends for connecting the hose to compatible equipment.
    atribut:
    • UNSPSC: 40142008
    • Compatible Chemicals: Antifreeze (Coolant); Deionized Water; Ethylene Glycol; Fresh Water; Glycerin
    • Hose Color: Blue; Clear
    • Hose Cover Material: PVC
    • Hose Tube Material: PVC
    • Not Recommended Chemicals: Biodiesel; Diesel Fuel; Gasoline; Kerosene
    • Temperature Range (°F): -40 to 150
  16. TOYOX Toyospring Hose
    Rating:
    100% of 100
    (1)
    Mulai

    Rp499.900

    TOYOX Toyospring Hose
    Deskripsi:
    TOYOSPRING Hose adalah selang tahan tekanan untuk tekanan balik dan vakum (isap), dan terbuat dari PVC lunak.Selang serbaguna yang dapat digunakan secara stabil untuk beragam cairan, seperti air, udara, minyak, dan bahan kimia.Penguat berupa koil logam membuat selang ini tidak mudah bengkok dan kempis sehingga cocok untuk tekanan isap dan tekanan balik pada bagian-bagian yang memiliki radius bengkokan kecil dan komponen bergerak, misalnya pada saluran yang terdapat di fasilitas dan peralatan.Selain selang, tersedia pula beragam konektor khusus untuk meningkatkan keselamatan dan produktivitas.Aplikasi : Selang untuk pipa saluran instalasi di pabrik dan yang ditanam di berbagai jenis mesinCairan : Udara Serbuk Minyak mineral Minyak hewani dan nabati Bahan kimia Air (kecuali air minum)Fungsi : - Anti-bengkok dan anti-kempot - Kelenturan - Tekanan - Transparansi - Vakum Perundangan : Sesuai RoHS2Spesifikasi : - Bahan utama: PVC lunak- Bahan penguat: Kawat baja keras- Diameter dalam: 6mm~100mm- Rentang suhu kerja: -5°C ~60°C
    atribut:
    • Temperature Working (°C): -5 to 60
    • Application For: Usage industrial
    • Color: Naturally transparent with red and blue stripes
  17. KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.799.900

Daftar Harga togawa hose Terbaru March 2026
Togawa High Pressure Spray Hose without FittingRp1.599.900
Togawa Pure Food Spring HoseRp4.799.900
Togawa Selang Spiral Super SunRp1.999.900
Togawa Super Sun Spring HoseRp729.900
TEKIRO Klem SelangRp1.900
Togawa Mega Sun Braid HoseRp109.900
Togawa Paint Hose Tube with Ground WireRp7.099.900
Togawa Super Sun Spring HoseRp10.999.900
Togawa Super Sun Spring HoseRp6.999.900
Togawa Super Tom FUSSO-easy HoseRp7.399.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)