Togawa Super Sun Spring Hose (Selang Spiral / Selang Hisap)

Sebelum PPN:
Rp2.399.900
Spesifikasi
Length (m)50
Minimum Bending Radius (mm)95
Inner Diameter (mm)19
Outer Diameter (mm)26
Regular Size (m)50
Maximum Working Pressure (MPa)0.5 (at 20°C)
Minimum Bend Radius (mm)95 or more

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

-Can withstand decompression having a structure with hard steel wire, and optimum for vacuuming applications.
-Excellent in oil resistance, and optimum for hydraulic oil piping.
-Factory/machine water supply and drainage, air pipe, water supply and drainage at construction on sites.

Ulasan Produk

Tidak ada ulasan