Togawa Super Air Hose (Selang Angin / Selang Kompresor)

Sebelum PPN:
Rp12.999.900
Spesifikasi
ColorBlack
Length (m)100
Inner Diameter (mm)13
Outer Diameter (mm)21.5
Regular Size (m)100
Minimum Bending Radius (mm)65
Maximum Working Pressure (MPa)1 (at 20°C)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

-It is lighter than rubber hoses and has excellent workability and weather resistance, so it is hardly to be cracked.
-Compressor, maintenance for automobiles, sheet metal coating, quarrying, etc.

Ulasan Produk

Tidak ada ulasan