Beli tinta printer canon ip2770 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- 3M Smart Seal TapeDeskripsi:- A cutter is required for cuttingatribut:
- Adhesive Strength (N/mm): 9.4/10
- Operating Temperature Range (°C): -30 ~ 100
- Width (mm): 50
- Length (m): 12
- Thickness (mm): 0.8
- Adhesive: Acrylic
- Adhesive Type: Powerful
- Base Material: ionomer film
- Tensile Strength (N/10mm): 21
- Tensile Strength (N/mm): 21/10
- 3M Smart Seal Tape (Lakban Kedap Udara / Lakban Kedap Udara)Deskripsi:A unique and easy-to-use sealing material that combines an ionomer film with excellent unevenness and wear resistance and a special acrylic foam with high tackiness and excellent weather resistance and sealability. Work time can be shortened compared to liquid sealing materials. For various seal repair applications. Truck top plate seal. Seals for housing roofs and walls.atribut:
- Adhesive Strength (N/10mm): 9.4
- Adhesive: Acrylic
- Tape Thickness (mm): 2
- Tape Length (m): 10
- Color: White
- Base Material: Ionomer film
- Tape Width (mm): 50
- Feature: Abrasion resistance, weather resistance, sealability
- 3M Photo Film Splicing Tape (Lakban)atribut:
- Adhesion Strength (N/mm): 54/100 (metric)
- Adhesive Type: Rubber
- Application Method: Roll
- Backing Carrier Material: Polyester
- Backing Carrier Thickness (mm): 0.04 (metric)
- Backing Material: Polyester
- Back-Side Adhesive Thickness (mm): 0.06 (metric)
- Backing Thickness (mm): 0.03 (metric)
- Elongation at Break (%): 140
- Industries: General Industrial, Print
- Maximum Operating Temperature (°C): 149
- Minimum Operating Temperature (°C): -50
- Number of Adhesive Sides: Single-sided
- Product Color : Black
- Product Form: Roll
- Shelf Life: 18 Month
- Shelf Life in Months (From Date of Manufacture): 18
- Temperature Resistance from Long-Term (°C): -50 (metric)
- Temperature Resistance to Long-Term (°C): 70 (metric)
- Tensile Strength (N/100mm): 753
- Total Tape Thickness (mm): 0.06 (Without Liner)
- 3M Smart Seal Tape 4422 (Lakban Kedap Air / Lakban Serbaguna)Deskripsi:This thin sealing tape provides reliable sealing performance simply by applying it to the joints and butts of panels. It can be applied to a wide range of materials, from metal to rough mortar surfaces, and is suitable for outdoor use, with high weather resistance and abrasion resistance.For various waterproofing and rust prevention applications, such as transport aircraft roofs, exhaust equipment, solar joints and mounting bases, base stations and equipment storage facilities, signs, sealing and rust prevention joints in residential and parking lot roofs, joints, fastening parts, and rivet parts.atribut:
- Adhesive: Acrylic
- Base Material: Acrylic (highly weather-resistant and durable ionomer film on the surface)
- Length (m): 12
- Operation Environment: Can be used outdoors for a long time
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Thickness (mm): 0.8
- Width (mm): 50
- Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)Deskripsi:Dipergunakan untuk melapisi ulir Panjang 10mKetebalan : 0.075mm
- 3M Smart Seal Tape 4412N Waterproof and Rust Proof High Durability Sealing Tape (Lakban Segel / Lakban Tahan Panas)Deskripsi:This ultra-thick sealing tape can be applied over rivets and screws, providing an easy and reliable seal. Simply apply it to a wide range of materials, from metal to rough mortar surfaces, to seal. It can be used outdoors and is highly weather-resistant and abrasion-resistant.For various waterproofing and rust prevention applications, such as roofs of transport aircraft, exhaust equipment, solar joints and mounting bases, base stations and equipment storage facilities, signs, sealing and rust prevention joints of roofs of houses and parking lots, waterproofing and rust prevention of joints, fastening parts, and rivet parts.atribut:
- Adhesive: Acrylic
- Base Material: Ionomer
- Color: White
- Dimensions, W (mm) x L (m): 600x10
- Tape Thickness (mm): 2
- TOTO Keran Tanpa SentuhDeskripsi:Touchless Faucet (Deck Mounted) Height = 205 mmatribut:
- Water Pressure (MPa): 0.05 to 0.75
- Finishing: Nickel Chrome
- Flow Rate (L/minute): 2
- KINIK Surface Grinding Wheel (Batu Gerinda)atribut:
- Abrasive Material: White Aluminium Oxide
- STARRETT Caliperatribut:
- Item: Caliper
- Canon Ink Cartridge GI-790 (Tinta Printer)atribut:
- Compatible: PIXMA G2000 6000 pages, PIXMA G4000 6000 pages, PIXMA G1000 6000 pages, PIXMA G4010 6000 pages, PIXMA G3010 6000 pages, PIXMA G2010 6000 pages, PIXMA G1010 6000 pages, PIXMA G3000 6000 pages,
- air PTFE Pipe Thread Seal Tape Faucet (PTFE Tape Kran)Deskripsi:AIR Seal Tape - Seltip / Isolasi Drat Pipa Kran PTFE Kuning 12 Meter- Seal tape kuning merk AIR- PTFE Material- Digunakan untuk melapisi drat peralatan seperti keran/fitting/nipple/dll untuk mencegah kebocoranatribut:
- Density (g/cm³): 0.3
- Diameter (mm): 360
- Material: PTFE
- Tape Length (m): 12
- Tape Width (mm): 12
- Glade Pengharum Ruangan Gantung One For AllDeskripsi:Glade One menyemarakan setiap ruangan di rumah ataupun mobil Anda.atribut:
- Size (g): 70
- Bindex Map Ordner Ring Mekanik 717 (Binder)Deskripsi:Bindex Ecology 717 - merupakan ordner dengan tampilan yang rapi, dibuat dengan bahan kertas bermutu tinggi yang dapat didaur ulang dan ramah lingkungan. Dilengkapi dengan Finger Ring dan L-Shoe pada bagian bawah, serta punggung PVC dengan label yang dapat diganti-ganti. Ukuran: Folio, kapasitas: 7cm.atribut:
- Size: Folio
- Capacity (mm): 75
- Type: Potrait
- Canon Ink Bottle (Tinta Printer)Deskripsi:Tinta Botol GI-71 Black Small adalah tinta original canon yang berwarna Black dalam kemasan botol 70mlTinta ini digunakan untuk tipe printer Canon PIXMA G1020/G2020/G3020/G3060atribut:
- Compatibility: Canon PIXMA G1020/G2020/G3020/G3060
- RS PRO EPDM Edge ProtectionDeskripsi:RS Pro EPDM Flexible Edge ProtectorsFrom RS Pro a high-quality flexible edge protector strip or edging strip designed as a simple way to cover and protect the sharp edges of sheet material such as metal panels. The edge protector is made from EPDM (ethylene propylene diene monomer) rubber which has excellent waterproofing and weathering properties. The rubber edging strip is simply pressed into place around the edge by hand where it will hold itself tightly in place. There is no need for any additional preparatory work, tooling or adhesives.EPDM rubber is a durable and versatile material with a range of properties making it ideal for both indoor and outdoor use.• Waterproof and weatherproof• Provides insulation against sound and vibration• Resistant to ozone and UV (Ultra Violet)• Resistant to solvents and dilute acids• Performs under a wide temperature range• Flexible with good compressionApplicationsEdge protection strips are used in a wide range of applications and industries to cover sharp or raw edges on panels and doors. Protection is provided both to the door or panel edge and against injury or damage that the sharp edges may cause. Using these edge protectors also provides a neat finish or decorative effect to an end product. When used with sheet metal material these edge protectors help to reduce noise, wear and tear resulting from vibration. Edge protection strips can be used on plastics and metal work in both industrial and commercial applications and are commonly used in the automotive industry as automotive trimmings.atribut:
- Colour: Black
- Material: EPDM
- Product Type: Edge Protection
- MIDEA Stand Circulation Fan (Kipas Sirkulasi)atribut:
- Voltage (V): 220-240
- Wind Speed (m/minute): ≥200
- SHOWA Grease Pump SHG Type (Pompa Gemuk)Deskripsi:Manual pump, single tube type for easy lubricationatribut:
- Maximum Discharge Pressure (kgf/cm²): 100 (10Mpa)
- Grease Capacity (cm³): 300
- Discharge Port RC: 1/8
- Discharge Amount (cm³/stroke): 1.0
- YAMAMOTO KEIKI MFG. Vacuum Gauge Vertical Collarless (Manometer/ Alat Ukur Tekanan)Deskripsi:Pneumatic, hydraulic. For other general pressure measurementsatribut:
- Type: Vacuum gauge
- Operating Pressure Range (MPa): -0.1-0
- Accuracy: ±1.6%F.S.
- Outer Diameter (φmm): 75
- Connector Thread: G3/8
- Case Type: A frame (without H collar)
- Measurable Fluid: Pneumatic, hydraulic, other
- Pressure Range (MPa): -0.1-0
Daftar Harga tinta printer canon ip2770 Terbaru October 2026
| 3M Smart Seal Tape | Rp1.299.900 |
| 3M Smart Seal Tape (Lakban Kedap Udara / Lakban Kedap Udara) | Rp2.199.900 |
| 3M Photo Film Splicing Tape (Lakban) | Rp939.900 |
| 3M Smart Seal Tape 4422 (Lakban Kedap Air / Lakban Serbaguna) | Rp1.199.900 |
| Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa) | Rp5.900 |
| 3M Smart Seal Tape 4412N Waterproof and Rust Proof High Durability Sealing Tape (Lakban Segel / Lakban Tahan Panas) | Rp11.999.900 |
| TOTO Keran Tanpa Sentuh | Rp2.599.900 |
| KINIK Surface Grinding Wheel (Batu Gerinda) | Rp169.900 |
| STARRETT Caliper | Rp8.699.900 |
| Canon Ink Cartridge GI-790 (Tinta Printer) | Rp129.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/r8P106561980-1.jpg)
/rdP105439985-1.jpg)
/0jP114868019-1.jpg)
/P101547718-2.jpg)
/r5P114867977-1.jpg)

/j6P101005690-2.jpg)

/Canon%20Ink%20Cartridge%20GI-790%20(Tinta%20Printer)/fsP101005568-10.jpg)
/17P111983043-1.jpg)

/pzP101555935-2.jpg)
/2vP109158103-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Repair%20Tapes/Sibiru%20Seal%20Tape/8bP106128299-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pelindung%20Sisi%2C%20Bantal/Tipe%20Pipa/RS%20PRO%20EPDM%20Edge%20Protection/0hP112217017-1.jpg)
/pmP111729922-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/SHOWA%20Grease%20Pump%20SHG%20Type%20(Pompa%20Gemuk)/5uP103216210-1.jpg)
/pqP110681926-1.jpg)
/P102593909-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)