Sebelum PPN:
Rp3.899.900 - Rp4.799.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Colour | Black |
|---|---|
| Material | EPDM |
| Product Type | Edge Protection |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS Pro EPDM Flexible Edge Protectors
From RS Pro a high-quality flexible edge protector strip or edging strip designed as a simple way to cover and protect the sharp edges of sheet material such as metal panels. The edge protector is made from EPDM (ethylene propylene diene monomer) rubber which has excellent waterproofing and weathering properties. The rubber edging strip is simply pressed into place around the edge by hand where it will hold itself tightly in place. There is no need for any additional preparatory work, tooling or adhesives.
EPDM rubber is a durable and versatile material with a range of properties making it ideal for both indoor and outdoor use.
• Waterproof and weatherproof
• Provides insulation against sound and vibration
• Resistant to ozone and UV (Ultra Violet)
• Resistant to solvents and dilute acids
• Performs under a wide temperature range
• Flexible with good compression
Applications
Edge protection strips are used in a wide range of applications and industries to cover sharp or raw edges on panels and doors. Protection is provided both to the door or panel edge and against injury or damage that the sharp edges may cause. Using these edge protectors also provides a neat finish or decorative effect to an end product. When used with sheet metal material these edge protectors help to reduce noise, wear and tear resulting from vibration. Edge protection strips can be used on plastics and metal work in both industrial and commercial applications and are commonly used in the automotive industry as automotive trimmings.
From RS Pro a high-quality flexible edge protector strip or edging strip designed as a simple way to cover and protect the sharp edges of sheet material such as metal panels. The edge protector is made from EPDM (ethylene propylene diene monomer) rubber which has excellent waterproofing and weathering properties. The rubber edging strip is simply pressed into place around the edge by hand where it will hold itself tightly in place. There is no need for any additional preparatory work, tooling or adhesives.
EPDM rubber is a durable and versatile material with a range of properties making it ideal for both indoor and outdoor use.
• Waterproof and weatherproof
• Provides insulation against sound and vibration
• Resistant to ozone and UV (Ultra Violet)
• Resistant to solvents and dilute acids
• Performs under a wide temperature range
• Flexible with good compression
Applications
Edge protection strips are used in a wide range of applications and industries to cover sharp or raw edges on panels and doors. Protection is provided both to the door or panel edge and against injury or damage that the sharp edges may cause. Using these edge protectors also provides a neat finish or decorative effect to an end product. When used with sheet metal material these edge protectors help to reduce noise, wear and tear resulting from vibration. Edge protection strips can be used on plastics and metal work in both industrial and commercial applications and are commonly used in the automotive industry as automotive trimmings.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pelindung%20Sisi%2C%20Bantal/Tipe%20Pipa/RS%20PRO%20EPDM%20Edge%20Protection/0hP112217017-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
