Beli timing belt t5 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitsuboshi Timing Belt (Polyurethane) T5 Type
    Mulai

    Rp189.900

    Mitsuboshi Timing Belt (Polyurethane) T5 Type
    Deskripsi:
    Polyurethane-specific beautiful color flies in the machine, create a clean working environment.. Ideal for light duty power transmission accuracy is required.. Because there is beautiful, there is no contamination of the contact product appearance and is suitable for paper feed belt.. Flexible and familiar to small pulley diameter is good, it can be smoothly driven. You can quiet operation.Use for:Data writer, facsimile, sewing machine
    atribut:
    • Type: U Type, thermosetting Type
    • Belt Material: Polyurethane
    • Belt Pitch Circumference (mm): 325
    • Belt Type: 19mm
    • Belt width: Tenmm
    • Height: 2.2mm
    • Maximum Speed: 30m/s
    • Minimum Pulley Diameter: 19mm
    • Number of Teeth: 65
    • Power: Maximum transmission / 0.75
    • Tooth Pitch: 5mm
  2. Mitsuboshi Single Side Timing Belt Type-T5 10mm (Polyurethane)
    Mulai

    Rp159.900

    Mitsuboshi Single Side Timing Belt Type-T5 10mm (Polyurethane)
    atribut:
    • Belt Type: Timing Belt
    • Type: Thermoplastic Type
    • Belt Width (mm): 10
    • Minimum Pulley Diameter (mm): 19
    • Maximum Speed (m/s): 30
    • Tooth pitch (mm): 5
    • Belt Material: Polyurethane
    • Belt Height (mm): 2.2
  3. Mitsuboshi Single Side Timing Belt Type-T5 5mm (Polyurethane)
    Mulai

    Rp109.900

    Mitsuboshi Single Side Timing Belt Type-T5 5mm (Polyurethane)
    Deskripsi:
    Accuracy as light power transmission has superior.. Also excellent in oil.. Appearance is beautiful, there is no scattering of rubber powder, clean transmission is good.
    atribut:
    • Type: Thermoplastic Type
    • Belt Width (mm): 5
    • Belt Type: Timing Belt
    • Belt Material: Polyurethane
    • Tooth pitch (mm): 5
    • Maximum Speed (m/s): 30
    • Minimum Pulley Diameter (mm): 19
    • Belt Height (mm): 2.2
  4. Mitsuboshi Standard Timing Belt 15mm T10 Series (Polyurethane)
    Mulai

    Rp389.900

    Mitsuboshi Standard Timing Belt 15mm T10 Series (Polyurethane)
    Deskripsi:
    - Excellent precision for light power transmission.- Excellent oil resistance.- It has a beautiful appearance, no scattering of rubber powder, and is good at clean transmission.
    atribut:
    • Belt Material: Polyurethane
    • Belt Width (mm): 15
    • Height (mm): 4.5
    • Maximum Speed (m/s): 30
    • Minimum Pulley Diameter (mm): 45
    • Belt Type: Timing Belt
    • Type: Standard
    • Number of Teeth: 10
    • Tooth Profile: T10
    • Tooth pitch (mm): 10
  5. Mitsuboshi Single Side Timing Belt Type-T5 15mm (Polyurethane)
    Mulai

    Rp229.900

    Mitsuboshi Single Side Timing Belt Type-T5 15mm (Polyurethane)
    atribut:
    • Belt Type: Timing Belt
    • Type: Thermoplastic Type
    • Belt Width (mm): 15
    • Minimum Pulley Diameter (mm): 19
    • Maximum Speed (m/s): 30
    • Tooth pitch (mm): 5
    • Belt Material: Polyurethane
    • Belt Height (mm): 2.2
  6. Mitsuboshi Timing Belt Type Xl (Polyurethane) with Number of Teeth 37
    Mulai

    Rp139.900

    Mitsuboshi Timing Belt Type Xl (Polyurethane) with Number of Teeth 37
    Deskripsi:
    Accuracy as light power transmission has superior. Also excellent in oil. Appearance is beautiful, there is no scattering of rubber powder, clean transmission is good.
  7. Mitsuboshi Timing Pulley T5 Type
    Mulai

    Rp279.900

    Mitsuboshi Timing Pulley T5 Type
    Deskripsi:
    Timing belt drive is, and high accuracy of the belt, by a pulley that is designed accurately machined to engage smoothly, and the first time is quite useful. Cutting Bob cutter. Good transmission can be obtained.
    atribut:
    • Nominal Width: Tenmm
  8. Mitsuboshi Standard Timing Belt 20mm T10 Series (Polyurethane)
    Mulai

    Rp459.900

    Mitsuboshi Standard Timing Belt 20mm T10 Series (Polyurethane)
    Deskripsi:
    - Excellent precision for light power transmission.- Excellent oil resistance.- It has a beautiful appearance, no scattering of rubber powder, and is good at clean transmission.
    atribut:
    • Belt Material: Polyurethane
    • Belt Type: Timing Belt
    • Belt Width (mm): 20
    • Height (mm): 4.5
    • Maximum Speed (m/s): 30
    • Minimum Pulley Diameter (mm): 45
    • Number of Teeth: 10
    • Tooth Profile: T10
    • Tooth pitch (mm): 10
    • Type: Standard
  9. Mitsuboshi Super Torque Timing Belt Tipe S5M 100
    Mulai

    Rp169.900

    Mitsuboshi Super Torque Timing Belt Tipe S5M 100
    Deskripsi:
    Belt yang tepat untuk peralatan yang membutuhkan rotasi halus dan akurasi tinggi seperti komputer, peralatan otomatisasi kantor, dan sejenisnya. Dan belt ini memaksimalkan manfaat dari bentuk gerigi round toothnya. Belt lentur dan dapat digunakan pada pulley dengan diameter kecil. Jika meshing mulus, mesin tidak akan bising. Dapat digunakan dengan low axial load. Belt kecil mampu menghasilkan torsi tinggi.
    atribut:
    • Belt Width (mm): 10
  10. OPTIBELT ALPHA POWER 455 T5 Width Range 5-100
    Mulai

    Rp84.900

    OPTIBELT ALPHA POWER 455 T5 Width Range 5-100
    Deskripsi:
    HIGH PERFORMANCE POLYURETHANE TIMING BELTSmaintenance-free, with steel wire cord
    atribut:
    • Pitch Length (mm): 455
    • Sleeve width (mm): 91
  11. Mitsuboshi Standard Timing Belt 25mm T10 Series (Polyurethane)
    Mulai

    Rp579.900

    Mitsuboshi Standard Timing Belt 25mm T10 Series (Polyurethane)
    Deskripsi:
    - Excellent precision for light power transmission.- Excellent oil resistance.- It has a beautiful appearance, no scattering of rubber powder, and is good at clean transmission.
    atribut:
    • Belt Material: Polyurethane
    • Belt Width (mm): 25
    • Height (mm): 4.5
    • Maximum Speed (m/s): 30
    • Minimum Pulley Diameter (mm): 45
    • Number of Teeth: 10
    • Tooth Profile: T10
    • Tooth pitch (mm): 10
    • Belt Type: Timing Belt
    • Type: Standard
  12. Mitsuboshi Standard Timing Belt 30mm T10 Series (Polyurethane)
    Mulai

    Rp729.900

    Mitsuboshi Standard Timing Belt 30mm T10 Series (Polyurethane)
    Deskripsi:
    - Excellent precision for light power transmission.- Excellent oil resistance.- It has a beautiful appearance, no scattering of rubber powder, and is good at clean transmission.
    atribut:
    • Belt Type: Timing Belt
    • Belt Width (mm): 30
    • Height (mm): 4.5
    • Maximum Speed (m/s): 30
    • Minimum Pulley Diameter (mm): 45
    • Number of Teeth: 10
    • Tooth Profile: T10
    • Tooth pitch (mm): 10
    • Belt Material: Polyurethane
    • Type: Standard
  13. Mitsuboshi Timing Belt L Type (Polyurethane)
    73%
    Mulai

    Rp87.900

    Mitsuboshi Timing Belt L Type (Polyurethane)
    Deskripsi:
    Accuracy as light power transmission has superior. Also excellent in oil. Appearance is beautiful, there is no scattering of rubber powder, clean transmission is good.
  14. Mitsuboshi Super Torque Timing Belt S5M 150 Type
    Mulai

    Rp259.900

    Mitsuboshi Super Torque Timing Belt S5M 150 Type
    Deskripsi:
    Produk Super Torque Timing Belt S5M 150 Type dari Mitsuboshi ini memiliki range circumstance dari 225-2525mm cocok digunakan pada mesin-mesin transmisi industri otomotif, HVAC, kompresor dan pabrik lainnya
  15. Mitsuboshi Timing Belt H Type (Chloroprene Rubber)
    Mulai

    Rp1.799.900

    Mitsuboshi Timing Belt H Type (Chloroprene Rubber)
    Deskripsi:
    It can be used widely for general industry. Standard belt will have conductivity. (Electrical resistance: 6M omega below). In order to prevent the offset of the belt, the resistor is using alternately S-twist, Z twisted.
  16. Mitsuboshi Timing Pulley Finished Product (Starquick) S8M Width 15mm (Iron, Black Dye)
    Mulai

    Rp1.899.900

    Mitsuboshi Timing Pulley Finished Product (Starquick) S8M Width 15mm (Iron, Black Dye)
    atribut:
    • Type: Timing pulley
    • Processing: Two tapping processes (on the key, 120 degree position)
    • Shape: With flange
    • Surface Treatment: Black dye
  17. BOSCH Masonry Drill Bit Set (Mata Bor Beton)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp14.900

  18. Mitsuboshi Standard Timing Belt 50mm T10 Series (Polyurethane)
    Mulai

    Rp1.099.900

    Mitsuboshi Standard Timing Belt 50mm T10 Series (Polyurethane)
    Deskripsi:
    - Excellent precision for light power transmission.- Excellent oil resistance.- It has a beautiful appearance, no scattering of rubber powder, and is good at clean transmission.
    atribut:
    • Belt Material: Polyurethane
    • Belt Type: Timing Belt
    • Belt Width (mm): 50
    • Height (mm): 4.5
    • Maximum Speed (m/s): 30
    • Minimum Pulley Diameter (mm): 45
    • Number of Teeth: 10
    • Tooth Profile: T10
    • Tooth pitch (mm): 10
    • Type: Standard
  19. Mitsuboshi Timing Pulley H Type
    Rating:
    100% of 100
    (1)
    Mulai

    Rp569.900

Daftar Harga timing belt t5 Terbaru March 2026
Mitsuboshi Timing Belt (Polyurethane) T5 TypeRp189.900
Mitsuboshi Single Side Timing Belt Type-T5 10mm (Polyurethane)Rp159.900
Mitsuboshi Single Side Timing Belt Type-T5 5mm (Polyurethane)Rp109.900
Mitsuboshi Standard Timing Belt 15mm T10 Series (Polyurethane)Rp389.900
Mitsuboshi Single Side Timing Belt Type-T5 15mm (Polyurethane)Rp229.900
Mitsuboshi Timing Belt Type Xl (Polyurethane) with Number of Teeth 37Rp139.900
Mitsuboshi Timing Pulley T5 TypeRp279.900
Mitsuboshi Standard Timing Belt 20mm T10 Series (Polyurethane)Rp459.900
Mitsuboshi Super Torque Timing Belt Tipe S5M 100Rp169.900
OPTIBELT ALPHA POWER 455 T5 Width Range 5-100Rp84.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)