Mitsuboshi Single Side Timing Belt Type-T5 5mm (Polyurethane)

Sebelum PPN:
Rp119.900 - Rp359.900
Spesifikasi
TypeThermoplastic Type
Belt Width (mm)5
Belt TypeTiming Belt
Belt MaterialPolyurethane
Tooth pitch (mm)5
Maximum Speed (m/s)30
Minimum Pulley Diameter (mm)19
Belt Height (mm)2.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Accuracy as light power transmission has superior.
. Also excellent in oil.
. Appearance is beautiful, there is no scattering of rubber powder, clean transmission is good.

Ulasan Produk

Tidak ada ulasan