Beli timing belt di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitsuboshi Super Torque Timing Belt Tipe S5M 100Deskripsi:Belt yang tepat untuk peralatan yang membutuhkan rotasi halus dan akurasi tinggi seperti komputer, peralatan otomatisasi kantor, dan sejenisnya. Dan belt ini memaksimalkan manfaat dari bentuk gerigi round toothnya. Belt lentur dan dapat digunakan pada pulley dengan diameter kecil. Jika meshing mulus, mesin tidak akan bising. Dapat digunakan dengan low axial load. Belt kecil mampu menghasilkan torsi tinggi.atribut:
- Belt Width (mm): 10
- Mitsuboshi Timing Belt L Type (Polyurethane)Deskripsi:Accuracy as light power transmission has superior. Also excellent in oil. Appearance is beautiful, there is no scattering of rubber powder, clean transmission is good.
- Mitsuboshi Super Torque Timing Belt S5M 150 TypeDeskripsi:Produk Super Torque Timing Belt S5M 150 Type dari Mitsuboshi ini memiliki range circumstance dari 225-2525mm cocok digunakan pada mesin-mesin transmisi industri otomotif, HVAC, kompresor dan pabrik lainnya
- Continental Timing BeltDeskripsi:Hawk Pd series timing belts have curved teeth with an indention in the center of each tooth that ensures that teeth mesh with the grooves on the pulley. This design prevents ratcheting, or tooth jumping, and distributes the load evenly, reducing stress on the belt. The compounded rubber construction withstands flex fatigue, has high heat tolerance, and resists abrasion, oils, coolants, and ozone exposure. These Hawk Pd series belts are designed for high capacity applications and can be used on curved- or rounded-tooth pulleys with a compatible width and pitch. They can replace HTD, RPP, GT, and GT2 profile belts and are often used in conveying applications.atribut:
- Tooth Location: One Side
- Mitsuboshi Timing Belt H Type (Chloroprene Rubber)Deskripsi:It can be used widely for general industry. Standard belt will have conductivity. (Electrical resistance: 6M omega below). In order to prevent the offset of the belt, the resistor is using alternately S-twist, Z twisted.
- Mitsuboshi Super Torque Timing Belt S8M 150 TypeDeskripsi:It is a round-toothed belt with a high transmission capacity. Greatly expanded the reasonable field of conventional timing belt, you can take advantage of widely on the application of the chain and gear. Since the high transmission is obtained, it can use a wide range. Long life. Low noise. The new model costs down.atribut:
- Type: Timing Belt
- 24Belt Pitch Circumference (mm): 976
- Belt Material: Rubber
- Belt Type: S8M
- Belt Width (mm): 15
- Height (mm): 5.3
- Maximum Speed (m/s): 30
- Minimum Pulley Diameter (mm): 56.02
- Number of Teeth (mm): 8
- Tooth pitch (mm): 8
- Mitsuboshi Super Torque Timing Belt S3M 60 TypeDeskripsi:Produk Super Torque Timing Belt S3M 60 Type dari Mitsuboshi ini memiliki size Belt Pitch Circumference dari 96-2250mm cocok digunakan pada mesin-mesin industri otomotif, HVAC dan pabrik lainnya
- BANDO Trapezoidal Timing BeltDeskripsi:XL series dust-free timing belts have a durable polyurethane construction that produces less dust than neoprene belts. They have trapezoidal teeth and are suitable for food processing applications requiring low to moderate amounts of torque. These timing belts should be paired with a compatible XL series pulley.atribut:
- UNSPSC: 26111802
- Application: Appliance and Office Machine
- Maximum Operating Temperature (°F): 176
- Minimum Operating Temperature (°F): -22
- Resistance Properties: Oil Resistant; Ozone Resistant
- Belt Material: Polyurethane
- Length Type: Closed Loop
- Reinforcing Cord Material: Fiberglass
- Tooth Location: One Side
- Tooth Shape: Trapezoidal
- Mitsuboshi Timing Belt Mxl Type (Chloroprene Rubber) Belt Width 4.8 MmDeskripsi:It can be used widely for general industry. Standard belt will have conductivity. (Electrical resistance: 6M omega below). In order to prevent the offset of the belt, the resistor is using alternately S-twist, Z twisted.atribut:
- Belt Type: MXL
- Mitsuboshi Super Torque Timing Belt S3M Type (Chloroprene Rubber) Standard Belt Width 10 MmDeskripsi:Belt is supple, you can use a small pulley diameter. Meshing is smooth, you can quiet operation. Sumi tension of the belt is less, it can be used in the low axial load. Standard pulley is a backlash-free, will improve the positioning accuracy. Compared to the tooth profile of the traditional ISO JIS, it is capable of high torque transmission.
- OPTIBELT OMEGA 1800 8M Width Range 5-100Deskripsi:TIMING BELT MADE OF CHLOROPRENEmaintenance-free, with glass-fibre tension cordatribut:
- Pitch Length (mm): 1800
- DAYTON HTD (Curvilinear) Timing BeltDeskripsi:HTD series timing belts are single-sided and work with matching series timing belt pulleys.atribut:
- UNSPSC: 26111801
- Standards: ARPM
- Application: All General Industry
- Country of Origin: Japan (subject to change)
- Resistance Properties: Heat Resistant; Oil Resistant
- Belt Material: Neoprene
- Belt Series: HT
- Belt Trade Size: HTD
- Length Type: Closed Loop
- Maximum Operating Temperature (°F): 194
- Minimum Operating Temperature (°F): -22
- Reinforcing Cord Material: Fiberglass
- Tooth Location: One Side
- Tooth Shape: Curvilinear
- OPTIBELT OMEGA Performance Timing Belts 1800 5M Width Range 5-100Deskripsi:Optibelt’s original timing belt engineered and manufactured to exceed expectations. It starts with the fiberglass cords that efficiently transmits more power where you need it. The cords are counter wound for smooth, non-biased running. The durable rubber impregnated polyamide fabric increases durability and oil resistance is bonded to the engineered natural & synthetic rubber core. Fits standard HTD®, RPP®, and MR® pulleys so you get more performance and durability without the need to replace existing pulleys.atribut:
- Pitch Length (mm): 1800
- Number of Teeth: 360
- Sleeve width (mm): 500
- Mitsuboshi Timing Belt Xh Type Belt Width 200Deskripsi:Belt is thin, since it has excellent flexibility, small pulley diameter can be used, can be a compact design.. The weight is reduced by as thin as possible the belt. The influence of the centrifugal force can correspond to less high-speed rotation. (Belt is the best: You can use up to 60m / sec). By the manufacturing method it is possible to suppress the growth of the belt extremely (Pat.), There is almost no need to re-tension the belt.. Since the transmission capacity of the belt is large, you can narrow design of the belt width. In addition, in order to use the flat pulley, there is no need for processing of extra pulley.. Since the thickness of the belt is uniform, vibration is small, it can smooth operation.. Because it is a synthetic rubber of special compounding, heat resistance, excellent oil resistance, to prevent the generation of static electricity.atribut:
- Belt Nominal Width: 200
- Mitsuboshi Timing Belt L100Deskripsi:It can also be used in high load.. In order to prevent deviation of the belt, the tension member is using the alternate S-twist, Z twisted.Use for:It is widely used for general industry.atribut:
- Belt Type: L
- Belt Nominal Width: 100
- OPTIBELT OMEGA Performance Timing Belts 2590 14M Width Range 401-500Deskripsi:Optibelt’s original timing belt engineered and manufactured to exceed expectations. It starts with the fiberglass cords that efficiently transmits more power where you need it. The cords are counter wound for smooth, non-biased running. The durable rubber impregnated polyamide fabric increases durability and oil resistance is bonded to the engineered natural & synthetic rubber core. Fits standard HTD®, RPP®, and MR® pulleys so you get more performance and durability without the need to replace existing pulleys.atribut:
- Pitch Length (mm): 2590
- Number of Teeth: 185
- Sleeve width (mm): 500
- Mitsuboshi Timing Belt Xh Type Belt Width 600Deskripsi:Belt is thin, since it has excellent flexibility, small pulley diameter can be used, can be a compact design.. The weight is reduced by as thin as possible the belt. The influence of the centrifugal force can correspond to less high-speed rotation. (Belt is the best: You can use up to 60m / sec). By the manufacturing method it is possible to suppress the growth of the belt extremely (Pat.), There is almost no need to re-tension the belt.. Since the transmission capacity of the belt is large, you can narrow design of the belt width. In addition, in order to use the flat pulley, there is no need for processing of extra pulley.. Since the thickness of the belt is uniform, vibration is small, it can smooth operation.. Because it is a synthetic rubber of special compounding, heat resistance, excellent oil resistance, to prevent the generation of static electricity.atribut:
- Type: Timing Belt
- Belt Material: Rubber
- Belt Nominal Width: 600
- Belt Type: XH
- Operating Temperature Range: -30 to 90DegreeC
- Tooth Pitch: 22.225mm
Daftar Harga timing belt Terbaru March 2026
| Mitsuboshi Super Torque Timing Belt Tipe S5M 100 | Rp169.900 |
| Mitsuboshi Timing Belt L Type (Polyurethane) | Rp87.900 |
| Mitsuboshi Super Torque Timing Belt S5M 150 Type | Rp259.900 |
| Continental Timing Belt | Rp789.900 |
| Mitsuboshi Timing Belt H Type (Chloroprene Rubber) | Rp1.799.900 |
| Mitsuboshi Super Torque Timing Belt S8M 150 Type | Rp319.900 |
| Mitsuboshi Super Torque Timing Belt S3M 60 Type | Rp73.900 |
| BANDO Trapezoidal Timing Belt | Rp349.900 |
| Mitsuboshi Timing Belt Mxl Type (Chloroprene Rubber) Belt Width 4.8 Mm | Rp62.900 |
| Mitsuboshi Super Torque Timing Belt S3M Type (Chloroprene Rubber) Standard Belt Width 10 Mm | Rp45.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































/P102372670-1.jpg)


/P102373527-1.jpg)



%20Belt%20Width%204_8%20Mm/P102361063-1.jpg)
%20Standard%20Belt%20Width%2010%20Mm/43P102373147-2.jpg)


%20Timing%20Belt/buP110181426-1.jpg)