Beli timer autonics di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Autonics Timeratribut:
- Operation Method: Time setting
- Time Operation: power on start
- Terminal: 8-pin plug
- Autonics Photoelectric Sensors Oil-resistance Type BJR SeriesDeskripsi:The BJR series oil-resistant/oil-proof photoelectric sensors are optimized for use in various environments with cutting oil and lubricants such as automotive and machine tool industries. The sensors are capable of long distance detection up to 15 m (through-beam type). Various features including MSR (Mirror Surface Rejection) function and mutual interference prevention functions allow stable and error-free operation. The screw mounting hole is made of metallic nuts, allowing easy installation using M3 bolts and offering easy maintenance even when exposed to various oils.
- Autonics Temperature Controllers Standard Type TR1D SeriesDeskripsi:The TR1D series slim single display PID temperature controllers feature high-speed sampling cycle rate of 50ms with ±0.3% display-accuracy. The controllers offer high precision temperature control with simultaneous heating and cooling control. The space-saving design with 22.5mm width and DIN rail bracket allows easy installation in limited spaces. The front display can be easily used to set the control status and parameters.atribut:
- Control Method: ON/OFF control, P, PI, PD, PID control
- Control Period (s): Output Relay: 0.5-120.0, SSR output: 0.5-120.0
- CT Input Accuracy Display: ±5% F.S. ±1-digit
- CT Input Type (A): 0.0-50.0 (main current measurement range). CT Ratio =1/1000
- Derivative Time (s): 0-9999
- Display Accuracy: RTD/Thermocouple: - At room temperature (23°C±5°C): (PV ±0.3% or ±1°C, whichever is higher) ±1-digit; - Outdoor temperature range: (PV ±+H400.5% or ±2°C, whichever is higher) ±1-digit
- Display Method: 7-segment (Red), 4-digit
- Hysteresis Control Output: Output control: 1-100°C/°F (0.1-100.0°C/°F); Alarm output: 1-100°C/°F (0.1-50.0°C/°F)
- Integral Time (s): 0-9999
- Power Consumption (V/A): Max. 8
- Power Supply (V/Hz): 100-240 AC/ (50/60)
- Proportional Tape (°C/°F): 0.1-999.9°C
- RTD Input Resistance (ohm): DPt100, Cu50, Nickel120 (Max. line resistance 5)
- Sampling Cycle (ms): 50, 100, 250
- TC Input Type: K (CA), J (IC), L (IC), T (CC), R (PR), S (PR)
- Voltage Range Availability: 90-110% voltage range
- Autonics Ø22/25 Switches/Pilot Lights S2ER SeriesDeskripsi:22/25 mm Emergency SwitchesThe S2ER series Ø22/25 mm emergency switches are available in short/long head types with different switch head sizes so that it can be applied in various environments requiring stop control.atribut:
- Color: Red
- Autonics Analog Timers AT8 SeriesDeskripsi:The AT8PSN/AT8PMN series power-off delay analog timers are ideal for circuit protection and system restart in case of power failures. Simple time configuration and status monitoring is possible with the analog dial. Time range can be set in seconds or minutes depending on the model type. Standard DIN W 48 x H 48 mm size provides convenient installation.
- Autonics Socketatribut:
- DIN: 48x48 (1/16)
- Autonics Temperature Controllers Modular Type TMH SeriesDeskripsi:The TMH series modular multi-channel high performance temperature controllers are capable of controlling up to 2 or 4 channels of input/output simultaneously, with 50 ms high-speed sampling cycle, ±0.3% measurement accuracy, and simultaneous heating and cooling control function.The control channels can be expanded without additional wiring for power or communication. The control modules can be expanded up to 32 units and 128 channels. With each communication module, the units can be expanded up to 32 units (16 control modules & 16 option modules). Up to 16 communication modules can be connected to a master device for a total of 1,024 control channels. The modular design allows flexible expansion depending on user requirements, with various option modules available including analog input/output modules, digital input / alarm output modules, CT input modules, PLC ladder-less communication (RS422/485) and Ethernet communication modules. Parameter configuration and status monitoring is available with PCs using USB, RS422/RS485, or Ethernet communication connection.atribut:
- Display Method: None-parameter setting and monitoring available on external devices (PC, PLC, etc.)
- Power Supply (V): 24 DC
- Voltage Range Availability: 90-110% voltage range
- Power Consumption (W): Max. 5 (for Max. load)
- Autonics Analog Timers ATM SeriesDeskripsi:The ATM series miniature analog timers feature compact, space-saving design (W 21.5 x H 28 mm) with a simple 14-pin plug-in socket. The ATM series is available in 11 different time ranges (0.1 sec to 3 hr) and various power supply options. The timers feature 4PDT contacts, quick reset time of 100 ms, and repeat accuracy of ±0.5% for highly accurate timing control.
- Autonics Controller Sockets PS SeriesDeskripsi:The PS series controller sockets are used with Autonics plug type control devices and provide high durability and electrical conductivity. The PS series is available in 8-pin and 11-pin sockets for mounting on DIN rails or panels.atribut:
- Number of Pin: 8
- Ambient Temperature (°C): -10 to 55
- Rated Current (A): 7
- Terminal Fixing Torque (N m): 0.8
- Bolt Standard: M3.5
- Rated Voltage (V AC): 250
- BONDHUS Ball Driver, L-Wrench Setatribut:
- Processing: Proguard
- Tip Shape: With ball point
- Shape: L-type hexagonal bar (tip: ball point)
- Material: Protenium alloy steel
- Size Standard: inch
- Set Contents: Width across flats inch (long sidexshort side) mm: 0.050 (74x15), 1/16 (78x16), 5/64 (83x18), 3/32 (88x19), 7/64 (94x21), 1/8 (99x22), 9/64 (105x24), 5/32 (111x25), 3/16 (119x29), 7/32 (130x32) , 1/4 (140x35), 5/16 (161x40)
- TRUSCO Number: 125-3999
- Autonics Controllers Counters Standard Type CT SeriesDeskripsi:The CT series digital counter/timers are integrated units with functions of counters and timers. The units feature various input/output operation modes and load contact capacity up to 5A for flexible application in diverse industries. The RS485 models allow remote parameter configuration and monitoring via PCs. The CT series is available in 4-digit and 6-digit models in 3 standard DIN sizes (48 × 48, 72 × 72, 72 x 36 mm).atribut:
- Environment Ambient Humidity (%RH): 35 to 85; Storage: 35 to 85
- Max. Counting Speed (cps): 1, 30, 1k, 5k, 10k
- Min. Signal Width (ms): 1/20
- Time Operation: Power On Start Signal On Start
- Autonics Analog Timers ATN SeriesDeskripsi:The ATN series multi-function analog timers feature 6 output operation modes and 12 time setting ranges for application in diverse timing control tasks. The timers also feature a wide time setting range between 0.05 seconds to 100 hours. Simple time configuration and operation is possible with the analog dial control. The ATN series is available in 8-pin or 11-pin plug models.
- Autonics Temperature Controllers Standard Type TK SeriesDeskripsi:The TK series high performance PID temperature controllers feature high-speed sampling cycle rate of 50 ms with ±0.3% display-accuracy. The controllers offer high precision temperature control with features such as simultaneous heating and cooling control and automatic/manual control options. The all-purpose temperature controllers are available in various sizes and input/output options, for stable and precise temperature control of any required application.
- Autonics Controller Socketsatribut:
- Rated Current (A): 7
- Ambient Temperature (°C): -10 to 55
- Bolt Standard: M3.5
- Rated Voltage (V AC): 250
- OMRON Solid State Timer H3cr-ADeskripsi:Multiple time ranges and operation modes. High-voltage and low-voltage AC/DC free power supply. DIN48x48mm full multi-timer. Ecological design with reduced current consumption. Sequence check is easy with 0-set instantaneous output. Obtained UL, CSA, NK, LR. Compliant with EN61812-1. CE mark compatible. * Do not use the inverter output as a power source. * Since there is an inrush current, care must be taken when opening and closing the power supply of the timer body with a non-contact output such as a sensor.
- Autonics Photoelectric Sensors Compact Type BJ SeriesDeskripsi:The BJ series compact photoelectric sensors feature high performance and excellent noise immunity for accurate and reliable presence detection. Light ON/Dark ON operation mode switch and sensitivity adjusters are available for easy configuration and set up (except BJG-DDT). The sensors are available in various types and options, making it ideal for diverse applications. The BJ series is available in long distance type, BGS (background suppression) reflective type, transparent glass sensing type, and micro spot types, and the sensors are available in cable types and connector types (long distance type models).
- OMRON Solid State TimerDeskripsi:The number of models in stock has decreased significantly due to the use of two types of AC / DC free power supplies. Ecology design that suppresses current consumption for various applications with 8-operation mode multi (11-pin type) and 5-operation mode multi (8-pin type) 0 Setting Instant output makes sequence check easy. Socket (P3G-08) is attached to shorten the body to 75 mm below the neck (H3CR-A8E AC100-240V / DC100-125V). PNP input type is also available UL, CSA, NK, LR, CCC acquisition, EN61812-1 compliant, CE mark compliant
- Autonics Controllers Counters CX seriesDeskripsi:The CX series counter/timers feature LCD displays with easy-to-read white PV characters. The 11-segment display can display various alphanumeric characters for easier status readings. Users can switch between counter and timer modes for flexible application depending on requirements. The compact 64.5 mm rear-length size allows flexible installation in limited spaces. The units are available in selectable voltage input (PNP) / no-voltage input (NPN) type and universal voltage input types.atribut:
- Display Method: Counting display part- 2-digit 7-segment LCD, 4-digit 11-segment LCD Setting value display part- 6-digit 7-segment LCD
- Counter Counting Range: -99999 to 999999
- Memory Protection: Approx. 10 years
- Operation Method: Counter: Count up, Count down, Count up/down Timer: Count up, Count down
- Output Operation: Signal On Delay, Power On Delay, On-Off Delay
- Setting Range (s): 0.001 to 999.999
- Terminal: Terminal block
- Time Operation: Power On Start Signal On Start
Daftar Harga timer autonics Terbaru March 2026
| Autonics Timer | Rp119.900 |
| Autonics Photoelectric Sensors Oil-resistance Type BJR Series | Rp1.199.900 |
| Autonics Temperature Controllers Standard Type TR1D Series | Rp809.900 |
| Autonics Ø22/25 Switches/Pilot Lights S2ER Series | Rp15.900 |
| Autonics Analog Timers AT8 Series | Rp189.900 |
| Autonics Socket | Rp19.900 |
| Autonics Temperature Controllers Modular Type TMH Series | Rp2.699.900 |
| Autonics Analog Timers ATM Series | Rp219.900 |
| Autonics Controller Sockets PS Series | Rp44.900 |
| BONDHUS Ball Driver, L-Wrench Set | Rp609.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)