Beli time delay relay di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Legrand Time Delay Relayatribut:
- Mounting Method: DIN rail
- Supply Voltage (V): 250-250
- Control Voltage 1 (V): 12-230
- Frequency Control Voltage 1 (Hz): 50-60
- Number of Changeover Switches: 1
- Built-in Height (mm): 70
- 1st Interval (s/hour): 0.1-360000
- Nominal Switching Current At 250 V AC (A): 8
- Number of Contacts As Normally Closed Contact: 0
- Number of Contacts As Normally Open Contact: 0
- Type of Control Voltage 1: AC/DC
- Voltage Type (supply Voltage): AC
- Width in Number of Modular Spacings: 1
- OMRON Solid State Timer (Pewaktu)Deskripsi:The number of models in stock has decreased significantly due to the use of two types of AC / DC free power supplies. Ecology design that suppresses current consumption for various applications with 8-operation mode multi (11-pin type) and 5-operation mode multi (8-pin type) 0 Setting Instant output makes sequence check easy. Socket (P3G-08) is attached to shorten the body to 75 mm below the neck (H3CR-A8E AC100-240V / DC100-125V). PNP input type is also available UL, CSA, NK, LR, CCC acquisition, EN61812-1 compliant, CE mark compliant
- ABB Time RelaysDeskripsi:The Ct-Sdd.22 Is A Single-Function Electronic Time Relay From The Ct-D Timer Range. It Provides A Star-Delta Function With 7 Time Ranges From 0.05 S To 10 Min. And A Fixed Transition Time Of 50 Ms. This Time Relay Operates With A Rated Control Supply Voltage Of 24 - 48 V Dc / 24 - 240 V Ac And Has A 2 N/O Output With Contacts Rated At 250 V / 4 A.
- Autonics Temperature Controllers Modular Type TMH SeriesDeskripsi:The TMH series modular multi-channel high performance temperature controllers are capable of controlling up to 2 or 4 channels of input/output simultaneously, with 50 ms high-speed sampling cycle, ±0.3% measurement accuracy, and simultaneous heating and cooling control function.The control channels can be expanded without additional wiring for power or communication. The control modules can be expanded up to 32 units and 128 channels. With each communication module, the units can be expanded up to 32 units (16 control modules & 16 option modules). Up to 16 communication modules can be connected to a master device for a total of 1,024 control channels. The modular design allows flexible expansion depending on user requirements, with various option modules available including analog input/output modules, digital input / alarm output modules, CT input modules, PLC ladder-less communication (RS422/485) and Ethernet communication modules. Parameter configuration and status monitoring is available with PCs using USB, RS422/RS485, or Ethernet communication connection.atribut:
- Display Method: None-parameter setting and monitoring available on external devices (PC, PLC, etc.)
- Power Supply (V): 24 DC
- Voltage Range Availability: 90-110% voltage range
- Power Consumption (W): Max. 5 (for Max. load)
- Autonics Temperature Controllers Standard Type TR1D SeriesDeskripsi:The TR1D series slim single display PID temperature controllers feature high-speed sampling cycle rate of 50ms with ±0.3% display-accuracy. The controllers offer high precision temperature control with simultaneous heating and cooling control. The space-saving design with 22.5mm width and DIN rail bracket allows easy installation in limited spaces. The front display can be easily used to set the control status and parameters.atribut:
- Control Method: ON/OFF control, P, PI, PD, PID control
- Control Period (s): Output Relay: 0.5-120.0, SSR output: 0.5-120.0
- CT Input Accuracy Display: ±5% F.S. ±1-digit
- CT Input Type (A): 0.0-50.0 (main current measurement range). CT Ratio =1/1000
- Derivative Time (s): 0-9999
- Display Accuracy: RTD/Thermocouple: - At room temperature (23°C±5°C): (PV ±0.3% or ±1°C, whichever is higher) ±1-digit; - Outdoor temperature range: (PV ±+H400.5% or ±2°C, whichever is higher) ±1-digit
- Display Method: 7-segment (Red), 4-digit
- Hysteresis Control Output: Output control: 1-100°C/°F (0.1-100.0°C/°F); Alarm output: 1-100°C/°F (0.1-50.0°C/°F)
- Integral Time (s): 0-9999
- Power Consumption (V/A): Max. 8
- Power Supply (V/Hz): 100-240 AC/ (50/60)
- Proportional Tape (°C/°F): 0.1-999.9°C
- RTD Input Resistance (ohm): DPt100, Cu50, Nickel120 (Max. line resistance 5)
- Sampling Cycle (ms): 50, 100, 250
- TC Input Type: K (CA), J (IC), L (IC), T (CC), R (PR), S (PR)
- Voltage Range Availability: 90-110% voltage range
- Supreme Cables Power Cable Flexible NYAF Series (Per Meter Continuous) (Kabel Listrik)atribut:
- Length (m): 1
- Number of Cores: 1
- Schneider Electric Electromagnetic Contactor TeSys Deca Time Delay Auxiliary Contact Block (Modul Kontak Bantu Tunda)atribut:
- Product or Component Type: Time delay auxiliary contact block
- Pole Contact Composition: 1 NO + 1 NC
- OMRON Solid State Timer H3cr-A (Pewaktu)Deskripsi:Multiple time ranges and operation modes. High-voltage and low-voltage AC/DC free power supply. DIN48x48mm full multi-timer. Ecological design with reduced current consumption. Sequence check is easy with 0-set instantaneous output. Obtained UL, CSA, NK, LR. Compliant with EN61812-1. CE mark compatible. * Do not use the inverter output as a power source. * Since there is an inrush current, care must be taken when opening and closing the power supply of the timer body with a non-contact output such as a sensor.
- Jembo Power Cable Thermoplastic NYAF Series For Building (Kabel Listrik)atribut:
- Number of Cores: 1
- OMRON Timer Relay H3CR-A Type (Pengatur Waktu Otomatis)Deskripsi:Time range, multi mode of operation mode. High pressure, low pressure Two types of AC / DC free power supply. Full multi timer with DIN 48 x 48 mm. Ecology design with reduced current consumption. 0 Setting Easy sequence check by instantaneous output. UL, CSA, NK, LR acquired. Conformed to EN 61812-1. CE mark correspondence.Withstand voltage:Between the charging metal part and the non-charging metal part: AC 2000 V 50/60 Hz 1 min Between the control output and the operation circuit : AC 2000 V 50/60 Hz 1 min Between the different pole contacts: AC 2000 V 50/60 Hz 1 min Between the noncontinuous contacts: AC 1000 V 50/60 Hz 1 minPower consumption:Relay ON / About 2 VA (1.6 W) Relay OFF / About 1.3 VA (1.1 W ) (AC 240V at 60Hz)Input- Short circuit impedance 1 kΩ or less - Short circuit residual voltage 1 V or less - Open circuit impedance 100 kΩ or moreControl output- AC 250 V / DC 30 5 A DC 125 V 0.15 A Resistive load (cos Φ = 1) Minimum applied load DC 5 V 10 mA (P level, reference value)Set time:(Sec, min, hrs) 0.3 - 3, (10 h) 3 - 30 (sec, min, hrs) Number of graduations: (time unit) 1.2: (sec) 0.05 - 1.2, (min, hrs) 0.12 - 12: (sec, min, hrs) 1.2 to 12, (10 h) 12 to 120 30: (sec, min, hrs) 3 to 30, (10 h) 30 to 300atribut:
- Ambient Operating Humidity (%): 35 to 85
- Impact Resistance Durability (m/s²): 1000
- Inputs: No-voltage
- Installation Type: Socket
- Operating Temperature (°C): -10 to +55
- Outer Dimensions (mm): 48x81.6x48
- Output Type: Relay
- Size: 1/16 DIN (48x48mm)
- Storage Temperature Range (°C): -25 to +65
- Terminal: Plug-in
- Time Range (s-hour): 0.05 to 300
- Type: Analog
- FYH Pillow Block Bearing UCP Series (Bearing Duduk)Deskripsi:FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
- Autonics Analog Timers AT8 SeriesDeskripsi:The AT8PSN/AT8PMN series power-off delay analog timers are ideal for circuit protection and system restart in case of power failures. Simple time configuration and status monitoring is possible with the analog dial. Time range can be set in seconds or minutes depending on the model type. Standard DIN W 48 x H 48 mm size provides convenient installation.
- SIEMENS 3P Pole Isolator Switch (Saklar Isolator)Deskripsi:Main and emergency stop switch, Handle in black or red/yellow (emergency stop), Isolated box mounted with neutral bar, Sealed to IP65, Accepts 3 padlocks, Metric screw connectionsatribut:
- Number Of Poles (P): 3
- Rating: IP65
- Voltage Rating (V AC): 690
- Electrical Phase: 3
- Operating Temperature Range (°C): -25 to +55
- Terminal Type: Screw
- Hager Delay TimersDeskripsi:Description To provide all types of automatic control i.e. lighting, ventilation, watering, machine pre-heating, automatic door and visual audible indication, cycle control etc. Applications For timing and automation in domestic and commercial premises. The input signal can be via various switching devices (pushbutton, latching switch, timeclock etc.) and the timed output used to control the application. Technical data Voltage range : 12 & 24 to 48V DC 12 & 24 to 230V AC Adjustable: time delay from 0.1s to 10hrs. Led indicator Connection capacity: 6mm2 max rigid 1.5-10mm2 flexible Complies with EN 60669-2-1atribut:
- Number of Poles: 1
- Current Rated (A): 10
- Voltage (V AC): 230
- Autonics Timeratribut:
- Operation Method: Time setting
- Time Operation: power on start
- Terminal: 8-pin plug
- OMRON Solid State Timer H3CR-A series (Pewaktu)atribut:
- Ambient Humidity to Use (%RH): 35~85
- Influence of Temperature: ±1% or less (percentage of maximum scale) or less (±1% ±10ms or less for 1.2s and 3s ranges)
- Insulation Resistance (MΩ): 100 or more (with DC500V mega)
- Noise resistance: Square wave noise by noise simulator (pulse width 100ns/1μs rise time 1ns) ±1.5kV, but ±600V between non-voltage input terminals
- Operating Temperature Range (°C): -10 to 55 (no condensation or freezing)
- Operating Time Variation: ±0.2% or less (percentage of maximum scale) or less (±0.2% ±10ms or less for 1.2s and 3s ranges)
- Power Reset: Minimum power open time: 0.1s
- Protection Class: IP40 (panel surface)
- Return Time (s): 0.1 or less
- Return Voltage: 10% or less of power supply voltage
- Storage Temperature (°C): -25 to 65 (no condensation or freezing)
- Storage Temperature Range (°C): -25~+65 (no freezing)
- Time Axis Range: 6-stage switching type
- OMRON Power Relay G7J DC24VDeskripsi:A multi-pole power relay that is one step closer to the contactor area where high capacity and high voltage are achieved. High capacity and strong power for motor control as well as resistance/inductive load. There is no contact chattering even if an instantaneous voltage drop occurs up to 50% of the rated voltage. Clears Withstand voltage of 4kV or more between coils and contacts as well as between contacts of different polarity. All insulation materials are made of flame retardant materials that have passed UL94V-0. UL and CSA standard certified type for standard products. Contact gap 3mm or more (both sides) . For package air conditioner compressor and heater opening/closing control. For open/close control of electric tools and various motors. For lamp control motor drive and power on/off control of office machines such as copiers and fax machines. For power control of packaging machines and food processing equipment. For inverter power control.
Daftar Harga time delay relay Terbaru November 2026
| Legrand Time Delay Relay | Rp2.199.900 |
| OMRON Solid State Timer (Pewaktu) | Rp979.900 |
| ABB Time Relays | Rp1.099.900 |
| Supreme Cables Power Cable NYAF Series (Kabel Listrik) | Rp739.900 |
| Autonics Temperature Controllers Modular Type TMH Series | Rp2.699.900 |
| Autonics Temperature Controllers Standard Type TR1D Series | Rp809.900 |
| Supreme Cables Power Cable Flexible NYAF Series (Per Meter Continuous) (Kabel Listrik) | Rp4.900 |
| Schneider Electric Electromagnetic Contactor TeSys Deca Time Delay Auxiliary Contact Block (Modul Kontak Bantu Tunda) | Rp1.299.900 |
| OMRON Solid State Timer H3cr-A (Pewaktu) | Rp1.299.900 |
| Jembo Power Cable Thermoplastic NYAF Series For Building (Kabel Listrik) | Rp27.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)




















































































































































/etP106930533-1.jpg)

/miP106481810-7.jpg)


%20(Kabel%20Listrik)/31P108186109-2.jpg)
/o9P103103873-14.jpg)
/hcP105954624-4.jpg)
/hmP102121634-5.jpg)
/lqP102413782-6.jpg)
/7sP102052280-5.jpg)
/5xP104050213-138.jpg)

/3jP107639127-1.jpg)

/f6P105670546-1.jpg)

/m6P112446798-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)