Beli timbangan emas indonesia di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OHAUS Digital Scale Shipping & Receiving Bench (Timbangan Digital)Deskripsi:Compact counting bench scales can measure both the weight of items to be shipped and the total number of parts to be shipped. A sample of one item is used to calculate the entire quantity of items. An LCD and LED display is located on the front of the scale, rather than on the extended neck included with platform scales.atribut:
- UNSPSC: 41111507
- Calibration Certificate: No Certificate
- Display Type: LCD
- Product Type: Bench Scale
- OHAUS Digital Scale Lab (Timbangan Digital)Deskripsi:These water valve and flow control repair kits work with compatible eyewash stations and safety showers.atribut:
- UNSPSC: 41111507
- Digital/Mechanical: Digital
- Housing Material: ABS Plastic
- Scale Graduations (g): 0.1
- Scale Item: Compact Bench Scale
- Washdown: No
- Weighing units: g
- OHAUS Digital Scale Bench (Timbangan Digital)Deskripsi:The Defender 3000 Series bench scales are ideal for general weighing, simple counting, and checkweighing applications in production, packaging, warehouse, inventory, shipping, and receiving areas. The Defender 3000 Series features a simple, yet rugged tubular-frame base design and indicators with tactile keys, multicolor backlit LCD display, AC or battery operation, and flexible mounting capabilities.ApplicationsWeighing, Checkweighing, Counting, Totalization.Display7 Segment LCD with multicolor backlightOperationInternal power supply with power cord (included), 6C (LR14) Batteries (not included) or Rechargeable BatteryCommunicationStandard RS232 and optional USB Device or EthernetConstructionABS plastic indicator, 304-stainless steel platform, powder-coated steel tubular frame, aluminum load cell, non-slip adjustable rubber feetDesign Features150% overload protection
- OHAUS Food ScaleDeskripsi:Compact washdown scales are great for harsh industrial environments, wet areas, and kitchens.atribut:
- UNSPSC: 41111507
- Application Modes: Food Processing; Packaging; Portioning; Washdown
- Digital/Mechanical: Digital
- Includes: AC Adapter; Rechargeable Battery; User Manual
- Overall Height (inch): 4-57/64
- Overall Length (inch): 11-13/64
- Overall Width (inch): 10-3/32
- Platform Material: Stainless Steel
- Power Unit: 12V DC 0.84A; 50-60 Hz) and Built-In Internal Rechargeable Lead Acid Battery; AC Universal Adapter (100-220V AC
- Scale Display: LED
- Scale Item: Compact Bench Scale
- Washdown: Yes
- Weighing Surface Depth (inch): 7-1/2
- Weighing Surface Width (inch): 9-1/2
- Weighing units: kg; lb
- Cleo Air Mineral BotolDeskripsi:Cleo adalah produk Air Minum Dalam Kemasan (AMDK) dari Tanobel Food yang telah memberikan kesegaran bagi keluarga Indonesia sejak tahun 2004. Dipercaya karena kualitas dan manfaat yang didapat dengan mengkonsumsi secara teratur. Melalui produk air minum dalam kemasan yang berkualitas tinggi, air murni Cleo hadir dalam berbagai varian kemasan yang menyesuaikan dengan berbagai kategori target market.atribut:
- Size (ml): 220
- monotaro.id Lakban OPP 2inch (Solasi / Selotip)Deskripsi:OPP Tape atau yang biasa disebut Lakban adalah pita perekat/lakban paling umum yang sering digunakan untuk pengemasan. Opp Tape banyak digunakan dalam industrial dan office. Opp Tape terbuat dari bahan BOPP (Biaxially Oriented Polypropylene Film) dengan menggunakan lem water based yang kuat, sangat cocok dan bagus untuk digunakan pada karton box, permukaan plastik dan keperluan lainnya.atribut:
- Thickness (micron): 45
- Width (mm): 48
- Golden Flying Fish Table Spoon Stainless Steel (Sendok Makan)Deskripsi:Sendok Makan Food Grade. Sendok stainless steel SM01008 – Golden Flying Fish. Food grade, kuat, tahan lama, tebal (0.8mm). Tidak mengubah rasa atau menimbulkan reaksi kimia pada makanan. Diproduksi di Indonesia dengan material stainless steel ber-SNI (Sertifikat Nasional Indonesia).
- Golden Flying Fish Eating Fork Stainless Steel (Garpu Makan)Deskripsi:Garpu Makan Food Grade. Garpu stainless steel GM0303 – Golden Flying Fish. Food grade, kuat, tahan lama, tebal (1,6mm). Tidak mengubah rasa atau menimbulkan reaksi kimia pada makanan. Diproduksi di Indonesia dengan material stainless steel ber-SNI (Sertifikat Nasional Indonesia).
- Gulaku Gula Pasir Premium Putih (Sugar)Deskripsi:Gula Pasir dengan merek Gulaku ini produksi nasional. Diproduksi secara alamii dari perkebunan tebu di Indonesia, menghasilkan kualitas produk yang lebih putih dan jernih. Cocok digunakan untuk semua makanan dan minuman, tersedia dalam beberapa ukuran agar dapat sesuai dengan kebutuhan.atribut:
- Type: Premium Putih
- Packaging: Bag
- Gulaku Gula Pasir Kuning (Sugar)Deskripsi:Gula Pasir dengan merek Gulaku ini produksi nasional. Diproduksi secara alamii dari perkebunan tebu di Indonesia, menghasilkan kualitas produk yang lebih putih dan jernih. Cocok digunakan untuk semua makanan dan minuman, tersedia dalam beberapa ukuran agar dapat sesuai dengan kebutuhan.atribut:
- Type: Kuning
- Packaging: Bag
- Daimaru Tape Cello (Solasi / Selotip)atribut:
- Color: Transparent
- Thickness (micron): 40
- Length (y): 72
- Taffware Hub Lite USB C to Ethernet Adapter (Casan Laptop)Deskripsi:Apabila Anda sedang mencari adaptor berkualitas, dapat menggunakan adaptor DSM-1230 dari Taffware. Dirancang dengan teknologi andal yang menghasilkan output sebesar 12 V 3 A. Adaptor ini berfungsi untuk mengubah tegangan listrik tipe arus bolak-balik dengan nilai yang tinggi menjadi tegangan listrik tipe arus searah dengan nilai yang rendahatribut:
- Pins Size (mm): 5.5 x 2.5
- goot Temperature Controlled Lead-Free Micro Soldering StationDeskripsi:-New grip is used, which is designed for the phi2.9 fine iron tip suitable for fine soldering (RX-81HRTseries).-Ready for use in about 4 seconds once power is turned on. (Applies when temperature is preset to 350℃.)-In addition to RX-81HRTseries micro soldering iron tips, iron tips for the 80W typeRX-80HRTseries can also be used.-With the slide method, iron tip can be changed while it is hot without using any tool.-Iron plate thickness has been determined based on erosion occurring on all types of iron tips and lead-free soldering.-Station main body, iron part (RX-81GAS), trowel stand -Lead-free solder compliantatribut:
- Power: AC100V
- Electricity consumption: 40W
- Heater Capacity: 36W
- Attached Iron Tip: None
- Programmable Temperature: 50 to 450°C
- Temperature Precision: Preset temperature ±5°C (at no load)
- Grounding Resistance: 2Ω or less
- Insulation Resistance: 100MΩ or more
- Iron Part Cord Length: 1.2m
- Leak Voltage: Less than 2mV
- Width x Depth x Height: 115x146x98mm
- Kapal Api Kopi Bubuk Special MerahDeskripsi:Kopi bubuk dengan merk Kapal Api ini special terbuat dari biji kopi pilihan yang menghasilkan aroma kopi harum dan lebih enak. Kapal Api Special ini terdiri dari berbagai ukuran yang dapat menjadi alternatif penyajian.
- GARRETT METAL DETECTORS Detector and Scanner AccessoriesDeskripsi:Polypropylene-backed tape is smooth, flexible, and tear-resistant. It is commonly used for boxes that are made of recycled material, have been previously used, or have rough surfaces.atribut:
- UNSPSC: 41111903
- For use with: Garrett PD 6500i
Daftar Harga timbangan emas indonesia Terbaru November 2026
| OHAUS Digital Scale Shipping & Receiving Bench (Timbangan Digital) | Rp3.499.900 |
| OHAUS Digital Scale Lab (Timbangan Digital) | Rp1.599.900 |
| OHAUS Digital Scale Bench (Timbangan Digital) | Rp4.499.900 |
| OHAUS Food Scale | Rp15.999.900 |
| Cleo Air Mineral Botol | Rp27.900 |
| monotaro.id Lakban OPP 2inch (Solasi / Selotip) | Rp6.900 |
| Golden Flying Fish Table Spoon Stainless Steel (Sendok Makan) | Rp2.900 |
| Golden Flying Fish Eating Fork Stainless Steel (Garpu Makan) | Rp43.900 |
| Gulaku Gula Pasir Premium Putih (Sugar) | Rp5.900 |
| Gulaku Gula Pasir Kuning (Sugar) | Rp5.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/gtP109380605-1.jpg)
/rdP109369985-1.jpg)
/53P109099183-1.jpg)


/odP108166877-19.jpg)
/1nP103257059-6.jpg)
/msP103255820-1.jpg)
/80P101558288-34.jpg)
/boP106952420-1.jpg)
/P101545790-2.jpg)
/P101545776-1.jpg)
/2yP101000106-3.jpg)
/ctP107922461-1.jpg)




%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)