goot Temperature Controlled Lead-Free Micro Soldering Station

Sebelum PPN:
Rp6.899.900
Spesifikasi
PowerAC100V
Electricity consumption40W
Heater Capacity36W
Attached Iron TipNone
Programmable Temperature50 to 450°C
Temperature PrecisionPreset temperature ±5°C (at no load)
Grounding Resistance2Ω or less
Insulation Resistance100MΩ or more
Iron Part Cord Length1.2m
Leak VoltageLess than 2mV
Width x Depth x Height115x146x98mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-New grip is used, which is designed for the phi2.9 fine iron tip suitable for fine soldering (RX-81HRTseries).
-Ready for use in about 4 seconds once power is turned on. (Applies when temperature is preset to 350℃.)-In addition to RX-81HRTseries micro soldering iron tips, iron tips for the 80W typeRX-80HRTseries can also be used.
-With the slide method, iron tip can be changed while it is hot without using any tool.
-Iron plate thickness has been determined based on erosion occurring on all types of iron tips and lead-free soldering.
-Station main body, iron part (RX-81GAS), trowel stand
-Lead-free solder compliant
Warning
-Iron tip is sold separately.
-Power is 72W whenRX-80HRTseries iron tip is used.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait