Beli timbangan digital jadever di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JADEVER Bench Scales
    Mulai

    Rp8.599.900

    JADEVER Bench Scales
    atribut:
    • Size (cm): 40x50
  2. JADEVER Platform Scales
    Mulai

    Rp14.999.900

    JADEVER Platform Scales
    atribut:
    • Size (cm): 30x40
  3. JADEVER Bench Scales
    Mulai

    Rp15.999.900

    JADEVER Bench Scales
    atribut:
    • Size (cm): 40x50
    • Capacity (kg): 60
  4. NIPPON PAINT Cat Vinilex Super 25kg
    Mulai

    Rp1.299.900

    NIPPON PAINT Cat Vinilex Super 25kg
    Deskripsi:
    VINILEX SUPER EXTERIOR adalah cat tembok berkualitas tinggi dengan bahan dasar akrilik termodifikasi yang khusus diformulasikan untuk dinding eksterior. Memiliki keunggulan cepat kering, anti-jamur, anti-pudar, warna awet, tahan lama, dapat dicuci, dan tahan sikat hingga 2.000 kali. Mempunyai daya tutup yang baik serta hasil yang halus dan merata. Dapat digunakan untuk tembok dan langit-langit berbahan dasar beton, plaster, papan, asbes, mortar, batako, dan lain-lain.SpesifikasiJenis Cat : Kopolimer vinyl akrilik.Tekstur : Matt.Warna : Putih dan berbagai warna.Specific Gravity (25°C) : 1.40 - 1.50 Kg/L.Non Volatile : 54% - 56% b/b.Daya Sebar Teoritis : 10 - 12 m2/kg/lapis (kuas).
    atribut:
    • Sebaran Teoritis (m²): 10-12
    • Ukuran (kg): 25
  5. S.T. Natural Rubber Gloves
    Mulai

    Rp24.900

    S.T. Natural Rubber Gloves
    atribut:
    • Color: Pink
    • Material: Front = Natural rubber; Back = Cotton (flocked)
    • Slip Resistance: Yes
    • Total Length (cm): 30
    • Type: Rubber gloves
  6. ISHIDA Table Top Scale
    Mulai

    Rp5.099.900

    ISHIDA Table Top Scale
    atribut:
    • Type: Tabletop Scale
    • Platform Size (mm): 230x200
    • Display: LCD Panel
    • Battery: 2 Dry Cell
    • Accuracy (kg): ± 1/3000
    • Dimensions (mm): 236x282x100
    • Platter Size (mm): 200x230
    • Power Source: (2) D Size batteries or AC adapter
  7. S.T Family Natural Rubber Gloves (long Type)
    Mulai

    Rp63.900

    S.T Family Natural Rubber Gloves (long Type)
    atribut:
    • Color: Pink
    • Size: M
    • Thickness (mm): 0.51
    • Specifications: With Fleece Lining
    • Finish Material: Front: Natural Rubber, Back: Cotton (bristle)
  8. Philips TrueForce Core LED Industrial and Retail
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    Philips TrueForce Core LED Industrial and Retail
    Deskripsi:
    Philips TrueForce Core LED I&R lamps offer an easy and short payback LED solution to replace High Intensity Discharge (HID) lamps. The products bring the energy efficiency and long lifetime benefits of LED to HID replacement and provide instant saving and low initial investment. With the right lamp size and light distribution, you can easily retrofit TrueForce Core LED I&R lamps and bypass the existing ballast while enhancing the lighting quality.Benefits:- Cost saving with short payback time- Light on the wider working space- Low initial investment- Enhance lighting quality with easy adoptionApplications: Industrial/retail - warehouses, factories, shops, transport hubs
    atribut:
    • Input Frequency (Hz): 50 to 60
    • Color Code: 865 (CCT of 6500 K)
    • Voltage (Nom) (V): 220-240
    • Color Consistency: <6
    • Bulb Shape: T-shape
    • Color Designation: Cool Daylight
    • EU RoHS compliant: Yes
    • LLMF At End of Nominal Lifetime (Nom.) (%): 70
    • Nominal Horizontal Color Temperature (Kelvin): 6500
    • Power factor (nom.): 0.5
    • Technical Beam Angle (Nom) (degree): 180
  9. NIPPON PAINT Cat Vinilex 25kg
    Mulai

    Rp1.099.900

    NIPPON PAINT Cat Vinilex 25kg
    Deskripsi:
    VINILEX adalah cat emulsi berkualitas tinggi dengan basis kopolimer vinyl akrilik. Produk ini mempunyai daya tutup dan daya tahan yang sangat baik, serta lapisan film yang rata dan halus. Cat ini dapat digunakan untuk dinding interior dan eksterior serta langit-langit berbahan dasar asbes, batako, beton, papan, mortar, dan lain sebagainya.DATA APLIKASIAplikasi: Kuas, rol, atau spray.Pelarut: Air.Pengenceran: 5-10% (kuas, rol); 20% (airless spray).Ketebalan yang Dianjurkan: 30 µ.Daya Sebar Teoritis : 10 – 12 m²/kg/lapis (kuas).Waktu Pengeringan* :Kering Sentuh: 15 menit.Kering Keras: 1 jam.*(Tergantung pada suhu dan kelembaban).Interval Pengecatan Selanjutnya : 2 jam.
  10. AND Dust &amp; Waterproof Digital Scales SJ-WP Series
    Mulai

    Rp6.399.900

    AND Dust & Waterproof Digital Scales SJ-WP Series
    Deskripsi:
    AND Dust & Waterproof Digital Scales SJ-WP Series with
  11. ACIS Platform Scale - PS-Series
    Mulai

    Rp3.899.900

    ACIS Platform Scale - PS-Series
    atribut:
    • Pansize (mm): 420x520
  12. AND Compact Bench Scales SJ-HS Series
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.399.900

    AND Compact Bench Scales SJ-HS Series
    Deskripsi:
    AND Compact Bench Scales SJ-HS Series with
    atribut:
    • Pan Size (LxW) (mm): 230x190
  13. ACIS Digital Crane Scale CR Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

    ACIS Digital Crane Scale CR Series
    Deskripsi:
    -Digital Crane Scale -Attractive design and practical for using with plastic housing -Convenient 360 degrees swivel shackle & hook -Low power consumption
  14. Impraboard PP Corrugated Plastic Sheet 5mm
    Rating:
    100% of 100
    (1)
    Mulai

    Rp359.900

    Impraboard PP Corrugated Plastic Sheet 5mm
    Deskripsi:
    Impraboad is Corrugated Plastic Sheet / Twinwall Plastic Sheet made from the highest quality polypropylene material using the most advanced and latest extrusion technology from Europe.Impraboard is suitable for various applications, ranging from graphic arts, signage, display, promotional items, packaging, construction, agriculture, and other industrial applications.Being a versatile material, you can use Impraboard to make almost everything beyond your imagination.is available in various attractive colors, thickness, sizes, and special features such as Ultra Violet (UV) protection and anti static.
  15. Avian Cat Tembok Avitex 5kg
    Mulai

    Rp84.900

    Avian Cat Tembok Avitex 5kg
    Deskripsi:
    Cat Tembok Avitex memperindah rumah anda dengan sentuhan warna-warna yang bercita rasa tinggi¿ Hadir dengan formula baru, Cat Tembok Avitex dibuat agar lebih tahan lama dalam mewarnai kehidupan anda. Kegunaan dan keistimewaan: - Sebagai cat akhir yang memberi daya tutup terbaik - Mudah diaplikasikan - Mudah dicuci - Cepat kering - Tahan pudar dan warna warna menarik.
    atribut:
    • Finishing: Matt
    • Theoretical Spread (m²/kg): 10-12 (per layer)
    • Dry Layer Consistency (µm): ±60
    • Solid Content (%): 50-60
Daftar Harga timbangan digital jadever Terbaru March 2026
JADEVER Bench ScalesRp8.599.900
JADEVER Platform ScalesRp14.999.900
JADEVER Bench ScalesRp15.999.900
NIPPON PAINT Cat Vinilex Super 25kgRp1.299.900
S.T. Natural Rubber GlovesRp24.900
ISHIDA Table Top ScaleRp5.099.900
S.T Family Natural Rubber Gloves (long Type)Rp63.900
CNP Pump Submersible Deep Well Multistage with Motor 3 Phase (Pompa Celup)Rp5.499.900
Philips TrueForce Core LED Industrial and RetailRp189.900
FREED Cable Ties (Pengikat / Kabel Tis)Rp4.900

Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)