Beli timbangan 500 kg di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DAIJIN Digital Scale Digital Sitting (Timbangan Digital)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.999.900

  2. KRISBOW Timbangan Platform Analog (Timbangan Duduk Analog)
    Mulai

    Rp3.799.900

    KRISBOW Timbangan Platform Analog (Timbangan Duduk Analog)
    Deskripsi:
    - High precisim analog scale- Large scale- Made of robust- Clear graduation for precise reading- Adjustable zero setting
  3. CMOS Digital Platform Scale (Timbangan Duduk Digital)
    Mulai

    Rp1.399.900

    CMOS Digital Platform Scale (Timbangan Duduk Digital)
    Deskripsi:
    Timbangan digital yang akurat dengan indikator untuk berat dan harga. Serta sudah teregistrasi resmi dari badan metrologi.
    atribut:
    • Resolution (g): 10
    • Color: Grey Platinum
    • Size (mm): 750x410x160
    • Pansize (mm): 400x500
  4. KRISBOW Digital Platform Scale (Timbangan Duduk Digital)
    Mulai

    Rp2.099.900

    KRISBOW Digital Platform Scale (Timbangan Duduk Digital)
    Deskripsi:
    Timbangan digital platform dengan kapasitas besar dan pembacaan cepat melalui layar LCD. Cocok untuk penimbangan dalam gudang, logistik, dan produksi.
  5. monotaro.id Anti Slip Dotted Gloves (Sarung Tangan)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp3.900

  6. Optima Scale Digital Scale Stainless Steel Bench Class III (Timbangan Digital)
    Mulai

    Rp39.999.900

    Optima Scale Digital Scale Stainless Steel Bench Class III (Timbangan Digital)
    Deskripsi:
    Optima Scale OP-915SS-2424-500 Bench ScaleThe Optima OP-915SS series offers an affordable solution for a heavy duty stainless steel bench scale. They can be utilized for counting, checkweighing, and general weighing making them an ideal solution for a variety of industrial application. The OP-915 can be combined with a printer or remote display due to the RS-232 communication port. The system is IP65 rated and backed with a one year manufacturers warranty. The OP-915 series is NTEP approved for use in legal for trade application.
    atribut:
    • Calibration: External
    • Class: III
    • Communication: Full Duplex RS-232 Serial Port
    • Communication Specification: 9600, 4800, 2400, 1200 bps; 8 data bits, 1 stop bits, no parity, no handshaking
    • Construction: Fully stainless steel
    • Display Type: LCD
    • IP Rating: IP65
    • NTEP: Yes
    • Power (V): 110/220 AC adapter or optional 6V 4Ah rechargeable lead acid battery
    • Stabilization Time (s): Less than 2
    • Weighing Unit: lb/kg/g/oz/lb:oz
  7. CHQ Digital Scale Digital Sitting (Timbangan Digital)
    Mulai

    Rp6.499.900

    CHQ Digital Scale Digital Sitting (Timbangan Digital)
    atribut:
    • Accuracy (g): 10
    • Platform Size (cm): 40x50
    • Power: Rechargeable
    • Display: LED
  8. CAS Counting Bench Scale
    Mulai

    Rp9.199.900

    CAS Counting Bench Scale
    Deskripsi:
    ECB is covering from 30kg to 250kg as 1/600.000 (internal) and 1/15.000 (external) resolution and has the various uses such as manufacturing, packing and farming industries and tool shops. Additionally, there is a bing memory space for items. It will bring convenient operation & faster counting applicationUp to 124 PLU’s storable memory space: 24 PLU’s Direct memory key & 100 PLU’s indirect memory spaceTicket/Label printer (optional)Check-weight/Count with beep sounds
    atribut:
    • Internal Resolution: 1/600000
    • Display: LCD backlight
    • Weight Units: kg, g, lb
    • Power: AC adapter DC 12V/850mA, rechargeable battery (6V, 5Ah)
    • Battery Life (hour): 100
  9. Optima Scale Digital Scale Bench Class III (Timbangan Digital)
    Mulai

    Rp22.999.900

    Optima Scale Digital Scale Bench Class III (Timbangan Digital)
    Deskripsi:
    Optima Scale OP-915-2424-500 Bench ScaleThe Optima OP-915 series offers an affordable solution for a heavy duty bench scale. They can be utilized for counting, checkweighing, and general weighing making them an ideal solution for a variety of industrial application. The OP-915 can be combined with a printer or remote display due to the RS-232 communication port. The system is IP65 rated and backed with a one year manufacturers warranty. The OP-915 series is NTEP approved for use in legal for trade application.
    atribut:
    • Calibration: External
    • Class: III
    • Communication: Full Duplex RS-232 Serial Port
    • Communication Specification: 9600, 4800, 2400, 1200 bps; 8 data bits, 1 stop bits, no parity, no handshaking
    • Construction: Stainless steel weigh pan with heavy duty steel frame
    • Display Type: LED
    • IP Rating: IP65
    • NTEP: Yes
    • Power (V): 110/220 AC adapter or optional 6V 4Ah rechargeable lead acid battery
    • Stabilization Time (s): Less than 2
    • Weighing Unit: lb, kg
  10. Excellent Scale Bench Scale Mild Steel with Fence
    Mulai

    Rp14.999.900

    Excellent Scale Bench Scale Mild Steel with Fence
    Deskripsi:
    Indicator A12+EOnly weighing functionwith RS-232other function is optionalMild Steel platter 2.0mm
    atribut:
    • Interface: RS-232
    • Mild Steel Platter (mm): 2.0
    • Pansize (mm): 500x600
  11. Excellent Scale Hybrid Scale Small Size
    Mulai

    Rp15.999.900

    Excellent Scale Hybrid Scale Small Size
    Deskripsi:
    Indicator A7:only weighing function
  12. HENHERR Bench Scale
    Mulai

    Rp7.999.900

  13. CAS Bench Scale Hybrid
    Mulai

    Rp6.099.900

    CAS Bench Scale Hybrid
    atribut:
    • Dimensions (cm): 48x66
  14. SOJIKYO Digital Platform Scale
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.699.900

    SOJIKYO Digital Platform Scale
    Deskripsi:
    ACS/TCS Electronic Price Computing Scale adalah sejenis alat penimbangan multifungsi. Timbangan ini tidak hanya menghitung dengan tepat dan cepat, tetapi juga beroperasi dengan mudah. Timbangan tersebut telah menggunakan mikroprosesor chip tunggal canggih dan load cell presisi tinggi, sehingga stabil dan tahan lama digunakan. Timbangan ini mengadopsi tampilan LED, dan dapat menggunakan daya AC atau DC untuk memiliki fitur tidur otomatis, hemat energi, tampilan tegangan, peringatan bip tegangan rendah, pengisian daya baterai DC secara otomatis, penyimpanan harga satuan, perubahan, dll. Oleh karena itu, itu banyak digunakan dalam bisnis atau industri lain sebagai instrumen penghitungan harga.
    atribut:
    • Material: Stainless Steel
    • Power: Hybrid with electricity and batteries (included)
  15. Excellent Scale Bench Scale Mild Steel
    Mulai

    Rp8.499.900

    Excellent Scale Bench Scale Mild Steel
    Deskripsi:
    Only weighing functionwith RS-232other function is optional
    atribut:
    • Interface: RS-232
  16. Cahaya Adil Manual Platform Scale
    Mulai

    Rp4.799.900

    Cahaya Adil Manual Platform Scale
    Deskripsi:
    - Sejak 1947- Badan timbangan full-pressed- Pada tahap akhir pengecatan badan timbangan melalui tahapan powder coating.- Roda timbangan dibuat dengan plat besi.- Menggunakan mesin las MIG (Metal Inert Gas) CO2 dalam proses pembuatan badan serta komponen badan timbangan.- Konstruksi timbangan yang tahan banting, awet digunakan hingga bertahun-tahun untuk penggunaan sehari-hari.- Desain konstruksi tuas usus timbangan double v-shape.- Pengemasan timbangan rapi yang menjamin keamanan serta memudahkan proses pengiriman timbangan hingga tiba tujuan.- Pabrik memiliki pengalaman dalam industri timbangan lebih dari 50 tahun.- Timbangan ditera oleh Direktorat Metrologi sebelum dijual- Menggunakan bandul dan tuas timbangan yang direkomendasikan oleh Direktorat Metrologi
  17. KRISBOW Timbangan Platform Elektronik dengan Tera
    Mulai

    Rp3.699.900

    KRISBOW Timbangan Platform Elektronik dengan Tera
    atribut:
    • Power Supply: 4v/4Ah Rechargeable Battery
    • Divison (g): 100
    • Minimum Weight (g): 2000
    • Platform Dimension (cm): 45x60
    • Capacity (kg): 300
Daftar Harga timbangan 500 kg Terbaru October 2026
DAIJIN Digital Scale Digital Sitting (Timbangan Digital)Rp1.999.900
Acas Digital Platform ScaleRp1.099.900
KRISBOW Timbangan Platform Analog (Timbangan Duduk Analog)Rp3.799.900
CMOS Digital Platform Scale (Timbangan Duduk Digital)Rp1.399.900
KRISBOW Digital Platform Scale (Timbangan Duduk Digital)Rp2.099.900
monotaro.id Anti Slip Dotted Gloves (Sarung Tangan)Rp3.900
ACIS Milde Stell Platform Scale with Guard Rail PS-CX SeriesRp3.899.900
Optima Scale Digital Scale Stainless Steel Bench Class III (Timbangan Digital)Rp39.999.900
CHQ Digital Scale Digital Sitting (Timbangan Digital)Rp6.499.900
CAS Counting Bench ScaleRp9.199.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait