Beli timbal di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. 3M Aluminum Foil Tape (Lakban Aluminium)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp309.900

    3M Aluminum Foil Tape (Lakban Aluminium)
    Deskripsi:
    - A cutter is required for cutting
    atribut:
    • Color: Silver
  2. Inoplast Butyl Tape Aluminium Waterproofing (Lakban Kedap Air / Lakban Aluminium)
    Mulai

    Rp25.900

    Inoplast Butyl Tape Aluminium Waterproofing (Lakban Kedap Air / Lakban Aluminium)
    Deskripsi:
    Inoplast AL is a single-faced adhesive tape of aluminum foil laminated polyester(PET) film substrate which is coated by excellent waterproof butyl rubber pressure-sensitive adhesive (PSA). This tape shows well-balanced adhesiveness in a wide range of temperature, and both substrate and PSA are excellent in air-tightness. 1. Structure. - Aluminum Foil (25μm) laminated PET Film (25μm). - Butyl Rubber PSA. - Release Paper Liner. 2. Application. - Temporary fixing of exterior wall material, and waterproof packing of joints. 3. Adhesive properties. - Adhesion: In accordance with JIS Z 0237(2009) Values in ( ) are referential values from manufacturer Ball tack: In accordance with manufacturer Tensile and elongation: In accordance with JIS Z 0238(2009). Measuring conditions : Temp.23°C Humidity 65%RH. - Tensile strength : In accordance with JIS Z 1524 Article 7-9(Interval: 125mm Peeling speed 300mm/min). - Elongation : %of elongation at break. - Adhesion : JIS Z 1528 Article 6-7 (180°peeling). - Applying conditions : One reciprocation by metallic roller (2kg load, diameter 83mm, width45mm), which is covered by rubber (hardness 80Hs, 6mm thick) at the speed of 300mm/min. - Peeling conditions : Peeling by 180°peel at the speed of 300mm/min after 20mins or more from application. Peeling resistance force to be adhesion. 4. Temperature dependency of adhesion. - Test plate : Stainless plate. - Test method : Application of specimen at conditions of 23°C and 65%RH. Keep the specimen at each temperature for 20mins. Specimen to be peeled off at each temperature by 180°peeling. 5. Variation per time (Cycle test). - Test plate:Stainless plate. - Test method:Tape to be applied at 23°C, 65%RH. - Condition 1: Thermostatic chamber at 80°C. - Condition 2: Water tank at 20°C. - Specimen to be placed in condition 1 and 2 everyday (Cycle). After certain elapsed days, specimen to be kept under the circumstance of 23°C, 65%RH for 2hrs. Then adhesion to be measured by 180°peeling. - Remarks: No change in appearance (such as cracking, etc.) in this test. - Adhesion of Inoplast AL increases as times elapse. Furthermore, no decline of adhesion. even under water or rapid change of temperature. 6. Heat resistance property. - Test method : Specimen to be applied to glass plate vertically. Visual observation of appearance of specimen, which is placed in each temperature condition inside thermostatic chamber (50, 75, 100°C, and 120°C) after certain days. - Inspection items: Adhesive flow, generation of crack, and shrinkage of tape. 7. Cold resistance property.Judgment criterion. A : Nothing peculiar. B : Slight declination of flexibility, but no peel off. C : No flexibility and break off of tape, but no peel off. D : No flexibility and break off of tape, and tape peel off. Test method : In accordance with Fed. Method Std. No.101B Method 2051. Specimen to be applied to polyethylene film or Kent paper at normal temperature. Keep it under 65°C for 24hrs. Then keep it under each low temperature for 2hrs or more. Then roll it on iron bar which was also chilled under the same condition as specimen. Observe specimen’s appearance.(Operation was also done in the same cooling condition) Inoplast AL performs its adhesion good enough under low temperatures. 8. Weather resistance. - Test method : Weather-O-Meter conditions: 18mins of rain in 120mins cycle 25mm width specimen to be applied to stainless plate at room temperature. Appearance, tensile strength, and elongation of specimen were measured after exposed to sunshine carbon weather-o-meter (WE, SUN-HC). - No declination of adhesion of Inoplast AL even after long term outside use. Furthermore, its adhesion even tends to increase in such condition. Moreover, no cracking, nor shrinking were found. 9. Precautions for use. - Please apply tape after removing dirt, dust, moisture and oil from the surface since enough adhesion is not obtainable if the surface is stained. - Please press firmly after applying the tape to obtain enough adhesion. - For the keeping of tape, please avoid direct sun-ray and the heat sources as heating equipment and store it at cool place. - Please do not use for electrical insulation purpose other than electrical insulation tape. - Please do not apply directly to the car body, furniture, walls, glass and PVC products since causing of discolor, adhesive residue, and paint peel-off. - Since adhesive residue and rash may be caused by using of other tapes than adhesive tape for skin, please do not apply the tape to the skin directly. - Please test well before actual use as tape may contaminate or leave adhesive depending on type of adherend. - Described values are examples of measured values, and not guaranteed values. - The lead-time varies by conditions. Please inquire us for obtaining updated information. - Specification may be subject to change without prior notice. - Please verify whether the tape is suitable for your application before use. - We cannot be held responsible for any damage incurred as a results of using. Please use after enough confirmation.
    atribut:
    • Thickness (mm): 0.45
    • Ball Tack: 37
    • Tensile Strength (N/10mm): 125
    • Elongation (%): 15.6
    • Adhesion (N/10mm): BA SUS 8.97, Polished SUS 13.20
  3. RUCIKA HDPE Pipe SDR17 PN10 (Pipa HDPE)
    Mulai

    Rp95.900

    RUCIKA HDPE Pipe SDR17 PN10 (Pipa HDPE)
    Deskripsi:
    RUCIKA BLACK is a reliable piping system with special characteristics and is suitable for drinking water applications because it is made of Polyethylene (PE). The material has a high level of elasticity and a low level of cracking, so it has a lifetime of more than 50 years. RUCIKA BLACK pipes are available in the form of bars and coils, facilitating the transportation process & installation. The connection system can be with Fusion Welded Joints (Butt Fusion & Electrofusion) and Mechanical Compression Joints. RUCIKA BLACK consists of PE-100, with a design stress of 8 MPa. Produced with an outer diameter ranging from 20 mm to 630 mm.RUCIKA BLACK pipes are designed for transportation & water distribution, as well as industrial, agricultural, and plantation needs. With special characteristics, it allows RUCIKA BLACK to be used in various conditions to drain water such as underwater pipelines, for relining drainage pipelines & drinking water, as well as pipe installation in difficult areas (stagnant water, swamps, earthquake areas, unstable areas, and so on).
    atribut:
    • Color: Black
    • Length (m): 4
    • Material: High Density Polyethylene (HDPE)
  4. 3M General Purpose Vinyl Tape (Lakban Lantai)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp45.900

  5. Scotch-Brite Isolasi Bolak Balik Mounting Permanen Indoor (Double Tape)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp23.900

    Scotch-Brite Isolasi Bolak Balik Mounting Permanen Indoor (Double Tape)
    Deskripsi:
    Inovasi baru dekorasi rumah Solusi dekorasi tanpa melubangi dinding Tape foam dua sisi untuk indoor ukuran 24mm x 3M. Melekat pada dua sisinya, Scotch Mounting Tape aman dan praktis, karena tidak perlu lagi menggunakan paku dan baut. Dapat digunakan di berbagai macam dinding, keramik, dan permukaan kayu. Contohnya untuk menggantung frame foto, lukisan, dan hiasan dinding lainnya. Mampu menahan beban hingga 900 gram. - Praktis dan rapi - Solusi menempel tanpa paku/sekrup - Tidak merusak dinding - Menempel lebih kuat apabila ditempelkan secara vertikal di permukaan yang bersih
    atribut:
    • Adhesive Material: Acrylic
    • Backing Material: Busa Polyethylene
    • Color: White
    • Thickness (mm): 1.6
  6. LAKONI Hawk Inverter MMA Welding Machine (Mesin Las)
    Mulai

    Rp5.899.900

    LAKONI Hawk Inverter MMA Welding Machine (Mesin Las)
    Deskripsi:
    LAKONI Hawk Welding Machine. - Untuk Las TIG DC stanless steel & steel. - Dapat digunakan untuk las MMA non stop 200 Amp. - Lengkap Tang las TIG.
    atribut:
    • Voltage (V): 220
    • Current Output (A): 20-200 (1-5mm Steel)
  7. 3M Double Coated Tissue Tape (Isolasi Bolak Balik)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp41.900

    3M Double Coated Tissue Tape (Isolasi Bolak Balik)
    Deskripsi:
    3M 9075i Double Coated Tissue Tape dengan ketebalan 2.5mil (0.085mm) polyester film tape dengan perekat.
    atribut:
    • Thickness (mm): 0.085
    • Adhesive Material: Silicone Adhesive
    • Backing Material: Polyester Film
    • Color: Translucent
    • Tape Length (m): 50
  8. 3M Acrylic Foam Tape (Isolasi Bolak Balik)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp39.900

  9. Lenovo Notebook V14 G5 (Laptop)
    BARU
    Mulai

    Rp9.699.900

    Lenovo Notebook V14 G5 (Laptop)
    Deskripsi:
    Lenovo V14 G4 IRU - 83A000AKID :Processor: Intel® Core™ i5-13420H, 8C(4P+4E)/12T, P-core 2.1/4.6GHz, E-core 1.5/3.4GHz, 12MBDisplay: 14″ FHD (1920×1080) IPS 300nits Anti-Glare, 45% NTSCMemory: 8GB soldered DDR4-3200, One memory soldered to systemboard, one DDR4 SO-DIMM slot, dual-channel capableStorage: 512GB M.2 2242 PCIe® 4.0×4 NVMe® SSDGraphics: Integrated Intel® UHD graphicsKeyboard: No backlight, EnglishWireless : Wi-Fi® 6, 802.11ax 2×2 + BT5.2Ports: 1x USB 2.0 1x USB 3.2 Gen 1 1x USB-C® 3.2 Gen 1 (supports data transfer, Power Delivery 3.0, and DisplayPort™ 1.2) 1x HDMI® 1.4b 1x Headphone/microphone combo jack (3.5 mm) 1x Ethernet (RJ-45) 1x Power connectorCamera: 720p HD with Privacy ShutterAudio: High Definition (HD) audio, Realtek® ALC3287 codec, stereo speakers, 1.5W x2, Dolby Audio™Battery: 38Wh integrated, 65W Round Tip (3-pin)Laptop Weight: Starting from 1.43 kg (3.15 lbs)Case Material: PC-ABS (Top), PC-ABS (Bottom)Operating System: Windows® 11 Home + Office Home & Student 2021Colors: Iron GrayFree: Lenovo BagLenovo 2 Year Authorized Warranty
    atribut:
    • Graphics: Integrated Intel® UHD Graphics
    • Keyboard: Non-backlit, English
    • Resolution (px): 1920x1080
  10. EAGLE BELTING Round Belt
    Mulai

    Rp469.900

    EAGLE BELTING Round Belt
    Deskripsi:
    Hollow-core smooth round belts can be joined at their ends with barb-style connectors to create a closed-loop belt without welding. The belt's smooth surface is suitable for conveying applications that require washdown, and they are often used in food processing applications.
  11. Scotch Magic Tape (Solasi / Selotip)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp23.900

    Scotch Magic Tape (Solasi / Selotip)
    Deskripsi:
    3M Scotch Magic Tape adalah matte-finish asli, tape yang invisible. Tape yang cocok untuk kantor, rumah dan kantor, sekolah. Dapar ditulis dengan pena, pensil atau spidol diatasnya.25,4 mm x 32,9 mm
  12. 3M Masking Tape (Lakban Kertas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

    3M Masking Tape (Lakban Kertas)
    Deskripsi:
    3M Paper Tape 2210 is a general purpose paper masking tape for holding, bundling, sealing and non-critical masking.
  13. Lenovo Notebook V14 G4 AMN (Laptop)
    Mulai

    Rp6.899.900

    Lenovo Notebook V14 G4 AMN (Laptop)
    atribut:
    • Battery: Integrated 38Wh
    • Camera: HD 720p with Privacy Shutter
  14. Lenovo Notebook V14 G4 IRU (Laptop)
    Mulai

    Rp12.999.900

    Lenovo Notebook V14 G4 IRU (Laptop)
    atribut:
    • Processor: AMD Ryzen™ 3 7320U
    • Memory: 8GB soldered memory, not upgradable
    • GPU: AMD Radeon Graphics
    • GPU Manufacture: AMD
    • Operating System: Windows 11 Home 64
    • Processor Manufacture: AMD
    • Screen Resolution: 1920x1080
    • Screen Size: 14\" FHD (1920x1080) TN 250nits Anti-glare
    • Storage: 256GB SSD M.2 2242 PCIe® 4.0x4 NVMe®
    • Storage Support: One drive, up to 512GB M.2 2242 SSD
  15. 3M Double Coated PE Foam Tape (Isolasi Bolak Balik)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp32.900

    3M Double Coated PE Foam Tape (Isolasi Bolak Balik)
    atribut:
    • Applications: Gasket Assembly, Mounting & Trim Attachment
  16. TRUSCO Fluorescent Line Tape
    49%
    Mulai

    Rp469.900

    TRUSCO Fluorescent Line Tape
    atribut:
    • Material: Base Material:Polyvinyl Chloride Adhesive:Acrylic Type
    • Length (m): 10
    • Thickness (mm): 0.16
    • Adhesive Strength: 17N/25mm
    • Tensile Strength: 36N/10mm
Daftar Harga timbal Terbaru October 2026
3M Aluminum Foil Tape (Lakban Aluminium)Rp309.900
Inoplast Butyl Tape Aluminium Waterproofing (Lakban Kedap Air / Lakban Aluminium)Rp25.900
RUCIKA HDPE Pipe SDR17 PN10 (Pipa HDPE)Rp95.900
3M General Purpose Vinyl Tape (Lakban Lantai)Rp45.900
Scotch-Brite Isolasi Bolak Balik Mounting Permanen Indoor (Double Tape)Rp23.900
LAKONI Hawk Inverter MMA Welding Machine (Mesin Las)Rp5.899.900
3M Double Coated Tissue Tape (Isolasi Bolak Balik)Rp41.900
3M Acrylic Foam Tape (Isolasi Bolak Balik)Rp39.900
Lenovo Notebook V14 G5 (Laptop)Rp9.699.900
EAGLE BELTING Round BeltRp469.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)