Beli tiersprayoil1 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Omi Kogyo Hole Cutter Carbide Stainless Steel with Carbide Chip (Gergaji Lubang)
    45%
    Mulai

    Rp449.900

    Omi Kogyo Hole Cutter Carbide Stainless Steel with Carbide Chip (Gergaji Lubang)
    atribut:
    • Material: Center drill: Cobalt high-speed steel
    • Overall Length (mm): 96
    • Type: TG
    • Usage Tool: Electric drill, drill press
    • Drill Diameter (phi mm): 6
    • Effective Cutting Capacity (mm): 5
    • Blade Thickness (mm): 2.1
    • Effective Length (Maximum Cutting Depth) (mm): 12.4
    • Shank Diameter (mm): 10
  2. TRUSCO Holesaw Carbide Tipped for Stainless Steel (Gergaji Lubang)
    59%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp489.900

    TRUSCO Holesaw Carbide Tipped for Stainless Steel (Gergaji Lubang)
    Deskripsi:
    This is a masterpiece of tipped hole saws. Ideal for drilling sheet metal and other stainless steel products. The effective cutting capacity is 5mm (TTG14 is 4mm). In case of using an electric drill, low speed is recommended at リ 40 or more.
  3. monotaro Holesaw Carbide (Gergaji Lubang)
    Rating:
    88% of 100
    (8)
    Mulai

    Rp219.900

    monotaro Holesaw Carbide (Gergaji Lubang)
    Deskripsi:
    It adopts 3 division carbide chip blade, reduces the resistance force, and improves work efficiency. Also, since there are grooves for discharging chips, chips are discharged smoothly. It is possible to drill a steel plate (8mm or less), copper plate (6mm or less), aluminum plate (8mm or less), stainless steel (5mm or less).
    atribut:
    • Overall Length (mm): 93
    • Drill Diameter (Ø mm): 6
    • Compatible Motor: Electric drill / drilling machine
    • Effective Cutting Capacity (mm): 4
    • Diameter Tolerance (mm): ±0.2
    • Shank Diameter (mm): 10
  4. TRUSCO Holesaw E Type (Gergaji Lubang)
    61%
    Mulai

    Rp169.900

    TRUSCO Holesaw E Type (Gergaji Lubang)
    atribut:
    • Drilling Depth (BD) (mm): 8
    • Material: Cutting Edge: High Speed Steel (SKH51) Center Drill: High Speed Steel (SKH51)
  5. Omi Kogyo Hole Cutter E Type (Gergaji Lubang)
    Mulai

    Rp609.900

    Omi Kogyo Hole Cutter E Type (Gergaji Lubang)
    Deskripsi:
    -Optimum for drilling iron plate with safety design that engagement will not occur.-Only for electric drill.
    atribut:
    • Throat Height: 8mm
    • Shank Diameter: 10mm
    • Blade thickness: 2.1mm
  6. OMI Hole Cutter E Type (Gergaji Lubang)
    70%
    Mulai

    Rp379.900

    OMI Hole Cutter E Type (Gergaji Lubang)
    Deskripsi:
    Usage:Steel, galvanized steel, Tin plate, etc.
    atribut:
    • Material: Center drill: SKH51
    • Overall Length (mm): 84
    • Type: E
    • Weight (g): 170
    • Effective Cutting Ability (mm): 1.6
    • Work Material: Steel, galvanized steel, tin plates, etc.
    • Usage Tool: For electric drill exclusive use
    • Drill Diameter (phi mm): 6
    • Effective Length (Maximum Cutting Depth) (mm): 8
    • Hole Saw Outer Diameter (mm): 40
    • Shank Diameter (mm): 10(No.3)
  7. TRUSCO Holesaw TSL (SKH59 Bi-Metal) (Gergaji Lubang)
    56%
    Mulai

    Rp179.900

    TRUSCO Holesaw TSL (SKH59 Bi-Metal) (Gergaji Lubang)
    Deskripsi:
    - Because of long blade length, it adapts to drilling in a wide range of fields. Using our own cobalt bi-metal blade. With spring for discharge. With unequal pitch blade shape, stable cutting and light drilling on wood have been realized
  8. 3M Protective Coverall Safety Work Wear 4570
    Mulai

    Rp1.099.900

    3M Protective Coverall Safety Work Wear 4570
    Deskripsi:
    - Constructed from multi-layer, non-microporous PE laminate material for Type 3, 4, 5, and 6 protection- Innovative seam technology featuring stitched seams reinforced with five-layer chemically protective tape offers increased protection- High-performance fabric with a soft, anti-static inner layer helps reduce distraction and noise caused by movement- Features elastic hood, waist, cuffs, and ankles so that the coveralls stay in place- Recommended for chemical mixing and handling, oil spills and cleanup, hazardous waste remediation, metal etching and refining, and moreThe 3M™ Chemical Protective Coveralls 4570 are the apparel professionals look to for safety and customized functionality when working in environments that feature chemical exposure. Built with performance and convenience in mind, our coverall is designed with heavy-duty fabric and carefully considered design features that offer superior personal protection.
    atribut:
    • Color: Gray
    • Size: L
    • Material: Suit: Polypropylene / Polyethylene Zipper: Metal / Nylon / Polyester Braid Elastic: Synthetic Rubber (non-latex) Seam Tape: Polyetheylene Thread: Polyester / Cotton
    • Style: 3 Panel Hood, Elastic Cuff, Elastic Waist & Ankle, Taped Seams
    • Closure Type: Double front closing system with large ring zip pull for easy wear
    • Application: Chemical mixing and handling; Chemical / oil spills and clean up; Metal Refining; Metal Etching; Hazardous Waste Remediation; Decontamination / Site Decommissioning; Tank Cleaning; Infective agents / Biological Hazards; Handling Toxic Powders
    • Standards Approvals: Certified to European Standards to help protect against certain industrial hazards
  9. OMI Hole Cutter Carbide Tipped for Stainless Steel (Gergaji Lubang)
    43%
    Mulai

    Rp469.900

    OMI Hole Cutter Carbide Tipped for Stainless Steel (Gergaji Lubang)
    atribut:
    • Effective Length (mm): 4
    • Blade Thickness (mm): 2.0
    • Shank Diameter (mm): 10
    • Blade Diameter (mm): 14
  10. DGR TCT Core Drill Bit (Mata Bor Inti)
    Mulai

    Rp109.900

  11. Omi Kogyo E Type Hole Cutter (Skh51)
    Mulai

    Rp1.699.900

    Omi Kogyo E Type Hole Cutter (Skh51)
    Deskripsi:
    Iron plate, zinc iron plate, tinplate, etc.
    atribut:
    • Type: E
    • Drill Diameter (mm): 6
    • Effective Cutting Capacity (mm): 1.6
    • Effective Length (maximum Depth Of Cut) (mm): 8
    • Overall Length (mm): 84
    • Tools Used: Electric drill only
  12. Omi Kogyo Extend Bar for Takenoko Drill/Bamboo Shoot Drill
    Mulai

    Rp2.299.900

    Omi Kogyo Extend Bar for Takenoko Drill/Bamboo Shoot Drill
    Deskripsi:
    -Extend by 450mm to work comfortably.-For drilling elevated places or at a distance from the user, etc.
    atribut:
    • Total Length: 450mm
    • Shank Diameter: 8mm
    • Purpose of Use: For drilling elevated places or at a distance from the user, etc.
Daftar Harga tiersprayoil1 Terbaru October 2026
Omi Kogyo Hole Cutter Carbide Stainless Steel with Carbide Chip (Gergaji Lubang)Rp449.900
BOSCH Bi-Metal Holesaw for Metal, Aluminium, PVC and Wood (Gergaji Lubang)Rp43.900
TRUSCO Holesaw Carbide Tipped for Stainless Steel (Gergaji Lubang)Rp489.900
monotaro Holesaw Carbide (Gergaji Lubang)Rp219.900
TRUSCO Holesaw E Type (Gergaji Lubang)Rp169.900
Omi Kogyo Hole Cutter E Type (Gergaji Lubang)Rp609.900
OMI E Type Hole Cutter (Gergaji Lubang)Rp129.900
OMI Hole Cutter E Type (Gergaji Lubang)Rp379.900
TRUSCO Holesaw TSL (SKH59 Bi-Metal) (Gergaji Lubang)Rp179.900
3M Protective Coverall Safety Work Wear 4570Rp1.099.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)