PISCO Throttle Valve Free

Sebelum PPN:
Rp94.900 - Rp239.900
Spesifikasi
MaterialOpen ring/POM, resin body/PBT
ShapeFree Type
ColorOpen Ring/Resin Body: Black
Operating Temperature Range0 to 60°C
Operating Pressure Range0 to 0.9MPa
Fluidair
Material (metal hood)/ProcessingBrass (electroless nickel plating)
Vacuum Pressure-100kPa

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Controlling the speed or pneumatic signal of pneumatic equipment. While flowing air can be adjusted flow rate.
Useable: Connection of the screw and tube
Warning
L1, L2, L3 size of the tapered screw type is a reference dimension after tightening the screw.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait