Beli thermometer payung di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ALDO Thermometer Payungatribut:
- BSPT (inch): 1/2
- TRUSCO Safety Cushion BlackDeskripsi:-It is made of foam urethane with excellent durability and impact resistance. With PVC coating that is excellent in oil resistance and water resistance.-For prevention of danger in construction sites or factories.atribut:
- Color: Black
- Sense Thermometer Temperature Gaugeatribut:
- Size (inch): 3
- Drat (inch): 1/2
- Stick Length (mm): 85
- Material: Stainless
- Type: Umbrella
- SATO (Label) Bimetal Thermometer for Asphaltatribut:
- Measurable Temperature Range (degrees): 0 to 200
- Minimum Temperature Display (degrees): 5
- Temperature Sensor Length (mm): 200
- Temperature sensor dimensions: 8 x 200mm
- TECHCROFT Bimetal Dial ThermometerDeskripsi:- Hermetically sealed case to prevent entry of moisture, interior corrosion and coil freeze-up- External adjustment permits zero reset from outside the case- Maxivison dial allows readability from any angle without parallax error Silicone coil dampening (up to 400 Degree F) provides vibration dampening and improves response time- All-welded stainless steel construction- Heavy-Duty glass lens - Thermowells must be used on all pressure or velocity applications, to protect the stem of thermometer from corrosion and physical damage, and to facilitate removal of the thermometer without disturbing the process.atribut:
- Probe Length (mm): 100
- Dial Diameter (inch): 4
- Stem Dia x Length: 6mmx100mm
- WIKA Temperature Gaugeatribut:
- Case: Stainless Steel
- TORA Thermometer BI-Metal BL Typeatribut:
- Temperature (°C): 300
- Sense Thermometer Bimetal Analogatribut:
- Size (inch): 4
- Lever Length (mm): 6
- Kenmaster Bimetal Dial ThermometerDeskripsi:Suhu yang akurat mempermudah Anda mengatur tingkat kematangan makanan.atribut:
- Temperature Range (°C): 0 to 300
- Dial Diameter (inch): 3
- Probe Length (mm): 100
- TRUSCO Safety Cushion Yellow-Blackatribut:
- Color: Yellow-Black
- YAMAMOTO KEIKI All SUS Bimetal Thermometeratribut:
- Material: SUS
- Diameter: 8
- TRUSCO Rubber Corner GuardsDeskripsi:For safety of the plant or construction site.atribut:
- Installation Method: Pasting Type (Double-Sided Tape Included)
- Length (m): 0.9
- Material: Nitrile Rubber (NBR)
- Purpose of Use: For pillars and parts that are easily bumped in the factory.
- ALDO Thermometer Lurusatribut:
- Dimensions (inchxmm): 4x150
- BSPT (inch): 1/2
- GOSAVE Traffic ConeDeskripsi:- 100% soft PVC material- Impact resistance- Solid base (stable)- High visible scotlight- 2pcs injection design- Tie spot
- KRISBOW Karet Pelindung Sudut Tiangatribut:
- Color: Black-Yellow
- Size (cm): 80x10x0.8
- WIKA Bimetal Dial ThermometerDeskripsi:- Process design- Lower (bottom) connection with external reset- All stainless steel construction- Accurate to 1% of full scale value- Available with silicone case filling for vibrationatribut:
- Dial Diameter (inch): 4
- Probe Length (mm): 63.5 to 1828.8
- Accuracy (%): + 1.0 Full Scale Value Per ASME B40.3 Grade A
- Connection Material: 304 Stainless Steel
- Dial: White Aluminium, Dished, With Black Markings
- Material Lower Mount (inch): 1/2 NPT
- Measuring Element: Bi-metal helix
- Pointer: Black Aluminium
- Stem Diameter (mm): 6.35
- Stem Length (mm): 63.5 to 1828.8
- Iwata Mfg. Safety CushionDeskripsi:-It is made of foam urethane with excellent durability and impact resistance. With PVC coating that is excellent in oil resistance and water resistance.-For prevention of danger in construction sites or factories.
- TAYLOR Food Service ThermometerDeskripsi:These thermometers measure the temperature of refrigerators and freezers and display that reading using an LCD, dial indicator, or liquid gauge. They withstand the low temperatures common in fridges and freezers.
Daftar Harga thermometer payung Terbaru March 2026
| ALDO Thermometer Payung | Rp159.900 |
| TRUSCO Safety Cushion Black | Rp36.900 |
| Wipro Thermometer Payung | Rp149.900 |
| Sense Thermometer Temperature Gauge | Rp349.900 |
| SATO (Label) Bimetal Thermometer for Asphalt | Rp1.399.900 |
| TECHCROFT Bimetal Dial Thermometer | Rp1.899.900 |
| WIKA Temperature Gauge | Rp2.399.900 |
| TORA Thermometer BI-Metal BL Type | Rp219.900 |
| Sense Thermometer Bimetal Analog | Rp449.900 |
| Kenmaster Bimetal Dial Thermometer | Rp139.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)




















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pelindung%20Sisi%2C%20Bantal/Tipe%20L/TRUSCO%20Safety%20Cushion%20Black/P103032830-1.jpg)


%20Bimetal%20Thermometer%20for%20Asphalt/P102001950-1.jpg)





%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pelindung%20Sisi%2C%20Bantal/Tipe%20L/TRUSCO%20Safety%20Cushion%20Yellow-Black/P103152651-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pelindung%20Sisi%2C%20Bantal/Tipe%20L/TRUSCO%20Rubber%20Corner%20Guards/P101002187-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kerucut%20Jalan/Kon%2C%20Kerucut%20Berwarna/GOSAVE%20Traffic%20Cone/P102926268-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pelindung%20Sisi%2C%20Bantal/Pelindung%20Sudut/KRISBOW%20Karet%20Pelindung%20Sudut%20Tiang/dlP101515489-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pelindung%20Sisi%2C%20Bantal/Tipe%20Setengah%20Lingkaran%2FSegi%20Tiga/Iwata%20Mfg_%20Safety%20Cushion/P102800234-1.jpg)