Beli thermometer control di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TECHCROFT Bimetal Dial Thermometer
    Mulai

    Rp3.499.900

    TECHCROFT Bimetal Dial Thermometer
    Deskripsi:
    - Hermetically sealed case to prevent entry of moisture, interior corrosion and coil freeze-up- External adjustment permits zero reset from outside the case- Maxivison dial allows readability from any angle without parallax error Silicone coil dampening (up to 400 Degree F) provides vibration dampening and improves response time- All-welded stainless steel construction- Heavy-Duty glass lens - Thermowells must be used on all pressure or velocity applications, to protect the stem of thermometer from corrosion and physical damage, and to facilitate removal of the thermometer without disturbing the process.
    atribut:
    • Probe Length (mm): 100
    • Dial Diameter (inch): 4
    • Stem Dia x Length: 6mmx100mm
  2. SK SATO Remote Sensing Dial Thermometer
    59%
    Mulai

    Rp3.399.900

    SK SATO Remote Sensing Dial Thermometer
    atribut:
    • Material: Glass (transparent plate) SUS304 (case, the temperature sensing portion, mounting screws, lead)
    • Type: Liquid-filled
    • Surface Processing: Electrolytic polishing
    • Mounting Screw: PT1/2
    • Number of Mounting Holes: 3
    • Case Diameter (phi mm): 110
    • Lead Wire (m): 3
    • Purpose of Use: Measurement target: Liquid/air.
  3. YAMAMOTO KEIKI All SUS Bimetal Thermometer
    Mulai

    Rp2.999.900

    YAMAMOTO KEIKI All SUS Bimetal Thermometer
    atribut:
    • Material: SUS
    • Diameter: 8
  4. TECHCROFT Alat Pengukur Tekanan GSB63
    33%
    Mulai

    Rp349.900

    TECHCROFT Alat Pengukur Tekanan GSB63
    Deskripsi:
    Pressure Gauge Techcroft GSB-63 merupakan alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah, material stainless steel - kuningan, tampilan bisa berupa bar, kg, psi, dan sebagainya.
  5. SATO (Label) Bimetal Thermometer for Asphalt
    Mulai

    Rp1.399.900

    SATO (Label) Bimetal Thermometer for Asphalt
    atribut:
    • Measurable Temperature Range (degrees): 0 to 200
    • Minimum Temperature Display (degrees): 5
    • Temperature Sensor Length (mm): 200
    • Temperature sensor dimensions: 8 x 200mm
  6. KRISBOW Infrared Thermometer (Pengukur Suhu)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp519.900

    KRISBOW Infrared Thermometer (Pengukur Suhu)
    Deskripsi:
    Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
  7. SCHUH Pressure Gauge All Stainless Steel (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp1.499.900

    SCHUH Pressure Gauge All Stainless Steel (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    ApplicationSS Series is a premium design pressure gauge with fully stainless steel construction, liquid fillable andwith various option used in extreme corrosive and severe environment. It is used on pneumatic control system, control panel, pressure regulator, valve positioner, analyzer, pneumatic octuotor, etc.Industries coverage are as Oil & Gas On & Offshore power plants, steel mining, process, pulp and poper water & sewage ond petrochemical plants.Technical Specification SS Series- Nominal Size : 40, 50 and 63 mm- Accuracy Closs:Class 1.6 (@ 50, 63 mm)Class 2.5 (@ 40 mm)- Ingress Protection : IP 65 (Weather tight)- Scale Range :Pressure 0.. 1000 barVacuum -1 bar... 0Compound -1.. 24 bar- Tube Element Shape :P 100 bar in helicoil- Filling : Dry or liquid filled- Operating Temperature: Ambient temperature -30°.. +70°CMedium temperature 180°C Max.- Temperature Error:Additional error when pressure element temperaturedeviates from reference temperature +20°C (+68°F}be 20.4% / 10°C (50°F) rising or falling- Over Pressure Limit:130% of F.S. P 100 bar- Dial Graduation:Block graduation on white for single rangeBlack and red graduation on white for dual ranges
    atribut:
    • NPT Adaptor (inch): 1/4
    • Body Material: Stainless Steel 304
    • Connector Material: Stainless Steel 304
  8. TECHCROFT Pressure Gauge GSS100
    Mulai

    Rp1.799.900

    TECHCROFT Pressure Gauge GSS100
    Deskripsi:
    Pressure Gauge TechcroftPressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft empat inch, konektor setengah inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.
  9. TEKIRO Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp59.900

    TEKIRO Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    untuk mengukur tekana angin pada ban kendaraan bertekanan 2.5 bar, berdimensi 61mm 26mm 12mmFungsi : untuk mengukur tekana angin pada ban kendaraan Material : chrome vanadium
    atribut:
    • Dimension 1 (mm): 61
    • Diameter (mm): 61
    • Material: Chrome Vanadium
  10. NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    44%
    Mulai

    Rp289.900

    NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  11. TECHCROFT Pressure Gauge GSS100 (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp2.199.900

  12. CEJN Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp729.900

    CEJN Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    Pressure Gauge on Snap Check system with stainless steel case AISI 304 and filled with glycerin. Snap Check standard range has combination feature with scale km/cm.
  13. FLUKE Infrared Thermometer
    Mulai

    Rp1.399.900

    FLUKE Infrared Thermometer
    Deskripsi:
    - No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.
    atribut:
    • Minimum Temperature Display (°C): 0.1
  14. TECHCROFT Pressure Gauge GSS63
    33%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp929.900

    TECHCROFT Pressure Gauge GSS63
    Deskripsi:
    Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.
    atribut:
    • Dial Size: 63mm(2.5inch)
    • Material: All Stainless Steel
  15. NAGANO Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp2.999.900

    NAGANO Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan)
    atribut:
    • Joint Size: G3/8B
    • Outside Diameter (phi): 75
    • Materias (Bourdon Tube): SUS316
    • Materials (share): SUS316
  16. YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    39%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp789.900

    YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).
    atribut:
    • Accuracy: ±16% F.S
    • Material for the parts Touching Liquid: BS, SUS 316
Daftar Harga thermometer control Terbaru October 2026
TECHCROFT Bimetal Dial ThermometerRp3.499.900
SK SATO Remote Sensing Dial ThermometerRp3.399.900
YAMAMOTO KEIKI All SUS Bimetal ThermometerRp2.999.900
TECHCROFT Alat Pengukur Tekanan GSB63Rp349.900
SATO (Label) Bimetal Thermometer for AsphaltRp1.399.900
KRISBOW Infrared Thermometer (Pengukur Suhu)Rp519.900
KRISBOW Temperature ProbeRp52.900
SCHUH Pressure Gauge All Stainless Steel (Manometer/ Alat Ukur Tekanan)Rp1.499.900
TECHCROFT Pressure Gauge GSS100Rp1.799.900
TEKIRO Pressure Gauge (Manometer/ Alat Ukur Tekanan)Rp59.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)