Beli thermo-hygrometer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Defelsko PosiTector 6000 Coating Thickness Gage Standard (Alat ukur ketebalan)Deskripsi:Integral and Cabled probes for thick protective coatings; epoxy, rubber, intumescent fireproofing and moreALL GAGES COME COMPLETE with precision plastic shim(s), protective rubber holster, wrist strap, 3 AAA alkaline batteries, instructions, protective lens shield, convenient carrying case, Long Form Certificate of Calibration traceable to NIST or PTB, USB cable, PosiSoft Software, two (2) year warranty.* Size and weight are for the PosiTector gage body only and do not include the probe.Conforms to ISO 19840/2178/2360/2808, ASTM B244/B499/D1186/ D1400/D7091/E376/G12, BS3900-C5, SSPC-PA2 and othersOptions- Coating Thickness Standards to fulfill both ISO and in-house quality control requirements- Probe Foot RingsDurable Delrin ring allows the probe to slide easily while scanning- Telescopic Probe Extender for usewith the PosiTector 6000 FS, NS, FNS, FXS, FNDS, NAS and FTS probes.- Provides up to 124 cm (49”) of reach andcollapses to 47 cm (18.5”) for easy storageSimple- Fast measurement speed—60+ readings per minute. Enhanced FAST mode—90+ readings per minute for quick inspection.- Ready to measure—no adjustment required for most applications- NEW Larger 2.8” impact resistant color touchscreen with redesigned keypad for quick menu navigation- NEW On-gage help explains menu items at the touch of a button- Flashing display—ideal in a noisy environment- RESET feature instantly restores factory settingsDurable- NEW Weatherproof, dustproof, and water-resistant—IP65-rated enclosure- NEW Ergonomic design with durable rubberized grip- Wear-resistant probe tip- Shock-absorbing protective rubber holster for added impact resistance- Two year warranty on gage body AND probeAccurate- Certificate of Calibration showing traceability to NIST or PTB included- Built-in temperature compensation ensures measurement accuracy- Hi-RES mode increases displayed resolution for precision applications- Conforms to national and international standards including ISO and ASTMVersatile- PosiTector body accepts all PosiTector 6000, 200, DPM, IRT, RTR, SPG, SST, SHD, BHI, and UTG probes easily converting from a coating thickness gage to a dew point meter, surface profile gage, soluble salt tester, hardness tester, or ultrasonic wall thickness gage- Multiple calibration adjustment options including zero, 1-point, 2-point, and ISO 19840 correction factors- Selectable display languages- NEW Auto rotating display with Flip Lock- Extended cables available (up to 75 m/250 ft) for remote measuringPowerful- Continually displays/updates average, standard deviation, min/max, and number of readings while measuring- NEW Screen Capture—save 100 screen images for record keeping and review- HiLo alarm audibly and visibly alerts when measurements exceed user-specified limits- NEW Instant-on feature quickly powers up the gage if recently powered down- NEW Up to 30% longer battery life- USB port for fast, simple connection to a PC and to supply continuous power. USB cable included.- PosiSoft USB Drive—stored readings and graphs can be accessed using universal PC/Mac web browsers or file explorers. No software required.- Every stored measurement is date and time stamped- Includes PosiSoft suite of software for viewing and reporting data (see far right)atribut:
- Type: Ferrous
- Gage Body: Standard
- Range (mm): 0-6 (0-250 mils)
- Accuracy: ±(0.5 mil + 1%) 0-100 mils ±(0.5 mil + 3%) >100 mils ±(0.01 mm + 1%) 0-2.5 mm ±(0.01 mm + 3%) >2.5 mm
- Matching DeFelsko Calibration Standards: STDP1
- Size (mm): 127x66x25.4
- AND Thermo-Hygrometer with External Sensoratribut:
- Internal capacity: One
- Order Code: 57377276
- Product Number: AD-5682
- Temperature Measurement Range (°C): 0-50 (internal), -40-70 (external)
- Minimum Display: 0.1 °C / 1% RH
- Humidity Measurement Range: 15-95% RH
- Battery Life (years): Approximately 1 (using alkaline batteries)
- Humidity Measurement Accuracy: ± 5% RH (30-60% RH), ± 10% RH
- Measurement Interval (s): About 10
- Power Supply: 1 AAA
- Temperature Measurement Accuracy (°C): ± 1 (0 to +50)
- Zebra Technologies Handheld ComputerDeskripsi:MC3300 WORKS HARD IN THE REAL WORLD When it comes to delivering real-world productivity, the MC3300 is the real deal. Push-to-talk capabilities and Wi-Fi-enabled WorkForce Connect mean colleagues can communicate instantly, from the back of the store to the front. Warm-swap batteries virtually eliminate downtime, so your workforce can literally power through shifts. The MC3300 is efficiency, connectivity and productivity in one innovative package. And, it’s all backed by Zebra’s unrivalled OneCare support. Industry Use - Retail - Manufacturing - Warehouse Management DIMENSIONS Straight Shooter and 45° Scan: 7.96 in. L x 2.94 in. W x 1.35 in. D (202.2 mm L x 74.7 mm W x 34.5 mm D) Turret/Rotating Head: 8.79 in. L x 2.94 in. W x 1.35 in. D (223.4 mm L x 74.7 mm W x 34.5 mm D) Gun/Pistol: 7.96 in. L x 2.94 in. W x 6.45 in. D (202.6 mm L x 74.7 mm W x 163.9 mm D)
- HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:- Large character LCD display, easy to read- Temperature, Humidity and Clock display simultaneously- Hourly chime, Daily alarm function- Max/Min temperature and humidity memory function- Calendar display function (Month and date)- Temperature display modesatribut:
- Humidity Range (% RH): 10 to 99
- Temperature Range (°C): -50 to +70
- Dimensions (mm): 93x21x101
- Material: ABS
- Power Supply: AAA 1.5V Battery - 1pc
- Mr. Muscle Clear Liquid Blue GalonDeskripsi:Mr. Muscle Clear dengan formula ganda, daya bersih ekstra dan antibakteri, efektif membersihkan kotoran membandel pada kaca dan permukaan lainnya dengan mudah dan cepat, serta membunuh bakteri sehingga bersih cemerlang kaca seperti hilang. Gunakan Mr. Mucle Clear pada meja, jendela, lemari, cermin, komputer, TV, etalase toko, krom, stainless steel, plastik, vinyl, serta keramik/poselen. Kotoran dapat dibersihkan dengan mudah dan cepat.atribut:
- Packaging: Gallon
- Product Form: Liquid
- Volume (ml): 3700
- Mr. Muscle Clear Glass Cleaner Liquid SprayDeskripsi:Mr. Muscle Clear with a double formula, extra clean power and antibacterial, effective cleaning stubborn dirt on glass and other surfaces easily and quickly, and kills the bacteria so clean the glass like a brilliant lost.atribut:
- Volume (ml): 500
- Packaging: Bottle Spray
- OneMed Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:Thermometer Digital, Thermometer Hygrometer merk OneMed untuk mengukur suhu dan kelembapan udara secara digital. Basic Functions:- Temperature/Humidity- C/F temperature switch display- The maximum/minimum temperature and humidity memory function 12/24 hour clock- The Whole point timekeeping function- Daily alarm- Calendar Displayatribut:
- Marketing Authorization Number of KEMENKES RI: AKL 20901906493
- Temperature Measurement Accuracy (°C): ± 1 (1.8F)
- Defelsko PosiTector 6000 Coating Thickness Gage Advanced (Alat ukur ketebalan)Deskripsi:Our most popular Integral and Cabled probe modelsALL GAGES COME COMPLETE with precision plastic shim(s), protective rubber holster, wrist strap, 3 AAA alkaline batteries, instructions, protective lens shield, convenient carrying case, Long Form Certificate of Calibration traceable to NIST or PTB, USB cable, PosiSoft Software, two (2) year warranty.* Size and weight are for the PosiTector gage body only and do not include the probe.Conforms to ISO 19840/2178/2360/2808, ASTM B244/B499/D1186/ D1400/D7091/E376/G12, BS3900-C5, SSPC-PA2 and othersOptions- Coating Thickness Standards to fulfill both ISO and in-house quality control requirements- Probe Foot RingsDurable Delrin ring allows the probe to slide easily while scanning- Telescopic Probe Extender for usewith the PosiTector 6000 FS, NS, FNS, FXS, FNDS, NAS and FTS probes.- Provides up to 124 cm (49”) of reach andcollapses to 47 cm (18.5”) for easy storageSimple- Fast measurement speed—60+ readings per minute. Enhanced FAST mode—90+ readings per minute for quick inspection.- Ready to measure—no adjustment required for most applications- NEW Larger 2.8” impact resistant color touchscreen with redesigned keypad for quick menu navigation- NEW On-gage help explains menu items at the touch of a button- Flashing display—ideal in a noisy environment- RESET feature instantly restores factory settingsDurable- NEW Weatherproof, dustproof, and water-resistant—IP65-rated enclosure- NEW Ergonomic design with durable rubberized grip- Wear-resistant probe tip- Shock-absorbing protective rubber holster for added impact resistance- Two year warranty on gage body AND probeAccurate- Certificate of Calibration showing traceability to NIST or PTB included- Built-in temperature compensation ensures measurement accuracy- Hi-RES mode increases displayed resolution for precision applications- Conforms to national and international standards including ISO and ASTMVersatile- PosiTector body accepts all PosiTector 6000, 200, DPM, IRT, RTR, SPG, SST, SHD, BHI, and UTG probes easily converting from a coating thickness gage to a dew point meter, surface profile gage, soluble salt tester, hardness tester, or ultrasonic wall thickness gage- Multiple calibration adjustment options including zero, 1-point, 2-point, and ISO 19840 correction factors- Selectable display languages- NEW Auto rotating display with Flip Lock- Extended cables available (up to 75 m/250 ft) for remote measuringPowerful- Continually displays/updates average, standard deviation, min/max, and number of readings while measuring- NEW Screen Capture—save 100 screen images for record keeping and review- HiLo alarm audibly and visibly alerts when measurements exceed user-specified limits- NEW Instant-on feature quickly powers up the gage if recently powered down- NEW Up to 30% longer battery life- USB port for fast, simple connection to a PC and to supply continuous power. USB cable included.- PosiSoft USB Drive—stored readings and graphs can be accessed using universal PC/Mac web browsers or file explorers. No software required.- Every stored measurement is date and time stamped- Includes PosiSoft suite of software for viewing and reporting data (see far right)atribut:
- Type: Combination
- Gage Body: Advanced
- Accuracy: ±(0.05 mil + 1%) 0-2 mils ±(0.1 mil + 1%) >2 mils ±(1 μm + 1%) 0-50 μm ±(2 μm + 1%) >50 μm
- Matching DeFelsko Calibration Standards: STDS1, STDA1
- Size (mm): 127x66x25.4
- Range (µm): 0-1500 (0-60 mils)
- Defelsko PosiTector 200 Coating Thickness Gage Standard (Alat ukur ketebalan)Deskripsi:PosiTector® 200 Coating Thickness Gages for Non-Metal SubstratesNon-destructively measures a wide variety of applications using proven ultrasound technology. Measure coating thickness over wood, concrete, plastic, and more. Advanced models measure up to 3 layers with graphics.- Ready to measure—no calibration adjustment required for most applications- NEW Larger 2.8" impact resistant color touchscreen with redesigned keypad for quick menu navigation- NEW Weatherproof, dustproof, and water-resistant—IP65-rated enclosure- PosiTector interchangeable platform—attach any PosiTector probe to a single gage body- USB, WiFi, and Bluetooth connectivity to PosiSoft PC, Mac, and Smartphone software- Certificate of Calibration showing traceability to NIST or PTB included (Long Form)Conforms to ASTM D6132 and ISO 2808atribut:
- Gage Body: Standard
- monotaro Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:Produk ini juga sering disebut dengan Pengukur Kelembaban Udara.atribut:
- Dimensions (mm): 120x99x23
- Temperature Range (°C): -9.9 to 50
- Humidity Range (% RH): 10 to 95
- Power Supply: AAA Battery - 2pcs
- Applications: For temperature control in the workplace
- Installation Method: For two uses
- Temperature display method: Digital
- TESTO ThermohygrometerDeskripsi:-Large display can show maximum and minimum values, and corresponds to desktop, wall mounting.-Equipped with an original humidity sensor, dew point calculation function, and LED alarm function that is excellent in long-term stability.-Highest class precision as a desktop type of Humidity ±2.0%RH.
- KRISBOW ThermohygrometerDeskripsi:This product is a desktop or wall type temperature and humidity meter. Built-in line sensor with high precision and quality digital sensor (14-bit resolution temperature, 12-bit resolution humidity), with low battery indication, C/F unit switching, low battery indicator, Dew point temperature, time/date, set high and low value alarm function, ultra low power consumption. 10207853 equipped with built-in external 1.5m cable extension line sensor.- Have clear and easy-to read LCD screen - C/F unit temperature- Low battery indication- 6 to 7 months work hours- Comfort indicator functionatribut:
- Air Temperature Range (°C): -10 to 60
- Humidity Range (%RH): 0 to 99
- Humidity Accuracy (%RH): ± 4
- Power Supply (V): AAA batteries 2x1.5
- Dimensions (mm): 105x100x25
- Air Temperature Accuracy (°C/°F): ±1
- Resolution (N): 0.1
- TRUSCO Digital Thermometer & Hygrometer (Pengukur Suhu Ruangan)atribut:
- Measured Humidity Range (% RH): 30 to 95
- Dimensions (Width x Depth x Height) (mm): 102x18x103
- Material: ABS Resin
- Humidity Minimum Indication: 1% RH
- Measurement Item: Temperature, Humidity
- Measurement Temperature Range (°C): -5 to 49
- Minimum Temperature Display (°C): 0.1
- Power Supply: AAA battery x 1 (attached for testing)
- SATO (Label) Digital ThermohygrometerDeskripsi:-A small lightweight pocket size digital thermometer.-Equipped with a data hold function, a HIGH/LOW alarm function, a clip and a stand.
- Tgoon Digital Coating Thickness Gauge (Alat ukur ketebalan)atribut:
- Power (V): 3.0 (2 x AAA Batteries)
- Body Material: ABS Plastic
- Precision: ± (3% + 1 um)
- Base Sheet: Aluminium
- Calibration Film: Akrilik
- Dimensions (cm): 5x2.2x12.2
- Minimum Concave Radian (mm): 25
- Minimum Convex Radian (mm): 5
- Minimum Measured Area Diameter (mm): 20
- Resolution (µm): 0 - 999 (1)
- Zero Calibration: Support
- AND Thermo - Hygrometer LoggerDeskripsi:Digital Thermo Hygro Sd Data Loggeratribut:
- Type: Digital Thermo Hygo Sd Data Logger
Daftar Harga thermo-hygrometer Terbaru October 2026
| Defelsko PosiTector 6000 Coating Thickness Gage Standard (Alat ukur ketebalan) | Rp34.999.900 |
| AND Digital Thermo-Hygrometer | Rp549.900 |
| AND Thermo-Hygrometer with External Sensor | Rp609.900 |
| Zebra Technologies Handheld Computer | Rp30.999.900 |
| HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan) | Rp149.900 |
| Mr. Muscle Clear Liquid Blue Galon | Rp43.900 |
| Mr. Muscle Clear Glass Cleaner Liquid Spray | Rp15.900 |
| Zebra Sarasa Clip Pen 0.5mm (Pulpen / Bolpoin) | Rp16.900 |
| OneMed Digital Hygrometer (Pengukur Suhu Ruangan) | Rp129.900 |
| Defelsko PosiTector 6000 Coating Thickness Gage Advanced (Alat ukur ketebalan) | Rp71.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/1hP107879053-1.jpg)



/pvP103205931-1.jpg)


/orP101525891-4.jpg)
/djP105708487-2.jpg)
/pbP107878911-1.jpg)
/8vP107878319-1.jpg)
/8xP103242321-1.jpg)


/7jP101503271-3.jpg)
%20Digital%20Thermohygrometer/i4P102970652-5.jpg)
/48P111232152-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)