Beli thermal paste di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JAKEMY Thermal GreaseDeskripsi:Professional Grade Thermal PasteJakemy High Quality Thermal Grease - JM-SW-02 dapat Anda gunakan pada heatsink untuk memastikan kipas Anda memberikan aliran udara dengan lancar dan mencegah CPU dari overheat.Comes in Syringe Style TubeJakemy High Quality Thermal Grease - JM-SW-02 hadir dalam bentuk tabung yang memudahkan Anda untuk menggunakan thermal grease.Prevent Burnout or Heat DamageAnda dapat menggunakan Jakemy High Quality Thermal Grease - JM-SW-02 pada heatsink untuk memastikan kipas Anda memberikan aliran udara dengan lancar dan mencegah CPU dari overheat.atribut:
- Thermal Impedance (C-in2/w): >0.123
- Material: Silicone Fluid With 25% Metal Oxide
- Thermal Conductivity (W/mk): 6
- Thermaltake Thermal GreaseDeskripsi:Thermaltake high performance and exceptional reliability Thermal grease, to maximize heat transfer by eliminating the minuite air gap between the heat source and the heat sink caused by their irregular surfaces.atribut:
- Color: Gray
- Weight (g): 1.5
- Dimensions (mm): 120.5x71x16.3
- Endolift Hand Stacker Manualatribut:
- Lifting Height (mm): 1600
- Min. Fork Height (mm): 85
- Fork Length (mm): 900
- Lowering Speed: Controllable
- Outer Width of Front Legs (mm): 690
- Rear Wheel Size (mm): 180x50
- Thermaltake TG-30/Thermal Grease/4gDeskripsi:TG-30 Thermal Compound CL-O023-GROSGM-ATG-30 is a premium thermal compound for high standard cooling performance designed to lower CPU temperatures effectively.High Thermal ConductivityThe thermal compound contains diamond powder, which would provide a thermal conductivity of 4.5 W/m-k that could fulfill the user’s primary needs.Easy to ApplyThermaltake’s specially formulated thermal compound fits perfectly with the honeycomb stencil, which provides an easier way to apply your thermal compound for a neat and well-covered surface that fits all CPUs.*The viscosity number of TG series is the optimized number based on the testing result from Thermaltake.All-In-One Application KitThis thermal compound application kit includes a set of easily-applied tools for immediate use.Sustainability and SafetyThe high-quality thermal compound provides a longer lifespan of eliminating dry-out or cracking while in use.Non-electrical conductive compound ensures better safety measures for you and your system.atribut:
- Color: Gray
- P/N: CL-O023-GROSGM-A
- Thermal Impedance (°C-in²/W): 0.185
- Density (g/cm³): 2.55
- Thermal Conductivity (W/mk): 4.5
- Viscosity (Pa.s): 76
- IRWIN Aviation SnipsDeskripsi:A soft handle designed to reduce fatigue, a product with a long life and a high reputation worldwide. A product with a long life and a high reputation worldwide.The soft handle designed to reduce fatigue during cutting fits comfortably in your hand.High quality springs are always a smooth and non-sagging material. The shape of the blade is angled so that the iron plate does not hit your hand during cutting.atribut:
- Cutting Capacity (mm): Iron Plate: 1.2, Stainless Steel: 0.84
- Overall Length L (mm): 245
- KRISBOW Hand Stacker HidrolikDeskripsi:Hand Stacker banyak digunakan untuk membantu Anda menata barang-barang berat baik pada skala industrial maupun pada gudang/warehouse. Alat bantu ini sangat efektif untuk membantu kegiatan pemindahan, pengangkatan dan penataan hasil produksi pada sebuah lokasi kerja. Hand Stacker menggunakan sistem kerja hidrolis, yaitu dioperasikan secara manual pada saat menaik turunkan beban baik pemindahan beban di atas pallet kayu maupun plastik, Desain fork/garpu yang lebar membuat alat angkut ini dapat dengan mudah digunakan untuk semua jenis pallet.atribut:
- Type: Stacker
- Item: Stacker
- Molykote 1000 Pasteatribut:
- Size (kg): 1
- Service Temperature Range (°C/°F): -30 to 650/-22 to 1,202
- Unworked penetration (mm/10): 280-310
- Color: Brown
- Density (g/mL): 1.26 at 20°C (68°F)
- Weld load (N): 4800
- Frictional Force (N): 2600
- Initial Break-Away Torque (N m): 135
- Load (N): 20000
- Screw Test (micron): Thread 0.13, Head 0.08
- Wear Scar Under 400 N Load (mm): 0.65
- IRWIN Aviation SnipsDeskripsi:- Shears to cut sheet metal, cut zinc, have sharp and accurate cutting blades of the pliers. Engineered to Irwin standards for long-lasting durability.- Bottom pliers specially designed for sharp cutting, smooth edges. Straight and soft, no edge marks, 2 (2 layers)- The handle is a single piece of forged steel. Designed according to physiology Perfect transmission of cutting force and usability- Soft grip handle Makes cutting soft, not fatigued,with a system to relax. for easy and convenient cutting accurate- Shroud handle designed for easy use with one hand, cutting length 1.5/16" or 334 mm for faster cutting speed.- Cutting stainless steel sheet thickness 0.84 mm., steel sheet thickness 1.19 mm.
- RS PRO Metal Oxide Thermal PasteDeskripsi:RS Pro Heat Sink Compound, 20 ml tubeThis thermal grease adhesive provides an excellent heat transfer between semiconductor devices and heat sinks. It is based on a silicone oil and therefore offers a wide operating temperature range and excellent stability at high temperatures.Improves electrical isolation when used in the normal way with insulating washers and reduce time lag in thermostats.This heat sink compound is recommended where the efficient and reliable thermal coupling of electrical and electronic components is required, or between any surface where thermal conductivity or heat dissipation is important.How to useIt should be applied to the base and mounting studs of diodes, transistors, thyristors, heat sinks, silicone rectifiers and semi-conductors, thermostats, power resistors and radiators.NoteBoth 554-311 and 503-357 (Non-Silicon Heat Transfer Compound) are metal filled pastes combining the properties of high thermal conductivity and high insulation resistance. One compound contains a silicone base while the other relies on synthetic fluids, reducing any contamination risk.atribut:
- Chemical Component: Powdered Metal Oxides, Silicone Oil
- Material: Metal Oxide
- Maximum Operating Temperature (°C): 200
- Minimum Operating Temperature (°C): -40
- Operating Temperature Range (°C): -40 to +200
- Packing Size (mL): 20
- Thermal Conductivity (W/mk): 0.65
- Orico Mouse Pad Besar 3mmatribut:
- Structure Type: 8-core Twisted Pair
- Type: Flat Cable
- Conductor Material: 32AWG Oxygen-free Copper Core
- Bandwidth Cap: 1000Mbps
Daftar Harga thermal paste Terbaru January 2026
| JAKEMY Thermal Grease | Rp36.900 |
| Thermaltake Thermal Grease | Rp83.900 |
| OIC Hand Stacker Manual Hidrolik | Rp13.999.900 |
| Endolift Hand Stacker Manual | Rp7.999.900 |
| Fast Lift Hand Stacker | Rp13.999.900 |
| Thermaltake TG-30/Thermal Grease/4g | Rp149.900 |
| IRWIN Aviation Snips | Rp189.900 |
| KRISBOW Hand Stacker Hidrolik | Rp13.999.900 |
| Dalton Hand Stacker | Rp10.999.900 |
| Molykote 1000 Paste | Rp549.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)




























































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Molykote%201000%20Paste/blP108096417-1.jpg)