RS PRO Thermal interface sheet RS Pro thickness 0.2mm, 150 x 150mm

Sebelum PPN:
Rp1.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Dimensions = 150 x 150mm Thickness = 0.2mm Length = 150mm Width = 150mm Thermal conductivity = 2.5W/m K Self-adhesion = N Minimum operating temperature = -45°C Maximum operating temperature = +125°C Color = Gray RS phase Change Interface Material. Product Description A phase change material from RS, ideal for thermal management applications. The series offers RS phase change interface materials in sheets, resistor pads, and dispensable pastes. Phase change materials work by changing state with temperature. During this process, the material stores thermal energy and releases it when the material cools down. This means that the material can absorb heat energy when heat is generated, thereby keeping the target component cool. FEATURES AND BENEFITS: Material sheet is a sticky material. Customizable. Excellent thermal conductivity. Resistive pad low thermal resistance. It is a sticky material. Maintain long-term reliability. Excellent thermal conductivity. The paste has excellent performance. Can be stenciled, painted, screen printed and applied by hand. The compound dries when applied. Can be reworked near PCM temperature. PRODUCT APPLICATION INFORMATION Suitable for thermal management applications for components where heat generation affects performance and other applications. Use in notebooks, communications, wireless hubs and DVD applications. Resistor Pads: HS10, HS15, HS25, HS50, HS75, HS100, HS150, HS200, HS250, HS300. Paste: LED signs, projectors and new display technologies, mobile phones, laptops, games, amplifiers. Automotive: engine management, electronic suspension, communications and vehicle lighting.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait