RS PRO Thermal Paste Metal Oxide (Pasta Termal)

Sebelum PPN:
Rp399.900
Spesifikasi
Chemical ComponentPowdered Metal Oxides, Silicone Oil
MaterialMetal Oxide
Maximum Operating Temperature (°C)200
Minimum Operating Temperature (°C)-40
Operating Temperature Range (°C)-40 to +200
Packing Size (mL)20
Thermal Conductivity (W/mk)0.65

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro Heat Sink Compound, 20 ml tube
This thermal grease adhesive provides an excellent heat transfer between semiconductor devices and heat sinks. It is based on a silicone oil and therefore offers a wide operating temperature range and excellent stability at high temperatures.
Improves electrical isolation when used in the normal way with insulating washers and reduce time lag in thermostats.
This heat sink compound is recommended where the efficient and reliable thermal coupling of electrical and electronic components is required, or between any surface where thermal conductivity or heat dissipation is important.

How to use
It should be applied to the base and mounting studs of diodes, transistors, thyristors, heat sinks, silicone rectifiers and semi-conductors, thermostats, power resistors and radiators.
NoteBoth 554-311 and 503-357 (Non-Silicon Heat Transfer Compound) are metal filled pastes combining the properties of high thermal conductivity and high insulation resistance. One compound contains a silicone base while the other relies on synthetic fluids, reducing any contamination risk.
Feature
Features and Benefits
Wide operating temperature range
Excellent thermal conductivity even at high temperatures
Low in toxicity
White colour enables treated parts to be easily identified
Low evaporation weight loss
Chemically inert (not chemically reactive)
Shock absorbent
Moisture repellent with long-term stability

Ulasan Produk

Tidak ada ulasan

Halaman Terkait