RS PRO Thermal Paste Aluminium Oxide (thermal paste)

Sebelum PPN:
Rp5.699.900
Spesifikasi
Chemical ComponentAluminium Oxide
MaterialAluminium Oxide
Packaging Size (g)100
Physical StatePaste
Thermal Conductivity (W/mk)3.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Aluminium Oxide Thermal Paste, 3.5W/m·K
Use this RS PRO aluminium oxide thermal paste in conjunction with semiconductor devices and heat sinks. It offers a wide operating temperature range and excellent stability at high temperatures. This heat sink compound is recommended where the efficient and reliable thermal coupling of electrical and electronic components is required, or between any surface where thermal conductivity or heat dissipation is important.

Applications
High performance computer processors
Graphics
Power conversion equipment, power semiconductors - MOSFET, IGBT and RF Audio/video components
Automotive electronics
Feature
Features and Benefits
Enhanced performance
Manually applied
Quick drying
Reworkable around PCM temperature
Specifically designed for easy use and storage
Maintains superior contact with components
Properties
Active chemical components Aluminium oxide
Colour White
Thermal conductivity W/m.K (ASTM D5470) 3.5
Dielectric breakdown kV/mm: >10
Dielectric constant 8
Phase change temperature °C: 52
Storage temperature °C Standard room temp.
Viscosity cps 60000

Ulasan Produk

Tidak ada ulasan

Halaman Terkait