Beli thermal overload relay schneider di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Panasonic Saklar Kartu (Saklar Lampu)atribut:
- Rated Voltage (V): 220
- Rated Current (A): 16
- Schneider Electric Electronic Thermal Overload RelayDeskripsi:TeSys LR9G 115A thermal overload relay is compatible with TeSys Giga high power contactor, push-in control connection. It provides phase imbalance, phase failure, in-built ground-fault and single-phase loads protections. It is available for manual and auto reset options and LED indicator for Motor ON and pre-trip alarm. Tripping classes is selectable from class 5E to class 30E to suit different application needs from fast tripping, general purpose and high inertia loads. It is suitable for independent mounting or direct mounting with LC1G contactors. It provides IP2x protection in Front face with shrouds conforming to IEC 60529 and VDE 0106. It can cover -25°C to 60°C operation ambient air temperature without derating up to 3000m altitude. Multi standards certified (CE,CB,CCC,cULus,EAC,KC,RCM,Marine) and Green Premium compliant (RoHs/Reach). Unique QR code provides quick access to complete product data.atribut:
- Contacts Type And Composition: 1 NO + 1 NC
- Device Short Name: LR9G
- Local Signalling: LED; Trip indicator
- Mechanical Durability (cycles): 7000
- Network Frequency (Hz): 30-60; 100
- Network Type: AC
- Overvoltage Category: III
- Product or Component Type: Electronic thermal overload relay
- Range: TeSys
- Relay Application: Motor protection
- Reset: Automatic reset; Manual
- Surge Withstand: 4
- Thermal Overload Class: Class 5E-30E conforming to IEC 60947-4-1
- Tripping Threshold: 1.125 +/- 0.07 In conforming to IEC 60947-4-1
- [Ith] Conventional Free Air Thermal Current (A): 5
- [Uc] Control Circuit Voltage (V): 24-500 AC 50/60Hz; 24-250 DC
- [Ue] Rated Operational Voltage (V): 1000 AC 50/60Hz
- [Uimp] Rated Impulse Withstand Voltage (kV): 8
- Schneider Electric Easypact TVS Differential Thermal Overload RelayDeskripsi:The LRE relay is a differential thermal overload relays for use with fuses or magnetic circuit-breakers GV2 L and GV3 L. Its thermal setting range is 16-24A 50/60Hz and the tripping class is 10A conforming to IEC 60947-4-1. It can be direct mounted on Easy TeSys Control contactors with screw clamp terminals connection. It protects unbalanced loads and motors with 15kW at 400VAC. It provides manual or automatic reset, trip auxiliary contact and flag indicator. Available worldwide, it is multi-standards certified (IEC, UL, CSA, CCC, EAC, Marine) and Green Premium compliant (RoHs/Reach).atribut:
- Associated Fuse Rating (A): 50 (gG for power circuit); 25 (aM for power circuit); 5 (gG for signalling circuit)
- Auxiliary Contact Composition: 1 NO + 1 NC
- Color: Grey (RAL 7011)
- Device Short Name: LRE
- Mechanical Robustness: Shocks: 6 Gn for 11 ms conforming to IEC 60068-2-7; Vibrations: 3 GN conforming to IEC 60068-2-6
- Mounting Support: Under contactor; Plate, with specific accessories; Rail, with specific accessories
- Network Frequency (Hz): 50-60
- Network Type: AC
- Phase Failure Sensitivity: Tripping current 130 % of Ir on two phase, the last one at 0 conforming to IEC 60947-4-1
- Product Compatibility: LC1E25-38
- Product Range: Easy TeSys Protect
- Product or Component Type: Differential thermal overload relay
- Range: Easy TeSys
- Relay Application: Motor protection
- Signalling Function: Relay trip indicator
- Thermal Overload Class: Class 10A conforming to IEC 60947-4-1
- Thermal Protection Adjustment Range (A): 16-24
- Tripping Threshold: 1.14 +/- 0.06 Ir conforming to IEC 60947-4-1
- [Ith] Conventional Free Air Thermal Current (A): 5 (for signalling circuit)
- [Ue] Rated Operational Voltage (V): <= 690 AC
- Fuji Electric Thermal Overload RelayDeskripsi:Fuji electric thermal overload relays are designed to provide overload protection to meet the thermal characteristics of low voltage induction motors. Adjustable thermal overload relays give motors positive overcuttent protection. The starter contacts cannot be held closing under overload conditions. However, once the bimetal element has cooled, the reset button can be depressed and the motor can be testrarted and the motor can be restrated in the normal manner. Ordinaryly this reset is carried out manually but the starter can be changed over to automatic reset by means of a screw-driver.
- Ebara Pump Submersible DV Series (Pompa Celup)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjiratribut:
- Frequency (Hz): 50
- Type: 2 Pole, air-Filled water light
- Type of Liquid Handle: River Water, Waste Water
- Synchronous Speed (rpm): 3000
- OPTIBELT V-Belt SK Wedge SPA Type (Vanbelt)Deskripsi:Produk SK Wedge Belts SPA dari OPTIBELT ini memiliki size panjang Pitch dari 1000-4500mm cocok digunakan pada mesin-mesin industri otomotif, HVAC, kompresor dan pabrik lainnyaatribut:
- Height of Belt h (mm): 10
- Width of Belt b (mm): 12.7
- Max. Manufacturing Length [mm]: 4500
- Minimum Pulley Diameter (mm): 90
- Panasonic Stop Kontak AC dengan Saklaratribut:
- Current (A): 13
- Series: Acrosea Series
- Panasonic Power Socket Grounded (Stop Kontak Arde)atribut:
- Current (A): 16
- Voltage (V): 250~
- Schneider Electric Electromagnetic Contactor TeSys K (Kontaktor Magnet)atribut:
- Product Name: TeSys K
- Schneider Electric EasyPact TVS Thermal Overload Relayatribut:
- Range: EasyPact
- Device Short Name: LRE
- Product or Component Type: Differential thermal overload relay
- Fuji Electric Thermal Overload Relay TR-ON/3atribut:
- Compatible for: Series SC-03,SC-0,SC-05
- Panasonic Sakelar Seri Acroseaatribut:
- Number of Gang: 1
- Series: Acrosea Series
- Broco Saklar Double Plano Series (Saklar Seri/Saklar Lampu)atribut:
- Series: Plano
- Broco Saklar Tunggal Plano Series (Saklar Engkel/Saklar Lampu)atribut:
- Series: Plano
- Panasonic Frame 1 Gang 1-Deviceatribut:
- Number of Gang: 1
- Number of Device: 1
- Panasonic Saklar Outbow Alphacube Series (Saklar Lampu)atribut:
- Number of Way: 1
- Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)Deskripsi:Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kaliatribut:
- Number of Poles: 3P
- Breaking Capacity (kA): 6
- Rated Operational Voltage (V): 400 (AC)
- Curve Code: C
- Frequency (Hz): 50/60
- Magnetic Trip: 5-10xIn
- Trip Unit: Thermal-magnetic
- Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)Deskripsi:Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kaliatribut:
- Breaking Capacity (kA): 6
- Curve Code: C
- Rated Operational Voltage (V): 230
- Number of Poles: 1P
- Frequency (Hz): 50/60
- Magnetic Trip: 5~10 x In
- Mounting Mode: Clip-on
- Network Type: AC
- Trip Unit: Thermal-magnetic
Daftar Harga thermal overload relay schneider Terbaru October 2026
| Schneider Electric TeSys LRD Thermal Overload Relays (Relai Beban Lebih) | Rp559.900 |
| Panasonic Saklar Kartu (Saklar Lampu) | Rp1.599.900 |
| Schneider Electric Electromagnetic Contactor TeSys Deca 3 Poles AC 3 (Kontaktor Magnet) | Rp309.900 |
| Schneider Electric Electronic Thermal Overload Relay | Rp13.999.900 |
| Schneider Electric Easypact TVS Differential Thermal Overload Relay | Rp679.900 |
| Fuji Electric Thermal Overload Relay | Rp269.900 |
| Ebara Pump Submersible DV Series (Pompa Celup) | Rp16.999.900 |
| OPTIBELT V-Belt SK Wedge SPA Type (Vanbelt) | Rp76.900 |
| Panasonic Stop Kontak AC dengan Saklar | Rp48.900 |
| Panasonic Power Socket Grounded (Stop Kontak Arde) | Rp15.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/5xP104050213-138.jpg)
/bbP103221407-1.jpg)
/71P103103253-789.jpg)



/pkP104884920-2.jpg)
/fkP104820560-1.jpg)

/ihP103221665-1.jpg)
/nnP102072851-84.jpg)



/blP102267417-5.jpg)
/P103053156-1.jpg)

/cbP103221443-1.jpg)
/luP103102786-11.jpg)
/bpP103102421-11.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)