Schneider Electric Easypact TVS Differential Thermal Overload Relay

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp679.900
Spesifikasi
Associated Fuse Rating (A)50 (gG for power circuit); 25 (aM for power circuit); 5 (gG for signalling circuit)
Auxiliary Contact Composition1 NO + 1 NC
ColorGrey (RAL 7011)
Device Short NameLRE
Mechanical RobustnessShocks: 6 Gn for 11 ms conforming to IEC 60068-2-7; Vibrations: 3 GN conforming to IEC 60068-2-6
Mounting SupportUnder contactor; Plate, with specific accessories; Rail, with specific accessories
Network Frequency (Hz)50-60
Network TypeAC
Phase Failure SensitivityTripping current 130 % of Ir on two phase, the last one at 0 conforming to IEC 60947-4-1
Product CompatibilityLC1E25-38
Product RangeEasy TeSys Protect
Product or Component TypeDifferential thermal overload relay
RangeEasy TeSys
Relay ApplicationMotor protection
Signalling FunctionRelay trip indicator
Thermal Overload ClassClass 10A conforming to IEC 60947-4-1
Thermal Protection Adjustment Range (A)16-24
Tripping Threshold1.14 +/- 0.06 Ir conforming to IEC 60947-4-1
[Ith] Conventional Free Air Thermal Current (A)5 (for signalling circuit)
[Ue] Rated Operational Voltage (V)<= 690 AC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The LRE relay is a differential thermal overload relays for use with fuses or magnetic circuit-breakers GV2 L and GV3 L. Its thermal setting range is 16-24A 50/60Hz and the tripping class is 10A conforming to IEC 60947-4-1. It can be direct mounted on Easy TeSys Control contactors with screw clamp terminals connection. It protects unbalanced loads and motors with 15kW at 400VAC. It provides manual or automatic reset, trip auxiliary contact and flag indicator. Available worldwide, it is multi-standards certified (IEC, UL, CSA, CCC, EAC, Marine) and Green Premium compliant (RoHs/Reach).

Ulasan Produk

Tidak ada ulasan