Schneider Electric Electronic Thermal Overload Relay

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp13.999.900 - Rp17.999.900
Spesifikasi
Contacts Type And Composition1 NO + 1 NC
Device Short NameLR9G
Local SignallingLED; Trip indicator
Mechanical Durability (cycles)7000
Network Frequency (Hz)30-60; 100
Network TypeAC
Overvoltage CategoryIII
Product or Component TypeElectronic thermal overload relay
RangeTeSys
Relay ApplicationMotor protection
ResetAutomatic reset; Manual
Surge Withstand4
Thermal Overload ClassClass 5E-30E conforming to IEC 60947-4-1
Tripping Threshold1.125 +/- 0.07 In conforming to IEC 60947-4-1
[Ith] Conventional Free Air Thermal Current (A)5
[Uc] Control Circuit Voltage (V)24-500 AC 50/60Hz; 24-250 DC
[Ue] Rated Operational Voltage (V)1000 AC 50/60Hz
[Uimp] Rated Impulse Withstand Voltage (kV)8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TeSys LR9G 115A thermal overload relay is compatible with TeSys Giga high power contactor, push-in control connection. It provides phase imbalance, phase failure, in-built ground-fault and single-phase loads protections. It is available for manual and auto reset options and LED indicator for Motor ON and pre-trip alarm. Tripping classes is selectable from class 5E to class 30E to suit different application needs from fast tripping, general purpose and high inertia loads. It is suitable for independent mounting or direct mounting with LC1G contactors. It provides IP2x protection in Front face with shrouds conforming to IEC 60529 and VDE 0106. It can cover -25°C to 60°C operation ambient air temperature without derating up to 3000m altitude. Multi standards certified (CE,CB,CCC,cULus,EAC,KC,RCM,Marine) and Green Premium compliant (RoHs/Reach). Unique QR code provides quick access to complete product data.

Ulasan Produk

Tidak ada ulasan