Beli thermal overload relay di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fuji Electric Thermal Overload RelayDeskripsi:Fuji electric thermal overload relays are designed to provide overload protection to meet the thermal characteristics of low voltage induction motors. Adjustable thermal overload relays give motors positive overcuttent protection. The starter contacts cannot be held closing under overload conditions. However, once the bimetal element has cooled, the reset button can be depressed and the motor can be testrarted and the motor can be restrated in the normal manner. Ordinaryly this reset is carried out manually but the starter can be changed over to automatic reset by means of a screw-driver.
- HITACHI Overload Relayatribut:
- Type of Contact: 1NO1NC
- Rated Insulation Voltage (V) : AC 660
- ABB Thermal Overload RelaysDeskripsi:Ta25Du-0.16M (0.1-0.16A) Thermal Overload Relay Is An Economic Electromechanical Protection Device For The Main Circuit. It Offers Reliable And Fast Protection For Motors In The Event Of Overload Or Phase Failure. The Device Has Trip Class 10A. Further Features Are The Temperature Compensation, Trip Contact (Nc), Signal Contact (No), Automatic- Or Manual Reset Selectable, Trip-Free Mechanism, Stop- And Test Function And A Trip Indication. The Overload Relays Are Connected Directly To The Block Contactors. Single Mounting Kits Are Available As Accessory.atribut:
- Number of Auxiliary Contacts NC: 1
- Number of Poles: 3
- Mitsubishi Electric Thermal Relay Ms-T Seriesatribut:
- Auxiliary Contact: 1a1b
- Mitsubishi Electric Thermal Relay Ms-N Seriesatribut:
- Thickness (mm): 105
- Auxiliary Contact: 1a1b
- Rated operating current (A): [AC-15 class (open/close of AC electromagnetic contactor coil) a contact/b contact]: (AC24V)2/3, (AC110V)2/3, (AC220V)1/2, (AC550V)0.5/1,[ DC-13 class (opening and closing of DC electromagnetic contactor coil)]: (DC24V)1, (DC110V)0.2, (DC220V)0.1
- Terms Of Use: Ambient temperature: -10 to +40 degreesC (standard is 20 degreesC, maximum temperature in the panel is 55 degreesC), frequency: 0(DC) to 400Hz
- Fuji Electric Thermal Overload Relay TR-ON/3atribut:
- Compatible for: Series SC-03,SC-0,SC-05
- Himel Thermal Overload Relay HDC3-SeriesDeskripsi:Frame rated current: 25, 38, 93ASetting current: 0.1-93A* 120~630A available early 2021
- Chint Thermal Overload Relay (TOR)atribut:
- TM Relay: NXR
- Auxiliary Contact: 1NO+1NC
- Schneider Electric EasyPact TVS Thermal Overload Relayatribut:
- Range: EasyPact
- Device Short Name: LRE
- Product or Component Type: Differential thermal overload relay
- Schneider Electric Altivar Easy 610 Variable Speed Driveatribut:
- Frequency (Hz): 50-60 (+/-5%)
- Number of Phases: 3 phases
- Number of Preset Speeds: 16
- Output Frequency (kHz): 0.0001-0.5
- Rated Supply Voltage (V): 380-415 (-15 to 10%)
- ABB Electronic Overload RelayDeskripsi:The E16Du-0.32 Is An Self-Supplied Electronic Overload Relay, Which Means No Extra External Supply Is Needed. It Offers Reliable And Fast Protection For Motors In The Event Of Overload Or Phase Failure. Easy To Use Like A Thermal Overload Relay And Compatible With Standard Motor Applications, The Electronic Overload Relay Is Convincing, Above All, Due To Its Wide Setting Range, High Accuracy, High Operational Temperature Range And The Possibility To Select A Trip Class (10E, 20E, 30E). Further Features Are The Temperature Compensation, Trip Contact (Nc), Signal Contact (No), Automatic- Or Manual Reset Selectable, Trip-Free Mechanism, Stop- And Test Function And A Trip Indication. The Overload Relays Are Connected Directly To The Contactors. Single Mounting Kits Are Available As Accessory.atribut:
- Pollution Degree: 3
- Number of Auxiliary Contacts NC: 1
- Number of Poles: 3
- GE NEMA Overload RelayDeskripsi:These NEMA electronic overload relays trigger contactors to break electrical connections with downstream equipment once the current reaches a pre-determined range of full-load amperage. They have adjustable current settings and use semiconductors to monitor for overload conditions and trip once the current exceeds that set point. Electronic overload relays turn circuits on and off faster, are more accurate, and have longer service lives than thermal overload relays.atribut:
- UNSPSC: 39121520
- Auxiliary Contact Form: 1NO/1NC
- Compatible Contactor Series: CR305 Magnetic Contactors
- Number of Poles: 3
- Phase: Three
- Relay Mounting Style: Separately Mounted
- Relay Style: NEMA
- Standards: CSA; UL Listed
- OMRON Smart Fiber AmplifierDeskripsi:With the world's No. 1 basic performance
- Panasonic Saklar Kartu (Saklar Lampu)atribut:
- Rated Voltage (V): 220
- Rated Current (A): 16
- Xilflex Silicone Sealant Neutralatribut:
- Volume (g): 280
Daftar Harga thermal overload relay Terbaru April 2026
| Fuji Electric Thermal Overload Relay | Rp229.900 |
| Schneider Electric TeSys LRD Thermal Overload Relays | Rp559.900 |
| HITACHI Overload Relay | Rp309.900 |
| ABB Thermal Overload Relays | Rp339.900 |
| Mitsubishi Electric Thermal Relay Ms-T Series | Rp299.900 |
| Mitsubishi Electric Thermal Relay Ms-N Series | Rp969.900 |
| Fuji Electric Thermal Overload Relay TR-ON/3 | Rp279.900 |
| Himel Thermal Overload Relay HDC3-Series | Rp119.900 |
| Chint Thermal Overload Relay (TOR) | Rp189.900 |
| Schneider Electric EasyPact TVS Thermal Overload Relay | Rp349.900 |
Data diperbarui pada 24/04/2026 (Harga belum termasuk PPN)


























































































































































/epP109165529-1.jpg)









/bbP103221407-1.jpg)