GE NEMA Overload Relay

Sebelum PPN:
Rp5.699.900 - Rp12.999.900
Spesifikasi
UNSPSC39121520
Auxiliary Contact Form1NO/1NC
Compatible Contactor SeriesCR305 Magnetic Contactors
Number of Poles3
PhaseThree
Relay Mounting StyleSeparately Mounted
Relay StyleNEMA
StandardsCSA; UL Listed

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These NEMA electronic overload relays trigger contactors to break electrical connections with downstream equipment once the current reaches a pre-determined range of full-load amperage. They have adjustable current settings and use semiconductors to monitor for overload conditions and trip once the current exceeds that set point. Electronic overload relays turn circuits on and off faster, are more accurate, and have longer service lives than thermal overload relays.
Feature
NEMA Overload Relay Auxiliary Contact Form 1NO/1NC Maximum Overload Relay Current Setting 13.6 A Minimum Overload Relay Current Setting 6.5 A Trip Class 10/20/30 Maximum Voltage Rating 600V AC NEMA Size 0 1 Number of Poles 3 Number of Required Thermals Not Applicable Reset Type Manual Includes Thermal Units Not Applicable Mounting Style Separately Mounted Compatible with Series CR305 Magnetic Contactors Relay Style NEMA Overload Protection Type Electronic Phase Three

Ulasan Produk

Tidak ada ulasan