Beli tester ac dc clamp meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KYORITSU Tang Ampere Digital AC/DC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.299.900

  2. KYORITSU Tang Ampere Digital AC
    Rating:
    80% of 100
    (2)
    Mulai

    Rp1.399.900

  3. Hioki Tang Ampere AC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

  4. Extech Clamp Meter AC/DC
    Mulai

    Rp9.999.900

    Extech Clamp Meter AC/DC
    Deskripsi:
    The 380926 is a category IV, 2000-Amp, TRMS AC/DC Clamp Meter which has a rugged 2 in. jaw that accommodates two 500MCM cables. A built-in full-function DMM can measure AC/DC Voltage and Current, Resistance, capacitance, frequency, Duty Cycle, Diode and C
    atribut:
    • AC/DC Voltage (Max Res.): 1000V (1mV)/1000V (0.1mV)
    • Resistance (Max Res.): 40M Omega (0.1 Omega)
    • Dimensions: 255x73x38mm
    • AC / DC Current: 400A, 2000A (Clamp); 400 micrometer A
  5. KYORITSU Multimeter Digital (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp959.900

    KYORITSU Multimeter Digital (Multitester)
    Deskripsi:
    Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
  6. KYORITSU Digital Clamp Meter (Tang Ampere)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

    KYORITSU Digital Clamp Meter (Tang Ampere)
    atribut:
    • Power Source: R03/LR03 x 2
  7. Sanwa Instrument Multimeter Digital (Multitester)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp819.900

    Sanwa Instrument Multimeter Digital (Multitester)
    Deskripsi:
    This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
  8. KYORITSU Multimeter Digital dengan AC/DC Clamp Sensor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.499.900

  9. KRISBOW Analog Multimeter (Multitester)
    Mulai

    Rp229.900

    KRISBOW Analog Multimeter (Multitester)
    Deskripsi:
    - 5 functions including DC/AC Voltage, DC Current, Resistance, Diode and Transistor test- Fuse and diode protection.
    atribut:
    • DC Voltage (V): 0.1, 0.5, 2.5, 10, 50, 250, 1000
    • AC Voltage (V): 10, 50, 250, 1000
    • Power Supply (V): 9, 1.5x2
    • Resistance (kΩ): 2, 20, 200, 2000, 20000
  10. KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)
    Mulai

    Rp12.999.900

    KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)
    Deskripsi:
    Alat ukur Tahanan isolasi tegangan tinggi digital dengan layar besar dan tampilan beberapa parameter pengukuran dilengkapi dengan diagnosa pengetesan insulasi
  11. TRUSCO Tang Ampere
    Mulai

    Rp2.499.900

    TRUSCO Tang Ampere
    Deskripsi:
    Use:Current measurement of electrical work in the building. Current measurement of a motor vehicle.
    atribut:
    • AC Voltage (V): 600
    • Alternating Current (A): 600
    • Continuous Opreration Time: 190 hours
    • DC Voltage (V): 600
    • Detection System: Average Value Rectification (MEAN)
    • Dimensions (Width x Depth x Height) (mm): 71 x 37 x 190
    • Direct Current (A): 600
    • Maximum Display: 4000 Count
    • Maximum Measuring Conductor Diameter (mm): 30
    • Power: AAA Batteries x 2 (not Included)
    • Resistance (omega): 40M
    • Set Items: Instruction Manual, Soft Case, Test Leads
    • Weight (g): 220
  12. KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.899.900

    KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    - Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.
    atribut:
    • AC Voltage Accuracy: ±5%rdg±3dgt
    • Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
    • Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
    • Continuity Test Measurement Current (mA): min. DC 200
    • Continuity Test Measuring Range (ohm): 20/200/2000
    • Continuity Test Output Voltage on Open Circuit (V): DC 7-12
    • EMC standard: IEC 61326-1
    • IP Rating: IEC 60529-IP54
    • Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
    • Insulation Resistance Measuring Range (MΩ): 20/200/2000
    • Insulation Resistance Nominal Current (mA): min. DC 1
    • Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
    • Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
    • Insulation Resistance Test Voltage (V): 250/500/1000
    • Power Supply: R6 (AA) (1.5V) x8
    • Resistance Range (ohm): 20/200/2000
    • Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
  13. Hioki Multimeter Digital (Multitester)
    Mulai

    Rp2.699.900

    Hioki Multimeter Digital (Multitester)
    Deskripsi:
    The Hioki Digital Multimeter Series consists of a diverse array of meters ranging from professional to industrial to pocket meters, delivering a super fast response rate and safety features that take electrical testing to a higher level.
Daftar Harga tester ac dc clamp meter Terbaru March 2026
KYORITSU Tang Ampere Digital AC/DCRp3.299.900
KYORITSU Tang Ampere Digital ACRp1.399.900
Hioki Tang Ampere ACRp1.299.900
Extech Clamp Meter AC/DCRp9.999.900
Hioki Clamp On AC/DC HiTesterRp3.699.900
KRISBOW Tang AmpereRp849.900
KYORITSU Multimeter Digital (Multitester)Rp959.900
KYORITSU Digital Clamp Meter (Tang Ampere)Rp1.999.900
Sanwa Instrument Multimeter Digital (Multitester)Rp819.900
KYORITSU Tang Ampere LeakageRp4.799.900

Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)